Buy more than* S$200* and get FREE SHIPPING

phi30 Selector Switch

Panel thickness (mm)
1 - 6
Opening Thermocurrent (A)
10
Operating Part Color
Black
Operating Portion Shape
Knob selector form
Ambient Temperature (Degree C)
-20 to 70 (Do not freeze)
Degree of Contamination (Uise Environment)
3
Allowable Relative Humidity (%)
45-85%RH (no condensation)
Terminal Temperature Rise
30 degree C
Reset Method
Manual (standard)
Tightening Torque (N ? m)
0.8 - 1.0
Contact Resistance (mohm)
50 or less (initial value)
Mounting Hole Diameter (phi mm)
phi30.5
Insulation Resistance (Mohm)
100 or more (rechargeable and non rechargeable during)
Conformity Standard
GENERAL RULES OF JIS C8201-5-1 CONTROL FOR SWITCHES, ELECTRICAL EQUIPMENT SAFETY (CONFORMING) E
Compatible Electric Wire (mm2)
(Maximum) 2
Terminal Screws
M3.5 +/- SCREW
Rated Insulation Voltage (V)
AC/DC600
Withstand Voltage
AC2500V - 1 minutes intervalle (Between rechargeable part and non rechargeable part)
Protection Structure
IP65 (PROTECTION JET)
Weight (g)
About 50 (2 contacts)
Shape
Knob selector form
Material
(Base contact block nut) polyamide resin, (Button / knob Department) polyacetal resin, (Guard) zinc die-cast, (Ring packing) soft polyvinyl chloride, Case, cover / ABS resin
...see all>
Product Options
ADD TO CART
Number of Notches Notch Angle (Degree) Circuit Structure Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Notches Notch Angle (Degree) Circuit Structure Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 90 On off 1PC 1 B3P210B 38572895 11.99 SGD
In stock
2 90 Two channel switching 1PC 1 B3P211B 38572904 15.99 SGD
In stock
3 45 Two channel switching 1PC 1 B3P320B 38572913 15.99 SGD
In stock
ADD TO CART

Related Products