Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

phi30 Water Proof Cap Form Push Button Switch

5.00 (3)
Opreration
Momentary
Degree of Contamination (Uise Environment)
3
Contact Resistance (mohm)
50 or less (initial value)
Mounting Hole Diameter (phi mm)
30
Terminal Screws
M3.5 +/- SCREW
Rated Insulation Voltage (V)
AC/DC600
...see all>
Product Options
ADD TO CART
Opening Thermocurrent (A) Shape Compatible Electric Wire (mm2) Panel thickness (mm) Electrical Life Button Color Contact Arrangement Ambient Temperature (Degree C) Protection Structure Weight (g) Terminal Temperature Rise Tightening Torque (N ? m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opening Thermocurrent (A) Shape Compatible Electric Wire (mm2) Panel thickness (mm) Electrical Life Button Color Contact Arrangement Ambient Temperature (Degree C) Protection Structure Weight (g) Terminal Temperature Rise Tightening Torque (N ? m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - (Max)2 1 to 6 15 million times or more Black 1b (No freezing) -20 to +70 IP65 (jet-proof) About54 30 ℃ or less 0.8 to 1.0   1PC 1 B3W01B 38572922 13.99 SGD
Shipped after 2018-06-26
- - (Max)2 1 to 6 15 million times or more Red 1a1b (No freezing) -20 to +70 IP65 (jet-proof) About63 30 ℃ or less 0.8 to 1.0   1PC 1 B3W11R 38573001 16.99 SGD
In stock
- - (Max)2 1 to 6 15 million times or more Green 1b (No freezing) -20 to +70 IP65 (jet-proof) About54 30 ℃ or less 0.8 to 1.0   1PC 1 B3W01G 38572931 12.99 SGD
In stock
- - (Max)2 1 to 6 15 million times or more Green 1a1b (No freezing) -20 to +70 IP65 (jet-proof) About63 30 ℃ or less 0.8 to 1.0   1PC 1 B3W11G 38572992 16.99 SGD
In stock
- - (Max)2 1 to 6 15 million times or more Black 1a1b (No freezing) -20 to +70 IP65 (jet-proof) About63 30 ℃ or less 0.8 to 1.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B3W11B 38572983 16.99 SGD
Shipped after 2018-06-22
10 Connector type (Maximum) 2 1 - 6 5 million times or more Red 1b -20 to 70 (Do not freeze) IP65 (PROTECTION JET) About 54 30 degree C 0.8 - 1.0   1PC 1 B3W01R 38572947 12.99 SGD
In stock
10 Connector type (Maximum) 2 1 - 6 5 million times or more Black 1a -20 to 70 (Do not freeze) IP65 (PROTECTION JET) About 54 30 degree C 0.8 - 1.0   1PC 1 B3W10B 38572956 12.99 SGD
In stock
10 Connector type (Maximum) 2 1 - 6 5 million times or more Green 1a -20 to 70 (Do not freeze) IP65 (PROTECTION JET) About 54 30 degree C 0.8 - 1.0   1PC 1 B3W10G 38572965 12.99 SGD
In stock
10 Connector type (Maximum) 2 1 - 6 5 million times or more Red 1a -20 to 70 (Do not freeze) IP65 (PROTECTION JET) About 54 30 degree C 0.8 - 1.0   1PC 1 B3W10R 38572974 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For repair of switch breakage of mixer, pump etc.
5
From Japan
On 2018-03-27 14:44:17
Good operability, durability of the waterproof cap part is also good, the oldest thing is used for about 3 years, but for now it has no problem.
This review is about item#38572931.
Start of control machine
5
From Japan
On 2014-07-14 19:41:00
Operating performance is very good
This review is about item#38572947.
For the manufacture of the instrumentation board or the repair of the existing board
5
From Japan
On 2013-04-29 17:08:36
I used it for remodeling a considerably old instrumentation board this time, but the separation of decades was still very good as a different product.
This review is about item#38572956.

Related Products