Buy more than* S$200* and get FREE SHIPPING

phi30 Mushroom-Shaped Pushbutton Switch

Opreration
Momentary
Degree of Contamination (Uise Environment)
3
Contact Resistance (mohm)
50 or less (initial value)
Terminal Screws
M3.5 +/- SCREW
Rated Insulation Voltage (V)
AC/DC600
...see all>
Product Options
ADD TO CART
Electrical Life Compatible Electric Wire (mm2) Operating Portion Shape Button Color Ambient Temperature (Degree C) Contact Arrangement Protection Structure Terminal Temperature Rise Weight (g) Tightening Torque (N ? m) Mounting Hole Diameter (phi mm) Opening Thermocurrent (A) Shape Panel thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electrical Life Compatible Electric Wire (mm2) Operating Portion Shape Button Color Ambient Temperature (Degree C) Contact Arrangement Protection Structure Terminal Temperature Rise Weight (g) Tightening Torque (N ? m) Mounting Hole Diameter (phi mm) Opening Thermocurrent (A) Shape Panel thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 million times or more (Max)2 Large (phi40) Red (No freezing) -20 to +70 1b IP65 (jet-proof) 30 ℃ or less About40 0.8 to 1.0 phi30 - - 1 to 6 1PC 1 B3M01R 38573123 13.99 SGD
Shipped after 2018-04-25
15 million times or more (Max)2 Large (phi40) Green (No freezing) -20 to +70 1a IP65 (jet-proof) 30 ℃ or less About40 0.8 to 1.0 phi30 - - 1 to 6 1PC 1 B3M10G 38573141 14.99 SGD
Shipped after 2018-04-26
15 million times or more (Max)2 Large (phi40) Red (No freezing) -20 to +70 1a1b IP65 (jet-proof) 30 ℃ or less About49 0.8 to 1.0 phi30 - - 1 to 6 1PC 1 B3M11R 38573184 14.99 SGD
Shipped after 2018-04-23
15 million times or more (Max)2 Large (phi40) Black (No freezing) -20 to +70 1a IP65 (jet-proof) 30 ℃ or less About40 0.8 to 1.0 phi30 10 Mushroom-shaped 1 to 6 1PC 1 B3M10B 38573132 10.99 SGD
Shipped after 2018-04-26
15 million times or more (Max)2 Large (phi40) Black (No freezing) -20 to +70 1a1b IP65 (jet-proof) 30 ℃ or less About49 0.8 to 1.0 phi30 - - 1 to 6 1PC 1 B3M11B 38573166 21.99 SGD
Shipped after 2018-04-26
15 million times or more (Max)2 Large (phi40) Green (No freezing) -20 to +70 1a1b IP65 (jet-proof) 30 ℃ or less About49 0.8 to 1.0 phi30 - - 1 to 6 1PC 1 B3M11G 38573175 17.99 SGD
Shipped after 2018-04-27
15 million times or more (Max)2 Large (phi40) Black (No freezing) -20 to +70 1b IP65 (jet-proof) 30 ℃ or less About40 0.8 to 1.0 phi30 - - 1 to 6 1PC 1 B3M01B 38573105 18.99 SGD
Shipped after 2018-04-27
15 million times or more (Max)2 Large (phi40) Green (No freezing) -20 to +70 1b IP65 (jet-proof) 30 ℃ or less About40 0.8 to 1.0 phi30 - - 1 to 6 1PC 1 B3M01G 38573114 14.99 SGD
Shipped after 2018-04-27
5 million times or more (Maximum) 2 Large type (phi40) Red -20 to 70 (Do not freeze) 1a IP65 (PROTECTION JET) 30 degree C About 40 0.8 - 1.0 phi 30 10 Mushroom-shaped 1 - 6 1PC 1 B3M10R 38573157 10.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products