Buy more than* S$200* and get FREE SHIPPING

phi30 Pilot Lamp

Electrical Service Life (rated load)
50000 hours or more
Ambient Temperature (Degree C)
(No freezing) -20 to +50
Degree of Contamination (Uise Environment)
3
Allowable Relative Humidity (%)
(However, you can no condensation) 45 to 85RH
Terminal Temperature Rise
(40 deg C ambient temperature) 30 deg C or less
Tightening Torque (N ? m)
0.8 to 1.0
Mounting Hole Diameter (phi mm)
30
Insulation Resistance (Mohm)
(Non-live parts between the charging unit) more than 100
Electric Lamp
LED bulb
Conformity Standard
JIS C8151 industrial display light
Compatible Electric Wire (mm2)
(Max)2
Rated Insulation Voltage (V)
AC600
Withstand Voltage
(Non-live parts between the charging unit) AC2500 1 minute
Connector
(Built-in light bulb) BA9S / 13
Protection Structure
IP65 (jet-proof)
Weight (g)
About80
Material
(Base nuts frame transformer) polyamide resin, (cap) polycarbonate resin, (packing ring) nitrile rubber, (cover charge) ABS resin
...see all>
Product Options
ADD TO CART
Rating Shape Type Rated Primary Current (A) Cap Color Lamp Voltage (V) Working Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rating Shape Type Rated Primary Current (A) Cap Color Lamp Voltage (V) Working Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Bulb) 6V 20mA - - (Bulb) 15 White AC200/220 AC200 1PC 1 L3S2EW 38573367 29.99 SGD
Shipped after 2018-04-25
(Bulb) 6V 20mA - - (Bulb) 30 White AC100/110 AC100 1PC 1 L3S1EW 38573324 29.99 SGD
Shipped after 2018-04-25
(Bulb) 6V 20mA - - (Bulb) 15 Orange AC200/220 AC200 1PC 1 L3S2EO 38573342 29.99 SGD
Shipped after 2018-04-25
(Bulb) 6V 10mA Round protrusion Transformer type (Bulb) 15 Green AC200/220 AC200 1PC 1 L3S2EG 38573333 23.99 SGD
Shipped after 2018-04-25
(Bulb) 6V 20mA - - (Bulb) 30 Red AC100/110 AC100 1PC 1 L3S1ER 38573315 23.99 SGD
Shipped after 2018-04-23
(Bulb) 6V 20mA Round protrusion Transformer type (Bulb) 15 Red AC200/220 AC200 1PC 1 L3S2ER 38573351 23.99 SGD
Shipped after 2018-04-25
(Bulb) 6V 20mA - - (Bulb) 30 Orange AC100/110 AC100 1PC 1 L3S1EO 38573306 26.99 SGD
Shipped after 2018-04-27
(Bulb) 6V 10mA - - (Bulb) 30 Green AC100/110 AC100 1PC 1 L3S1EG 38573297 26.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products