Buy more than* S$200* and get FREE SHIPPING

Buzzer DR22 Series

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Durability
Continuous sounding time: 1000 hours
Shock (m/s2)
Durability: 500
Number of Oprerations
Intermittent sounds: about 170 times / min
Buzzer Sound
Allowed switching electronic sound (copy), Len intermittent sound (depending on the state of the switching piece continuous sound "copy" intermittent sound "Pipipi")
Operating Ambient Temperature (deg C)
-20 to +60
Cap Color
Black
Relative Humidity
In the panel: 45 to 85% RH (at -5 to + 40 deg C)
Insulation Resistance (Mohm)
100 or more (vs. ground - between live parts) (DC500V mega)
Storage Temperature (DegreeC)
-30 to +70
Mounting Dimensions (mm)
phi22.3
Cycle (kHz)
Sounding: 2.4 to 3.3
Terminal Screws
Square washer M3.5 plus and minus for both screws (self-up)
Frame
Round
...see all>
Product Options
ADD TO CART
Rated Insulation Voltage (V) Withstand Voltage Degree of Contamination (Uise Environment) Operation Indicator Transformer Model Working Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Insulation Voltage (V) Withstand Voltage Degree of Contamination (Uise Environment) Operation Indicator Transformer Model Working Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC250 1 minute AC2000V (vs. ground between) 3 Nothing With Splash-proof AC100 to 110 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DR22B8-HB 38569255 57.99 SGD
In stock
AC/DC60 1 minute AC1000V (vs. ground between) - - None Splash-proof (phi20.5) AC/DC12 to 24   1PC 1 DR22B8-EB 08509453 41.99 SGD
In stock
AC250 1 minute AC2000V (vs. ground between) 3 LED lamp / red With Standard form AC100 to 110   1PC 1 DR22B5-HB 38569221 45.99 SGD
In stock
AC250 1 minute AC2000V (vs. ground between) 3 Nothing With Splash-proof AC200 to 220 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DR22B8-MB 38569264 57.99 SGD
Shipped after 2018-06-07
AC250 1 minute AC2000V (vs. ground between) 3 LED lamp / red With Standard form AC200 to 220   1PC 1 DR22B5-MB 38569237 44.99 SGD
In stock
AC/DC60 1 minute AC1000V (vs. ground between) 3 LED lamp / red Nothing Standard form AC/DC12 to 24   1PC 1 DR22B5-EB 38569212 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Abnormal alarm
5
From Japan
On 2016-06-07 14:53:53
Intermittent sounds beeping. The sound is big, but it is not a bad sound. The cheapest beeping continuously with bee, the sound is also vibrated sounds so cheaply it is cheap so it is better to buy this item even if it is somewhat expensive. It is easy to notice even if you are away, because it is quite and pretty.

Related Products