Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Power Chainsaw

4.15 (20)
Chain Speed (m/min)
500
Rated Time (minutes)
30
Body Dimensions (Width x Depth x Height) (mm)
610x205x160
Power Consumption (W)
850
Power (V)
100
Current (A)
9
Effective Cutting Ability (mm)
300
Cycle(Hz)
50/60
Material (Body)
PA (polyamide)
Weight (kg)
2.8
Specification
Saw chain/91VX-45E (Oregon)
Accessories
Chain oil, driver wrench, chain cover
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ECZ-305 38569526 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 5
3 star 1
2 star 2
1 star 1
Review Rating: 4.15
20 Customer Reviews
The reviews are automatic translation.
Tree pruning
5
From Japan
On 2018-06-02 14:41:06
Because it was used for pruning trees at home, it was light and easy to use.
This review is about item#38569526.
It is a machine that works well.
5
From Japan
On 2018-03-26 09:45:32
Although it was used for pruning and logging of the plant in the workplace, there were power as well as things but it did not bother me even if we used about 15 continuously. I only screwed back because the chain was loose. Administrators were pleased that this price was enough to get the original.
This review is about item#38569526.
Cutting of wood (firewood)
4
From Japan
On 2017-05-08 21:14:03
I am using only a little, but it is lighter than the engine and it's very good.
This review is about item#38569526.
Logging and selection of school planting etc
4
From Japan
On 2017-02-03 14:48:31
It is inexpensive, but it will expire well. I think that the sound is slightly higher than the products of other companies.
This review is about item#38569526.
For dismantling (cutting) wooden pallets
1
From Japan
On 2016-03-14 16:11:47
The chain did not hit the plate in the first week after I started using it. Because only the plate with the guide of the chain fixed, if the chain collapses even a little, it hits the plate and stops. It seems to be only a fundamentally disposable chain saw. Even though it is cheap how much it seems to be something that can not be used in a week.
This review is about item#38569526.
Misc cut
5
From Japan
On 2015-06-05 15:16:29
It was light and there was quite a horsepower.
This review is about item#38569526.
Standing wood
2
From Japan
On 2015-05-13 23:24:27
I cut a miscellaneous tree (diameter 15 cm) and disassembled, but no problem. However, sometimes, smoke comes out with heat. Initially, it was usable when used at a later time, but suddenly stopped when I took a branch of a cherry tree fallen tree. After a while, I attempted to start up, but the moment the switch is turned on, the motor turns but it will stop soon. Although it is stopping use now, in the end it is in this state only by cutting three pieces with one chestnut tree and a fallen tree of cherry blossoms. Is it a reasonable price? Previously I used items from the new Daiwa but I could use it for nearly 20 years. This product is difficult to maintain and requires a Phillips screwdriver other than equipment. I also thought that oil discharge was not smooth. Anyway, the decrease in oil was so small.
This review is about item#38569526.
Disassembly of unnecessary pallet at company
5
From Japan
On 2015-04-29 08:59:13
I bought it to disassemble the wooden pallet that carries the goods. It takes about an hour to disassemble by hand, but when it is a chain saw it completed in about 5 minutes.
This review is about item#38569526.
Cutting trees, cutting firewood
3
From Japan
On 2015-04-26 17:54:22
I bought it with price emphasis and it's comfortable to use. When cutting a tree about 20 cm in diameter, the motor gets hot and smoke emerges. There is no problem if you use it after a while. It is hard to clean. It is difficult to remove the chain cover. The new Daiwa used up to now can be removed with a single nut, but since this product is fixed with two screws, a Phillips screwdriver is required besides the attached tool.
This review is about item#38569526.
Logging of garden trees
5
From Japan
On 2015-02-13 20:01:02
It is easy to use and cut well for the price. I am satisfied.
This review is about item#38569526.