Buy more than* S$200* and get FREE SHIPPING

Air Polisher & Sander

3.62 (8)
Purpose
Waxing, surface polishing and glazing etc. Attach the optional sanding paper for paint coat removal, base polishing etc.
Plug Screw Diameter
R1/4 (INCLUDED)
Pad Size (phi mm)
(Base) About 125
Use Air Hose's Inner Diameter (mm)
6 Or more
Orbit Diameter (mm)
(Amount) About 5
Air Outlet
Rc1/4
Working Pressure (MPa)
0.6
Air Consumption (L/min)
About 103
Body Dimensions (Length x Width x Height) (mm)
200x125x108
Revolution (min-1[r.p.m])
-About 10,000
Weight (kg)
About 0.8 (body only)
Type
Chuck type
Accessories
Sponge pad x 1, hair buff 1 wrench x 1 plug x 1, sealing tape x 1, oil penetration (with oil) x 1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ATL-130 38572387 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 4
3 star 0
2 star 1
1 star 1
Review Rating: 3.62
8 Customer Reviews
The reviews are automatic translation.
Product polishing
4
From Japan
On 2017-07-11 16:19:19
I tried to order Thunder to use it for sander but it is painful to understand the agony
This review is about item#38572387.
Automobile
4
From Japan
On 2015-12-22 05:13:34
Usability is good ~
This review is about item#38572387.
Purchased to polish the painted surface of a vehicle that does not move for about four years
5
From Japan
On 2015-11-11 18:01:39
I think that I will polish better than my hands, so I have not yet reached the state of finishing yet so it is only one comment at the moment.
This review is about item#38572387.
Car waxing
2
From Japan
On 2014-09-15 16:05:04
I am working at the specified air pressure. The rotation adjustment knob is fully open. When wax is applied to the sponge and it hits the body, the rotation drops at about 60 rpm, and it seems to stop still even now. Whether it is idling in the machine or not is fine. Is not this power so strong?
This review is about item#38572387.
Painting under paint
4
From Japan
On 2014-03-27 11:46:24
As the Orbital Thunder of Great Tool rose, we switched to this item compared with the one we have used up to now It can be used without any problem, 10 units currently in use will be replaced with this product as soon as it is broken.
This review is about item#38572387.
Post-paint brushing work · Underlying work
4
From Japan
On 2013-05-16 17:20:17
I am satisfied with the product, but I felt that a little force (rotational force) is weak. When applying a little pressure, rotation stops. Well ~ I think that it is suitable for the price. It might be good for waxing. (I do not use it ...)
This review is about item#38572387.
Car wash finish
1
From Japan
On 2013-03-15 17:30:26
Once I just removed the plug coupler the threads collapsed.
This review is about item#38572387.
Main polishing of metal
5
From Japan
On 2013-01-25 13:18:45
It is light, compact and easy to use.
This review is about item#38572387.

Related Products