Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Terminal Shape Insulation Resistance Operating Temperature Range (deg C) TRUSCO Part Number Circuit Compatible Functional Opreration Purpose Lever Plane Tilt (degree) 2014 TRUSCO Published Page Electrical Opening and Closing Durability Number of Circuit Mechanical Opening and Closing Durability Mounting Hole Diameter (phi mm) Contact Resistance (mohm) Weight (g) Withstand Voltage Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Terminal Shape Insulation Resistance Operating Temperature Range (deg C) TRUSCO Part Number Circuit Compatible Functional Opreration Purpose Lever Plane Tilt (degree) 2014 TRUSCO Published Page Electrical Opening and Closing Durability Number of Circuit Mechanical Opening and Closing Durability Mounting Hole Diameter (phi mm) Contact Resistance (mohm) Weight (g) Withstand Voltage Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Solder 1Gohm more (DC500V) -30 to 70 - 2-pole, double-throw - ON-OFF-ON - 28 - 25000 times or more - 50000 times or more - 10 or less (at DC2 to 4V 100mA) - For more than one minute AC2.0kV *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S-7BW 75804032 -
Discontinued
[x]
Solder 1Gohm more (DC500V) -30 to 70 - Single pole double throw - ON-ON - 24 - 25000 times or more - 50000 times or more - 10 or less (at DC2 to 4V 100mA) - For more than one minute AC2.0kV *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S-2BW 75803971 -
Discontinued
[x]
Solder 1Gohm more (DC500V) -30 to 70 - Single-pole, single-throw - ON-OFF - 24 - 25000 times or more - 50000 times or more - 10 or less (at DC2 to 4V 100mA) - For more than one minute AC2.0kV *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S-1BW 75803953 -
Discontinued
[x]
Solder 1Gohm more (DC500V) -30 to 70 - Single pole double throw - ON-OFF-<ON> - 24 - 25000 times or more - 30000 times or more - 10 or less (at DC2 to 4V 100mA) - For more than one minute AC2.0kV   1PC 1 S-9AW 75804041 8.99 SGD
Shipped after 2018-01-22
Solder 1Gohm more (DC500V) -30 to 70 - 2-pole, double-throw - ON- <ON> - 20 - 25000 times or more - 30000 times or more - 10 or less (at DC2 to 4V 100mA) - For more than one minute AC2.0kV   1PC 1 S-25AW 75803996 10.99 SGD
Shipped after 2018-01-22
Solder 1Gohm more (DC500V) -30 to 70 - 2 Gokutanto - ON-OFF - 22 - 25000 times or more - 50000 times or more - 10 or less (at DC2 to 4V 100mA) - For more than one minute AC2.0kV *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S-21BW 75803987 -
Discontinued
[x]
Solder 1Gohm more (DC500V) -30 to 70 - 2-pole, double-throw - ON-OFF-ON - 28 - 25000 times or more - 50000 times or more - 10 or less (at DC2 to 4V 100mA) - For more than one minute AC2.0kV   1PC 1 S-7AW 75804023 10.99 SGD
Shipped after 2018-01-22
Solder 1Gohm more (DC500V) -30 to 70 - 2-pole, double-throw - ON-ON - 22 - 25000 times or more - 50000 times or more - 10 or less (at DC2 to 4V 100mA) - For more than one minute AC2.0kV *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S-6BW 75804014 -
Discontinued
[x]
Solder 1Gohm more (DC500V) -30 to 70 - Single pole double throw - ON- <ON> - 20 - 25000 times or more - 30000 times or more - 10 or less (at DC2 to 4V 100mA) - For more than one minute AC2.0kV   1PC 1 S-5AW 75804005 8.99 SGD
Shipped after 2018-01-22
Solder terminal DC500V, 1000Mohm more - 413-2742 - - ON ON over Toggle switch for power supply apparatus - 1-2435 - Single-pole double-throw (3P) - 12.5 10 or less (at DC2 to 4V 100mA) 29.1 -   1PC 1 S-2AW 49020921 8.99 SGD
Shipped after 2018-01-22
Solder More than 1Gohm (DC500V) -30 - 70 413-2726 Unipolar single throw - ON-OFF - 24 - 25000 times or more - Over 50000 times - 10 or less (at DC2-4V 100mA) - AC2.0kV more than 1 minute   1PC 1 S-1AW 38444113 7.99 SGD
Shipped after 2018-01-22
Solder More than 1Gohm (DC500V) -30 - 70 - 2 pole single throw - ON-OFF - 22 - 25000 times or more - Over 50000 times - 10 or less (at DC2-4V 100mA) - AC2.0kV more than 1 minute   1PC 1 S-21AW 38444183 9.99 SGD
Shipped after 2018-01-22
Solder More than 1Gohm (DC500V) -30 - 70 - Double pole throw - (ON)-OFF-(ON) (< > Is momentary) - 22 - 25000 times or more - More than 30000 times - 10 or less (at DC2-4V 100mA) - AC2.0kV more than 1 minute   1PC 1 S-28AW 38444201 11.99 SGD
Shipped after 2018-01-22
Solder More than 1Gohm (DC500V) -30 - 70 413-2793 Single-pole double-throw - ON-OFF-ON - 28 - 25000 times or more - Over 50000 times - 10 or less (at DC2-4V 100mA) - AC2.0kV more than 1 minute   1PC 1 S-3AW 38444226 8.99 SGD
Shipped after 2018-01-22
Solder More than 1Gohm (DC500V) -30 - 70 - 2-Pole double-throw - ON-ON - 22 - 25000 times or more - Over 50000 times - 10 or less (at DC2-4V 100mA) - AC2.0kV more than 1 minute   1PC 1 S-6AW 38444497 9.99 SGD
Shipped after 2018-01-22
Solder More than 1Gohm (DC500V) -30 - 70 - Single-pole double-throw - (ON)-OFF-(ON) (< > Is momentary) - 24 - 25000 times or more - More than 30000 times - 10 or less (at DC2-4V 100mA) - AC2.0kV more than 1 minute   1PC 1 S-8AW 38444533 8.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 4.18
11 Customer Reviews
The reviews are automatic translation.
"AUTO-OFF-ON" switch of hot water Motor
4
From Japan
On 2017-08-11 09:04:31
Because it is used outside, it is weak against salt damage so I exchanged, but rust also comes out.
This review is about item#75804023.
Distribution board repair replacement
5
From Japan
On 2016-09-29 18:44:07
I am satisfied that manufacturers products can be obtained at an appropriate price.
This review is about item#38444183.
Switch of additional light such as a bike
3
From Japan
On 2016-08-25 12:16:17
The goods situation is good, but if the wall thickness of the attachment part is thick, the thread does not come out of the panel and can not tighten the nut. I was forced to scrape the bottom of the threads or scrape the inside of the panel. At the same time I purchased a waterproof cover, but it is too bad that the screw thread can not be installed short.
This review is about item#38444113.
Switch of electric machine
4
From Japan
On 2016-03-07 17:44:42
Because our machine malfunctioned, we searched for the same type of switch, it is an opportunity we are using for a long time, so it is pleasing that we got the same type parts
This review is about item#38444497.
Thunder repair
5
From Japan
On 2015-12-11 09:23:17
The old one has broken with plastic and it is good to exchange this product
This review is about item#38444113.
Hand light of aerial work vehicle
5
From Japan
On 2015-04-25 13:41:19
I could use it without problems. I liked the feeling of the switch very much. Also, since the place I used this time was a place where waterproofness was necessary, I purchased rubber waterproof cap at the same time.
This review is about item#38444183.
For switching in the switchboard
5
From Japan
On 2015-02-02 19:39:17
There are many similar products, but again the maker items are correct ...
This review is about item#75804023.
Where waterproof is required
5
From Japan
On 2014-12-24 23:00:01
There is an O ring in the mounting part and it is waterproof, if used in combination with an optional rubber cap, it is quite good as it can secure waterproof considerably
This review is about item#38444201.
Repair of farm equipment
3
From Japan
On 2014-09-11 19:06:28
no problem
This review is about item#38444113.
Device power on / off
4
From Japan
On 2013-06-27 12:22:36
A bit switch was hard, but as I asked you to recommend another item, I would like to compare it using it too.
This review is about item#38444113.

Related Products