Buy more than* S$200* and get FREE SHIPPING

Rocker Switch Jw Series Mw Type

4.80 (5)
Color (Body)
Black
Operating Part Color
Black
Button Plane Tilt (degree)
26
...see all>
Product Options
ADD TO CART
Electrical Opening and Closing Durability Mechanical Opening and Closing Durability Insulation Resistance (G ohm) Contact Resistance (mohm) Insulation Resistance Operating Portion Shape Functions Standard Current Capacity Operating Temperature Range (deg C) Circuit Compatible Functional Opreration Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electrical Opening and Closing Durability Mechanical Opening and Closing Durability Insulation Resistance (G ohm) Contact Resistance (mohm) Insulation Resistance Operating Portion Shape Functions Standard Current Capacity Operating Temperature Range (deg C) Circuit Compatible Functional Opreration Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25,000 times or more 25,000 times or more - 10 or less (at DC5V 1A) DC500V 1Gohm more Rocca Waterproof - 10A 125V AC10A 250V AC10A 30V DC -25 to 85 Single-pole, single-throw - - 1PC 1 JW-MW11RKK 75802641 4.99 SGD
In stock
25000 times or more 25000 times or more More than 1 (DC500V) 10 or less (at 5V DC) - - - UL, C-UL (CSA STANDARDS) 10A AC125V, 10A AC250V, 10A DC30V -25 - 85 2 pole single throw - ON-OFF 1PC 1 JW-MW21RKK 38445477 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Machine repair
5
From Japan
On 2017-10-28 14:40:52
I used it to replace the power switch of a broken machine. There is no problem if you win. How much longer is there to have it.
This review is about item#38445477.
Embedded in the cowl for motorcycle accessories
5
From Japan
On 2016-02-05 15:35:48
Since it runs even in the rain, I was looking for a waterproof switch and it was written that it could be used for boat etc, so I purchased it because it is a full cowl motorcycle so I am very happy that I can embed it beautifully. Because it does not bother to water purposely about waterproofing it does not understand. It is insurance when it gets rained during driving. If ON / OFF is not ○ ○ - Al-Had is easier to understand
This review is about item#38445477.
Installation on ship's exterior
4
From Japan
On 2015-05-21 17:20:27
By being waterproof to conform to IP 67, we installed the panel in a location exposed to the wind and rain of the ship, but we are using it without particular trouble. (Fresh water is used) 3 pieces for 1 year, this time purchase additional for another location. But the rubber of the panel has all been broken by the effect of ultraviolet rays. I am very satisfied if this is not to break. Even if you have something to protect from the top, are not you?
This review is about item#38445477.
Used as power switch of control panel (compact)
5
From Japan
On 2014-05-26 14:42:41
There is also a reorder for the control panel using this switch, and I think that customers are satisfied with the customer. I used a soldering iron to connect with electric wires.
This review is about item#38445477.
Homemade LED light
5
From Japan
On 2013-01-23 13:25:46
Easy to install, feeling of use is also good.
This review is about item#38445477.

Related Products