Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Ratchet Wrench, Both Figureheads Swing Type

4.80 (5)
Caution
Head angle of the ratchet wrench 8mm is 6 degrees., Head angle of the ratchet wrench 8mm is 6 degrees., Head angle of the ratchet wrench 8mm is 6 degrees., Feed angle of the ratchet glasses of 8mm is 6degree., Head angle of the ratchet wrench 8mm is 6 degrees., Head angle of the ratchet wrench 8mm is 6 degrees., Head angle of the ratchet wrench 8mm is 6 degrees., Feed angle of the ratchet glasses of 8mm is 6degree.
2015 Trusco Published Pages
2 0249
...see all>
Product Options
ADD TO CART
Dimensions T2 (mm) Dimensions T1 (mm) Dimension D2 (mm) Dimension D1 (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Specification 2014 TRUSCO Published Page Dimensions S1 x S2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions T2 (mm) Dimensions T1 (mm) Dimension D2 (mm) Dimension D1 (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Specification 2014 TRUSCO Published Page Dimensions S1 x S2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.6, 8.6 7.8, 7.8 25.2, 25.2 21.8, 21.8 188, 188 120, 120 392-1174, 392-1174 12 point type 2-0242, 2-0242 11x13, 11x13   1PC 1 MR1A-1113F 38573403 53.99 SGD
In stock
10.3, 10.3 9.0, 9 31.6, 31.6 27.0, 27 230, 230 190, 190 392-1212, 392-1212 12 point type 2-0242, 2-0242 14x17, 14x17   1PC 1 MR1A-1417F 38573446 65.99 SGD
In stock
9.4, 9.4 8.6, 8.6 28.2, 28.2 25.0, 25 226, 226 180, 180 392-1191, 392-1191 12 point type 2-0242, 2-0242 13x15, 13x15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MR1A-1315F 38573421 64.99 SGD
In stock
7.3, 7.3 6.5, 6.5 20.0, 20.0 16.4, 16.4 151, 151 70, 70 392-1158, 392-1158 12 angle 2-0242 8x10, 8x10   1PC 1 MR1A-0810F 38573385 48.99 SGD
In stock
8.2, 8.2 7.3, 7.3 23.0, 23.0 20.0, 20.0 176, 176 110, 110 392-1166, 392-1166 12 angle 2-0242 10x12, 10x12   1PC 1 MR1A-1012F 38573394 53.99 SGD
In stock
9.0, 9.0 8.2, 8.2 27.0, 27.0 23.0, 23.0 199, 199 140, 140 392-1182, 392-1182 12 angle 2-0242 12x14, 12x14   1PC 1 MR1A-1214F 38573412 56.99 SGD
In stock
10.3, 10.3 8.6, 8.6 31.8, 31.8 25.2, 25.2 230, 230 190, 190 392-1204, 392-1204 12 angle 2-0242 13x17, 13x17   1PC 1 MR1A-1317F 38573437 65.99 SGD
In stock
11.2, 11.2 10.3, 10.3 33.7, 33.7 31.6, 31.6 267, 267 270, 270 392-1221, 392-1221 12 angle 2-0242 17x19, 17x19   1PC 1 MR1A-1719F 38573455 75.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance.
5
From Japan
On 2017-09-05 08:32:11
I am using it with confidence because it is made by KTC. I am saved when the gear is a bit more detailed.
This review is about item#38573385.
Maintenance of car air conditioners
4
From Japan
On 2016-08-20 08:30:50
It is easy to use. As expected it feels like KTC's tool! Hardness of flex is not good, but it is acceptable range.
This review is about item#38573385.
Car parts exchange
5
From Japan
On 2016-07-30 20:49:32
As expected, KTC tools can be used for a lifetime peace of mind
This review is about item#38573394.
Maintenance
5
From Japan
On 2016-04-11 14:35:18
As it is a manufacturer, it is solid and easy to use.
This review is about item#38573385.
Loosen bolts
5
From Japan
On 2015-08-12 17:32:24
I have a firm product only with KTC.
This review is about item#38573385.

Related Products