Buy more than* S$200* and get FREE SHIPPING

Combination Ratchet Wrench, Straight Type

4.75 (8)
2015 Trusco Published Pages
2 0258
...see all>
Product Options
ADD TO CART
Dimension S (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Specification 2014 TRUSCO Published Page Forwarding Angle (Degree) Dimensions T2 (mm) Dimensions T1 (mm) Dimension D2 (mm) Dimension D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension S (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Specification 2014 TRUSCO Published Page Forwarding Angle (Degree) Dimensions T2 (mm) Dimensions T1 (mm) Dimension D2 (mm) Dimension D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16, 16 208, 208 140, 140 392-1361, 392-1361 12 point type 2-0252, 2-0252 5, 5 9.9, 9.9 6.8, 6.8 30.3, 30.3 33.2, 33.2 1PC 1 MSR1A-16 38573543 33.99 SGD
Shipped after 2018-01-22
18, 18 236, 236 190, 190 392-1395, 392-1395 12 point type 2-0252, 2-0252 5, 5 10.7, 10.7 7.7, 7.7 32.3, 32.3 37.2, 37.2 1PC 1 MSR1A-18 38573561 38.99 SGD
Shipped after 2018-01-22
21, 21 290, 290 340, 340 392-1425, 392-1425 12 point type 2-0252, 2-0252 4, 4 13.0, 13.0 9.0, 9.0 40.1, 40.1 46.2, 46.2 1PC 1 MSR1A-21 38573586 42.99 SGD
Shipped after 2018-01-22
9, 9 150, 150 50, 50 392-1255, 392-1255 12 point type 2-0252, 2-0252 6, 6 6.9, 6.9 4.4, 4.4 18.3, 18.3 18.2, 18.2 1PC 1 MSR1A-09 38573473 23.99 SGD
Shipped after 2018-01-22
15, 15 200, 200 120, 120 392-1352, 392-1352 12 point type 2-0252, 2-0252 5, 5 9.4, 9.4 6.5, 6.5 28.2, 28.2 30.8, 30.8 1PC 1 MSR1A-15 38573534 30.99 SGD
Shipped after 2018-01-22
12, 12 172, 172 70, 70 392-1298, 392-1298 12 point type 2-0252, 2-0252 5, 5 8.2, 8.2 5.5, 5.5 22.6, 22.6 24.6, 24.6 1PC 1 MSR1A-12 38573507 25.99 SGD
Shipped after 2018-01-22
22, 22 290, 290 340, 340 392-1433, 392-1433 12 point type 2-0252, 2-0252 4, 4 13.0, 13 9.0, 9 40.1, 40.1 46.2, 46.2 1PC 1 MSR1A-22 38573595 48.99 SGD
Shipped after 2018-01-22
11, 11 165, 165 70, 70 392-1280, 392-1280 12 point type 2-0252, 2-0252 5, 5 7.7, 7.7 5.2, 5.2 21.4, 21.4 22.6, 22.6 1PC 1 MSR1A-11 38573491 24.99 SGD
Shipped after 2018-01-22
8, 8 140, 140 40, 40 392-1239, 392-1239 12 point type 2-0252, 2-0252 6, 6 6.5, 6.5 4.0, 4 16.4, 16.4 16.2, 16.2 1PC 1 MSR1A-08 38573464 22.99 SGD
Shipped after 2018-01-22
10, 10 159, 159 50, 50 392-1263, 392-1263 12 angle 2-0252 5, 5 7.3, 7.3 4.8, 4.8 20.0, 20.0 20.5, 20.5 1PC 1 MSR1A-10 38573482 23.99 SGD
Shipped after 2018-01-22
13, 13 178, 178 80, 80 392-1310, 392-1310 12 angle 2-0252 5, 5 8.6, 8.6 5.8, 5.8 24.5, 24.5 26.7, 26.7 1PC 1 MSR1A-13 38573516 26.99 SGD
Shipped after 2018-01-22
14, 14 191, 191 110, 110 392-1336, 392-1336 12 angle 2-0252 5, 5 9.0, 9.0 6.2, 6.2 27.0, 27.0 28.8, 28.8 1PC 1 MSR1A-14 38573525 27.99 SGD
Shipped after 2018-01-22
17, 17 225, 225 170, 170 392-1379, 392-1379 12 angle 2-0252 5, 5 10.3, 10.3 7.2, 7.2 31.6, 31.6 35.1, 35.1 1PC 1 MSR1A-17 38573552 35.99 SGD
Shipped after 2018-01-22
19, 19 248, 248 230, 230 392-1409, 392-1409 12 angle 2-0252 5, 5 11.2, 11.2 8.2, 8.2 33.7, 33.7 39.3, 39.3 1PC 1 MSR1A-19 38573577 39.99 SGD
Shipped after 2018-01-22
24, 24 323, 323 500, 500 392-1441, 392-1441 12 angle 2-0252 4, 4 14.5, 14.5 10.0, 10.0 46.5, 46.5 51.5, 51.5 1PC 1 MSR1A-24 38573604 51.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
When maintaining the bicycle
5
From Japan
On 2017-02-21 07:28:36
When tightening the nylon nut there is a ratchet and work is very successful. Especially this wrench has a long total length, so the necessary force is also minimal. Even if there are two 10 mm, it will not be a problem.
This review is about item#38573482.
Vehicle maintenance
5
From Japan
On 2016-06-12 06:16:41
I trust the KTC tool, so I can use it without particular complaints.
This review is about item#38573507.
As a special tool for replacement parts
5
From Japan
On 2016-03-16 14:48:22
Tools are long-term, so we decided to trust KTC.
This review is about item#38573516.
Car maintenance
5
From Japan
On 2016-03-01 17:16:49
Use without problems
This review is about item#38573525.
Tightening the bolt when servicing the car
5
From Japan
On 2015-11-19 19:10:10
I used cheap ones from other companies, but KTC is thinner in meat and tools are included in a narrow place. The feeling of use is also quite good.
This review is about item#38573482.
Repair and maintenance of snow removing machines, motorcycles, etc.
5
From Japan
On 2015-01-23 18:46:14
It is convenient and easy to grasp, such as loosening the narrow and stroke-less spots.
This review is about item#38573552.
Mounting car audio etc.
5
From Japan
On 2014-01-15 14:06:59
As expected, the KTC design is also comfortable to use.
This review is about item#38573482.
Machine maintenance
3
From Japan
On 2013-09-24 15:18:57
Still do not know.
This review is about item#38573516.

Related Products