Buy more than* S$200* and get FREE SHIPPING

Semi Short Ratchet Combination Wrench, Swing Type

5.00 (2)
2015 Trusco Published Pages
2 0258
...see all>
Product Options
ADD TO CART
Dimensions T1 (mm) Dimension D2 (mm) Dimension D1 (mm) Dimension S (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Specification 2014 TRUSCO Published Page Forwarding Angle (Degree) Dimensions T2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions T1 (mm) Dimension D2 (mm) Dimension D1 (mm) Dimension S (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Specification 2014 TRUSCO Published Page Forwarding Angle (Degree) Dimensions T2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.3, 4.3 16.4, 16.4 16.2, 16.2 8, 8 127, 127 40, 40 392-1247, 392-1247 12 point type 2-0252, 2-0252 6, 6 6.5, 6.5 1PC 1 MSR1A-08F 38573683 31.99 SGD
In stock
5.8, 5.8 23.0, 23 24.6, 24.6 12, 12 148, 148 80, 80 392-1301, 392-1301 12 point type 2-0252, 2-0252 5, 5 8.2, 8.2 1PC 1 MSR1A-12F 38573701 37.99 SGD
In stock
8.6, 8.6 33.7, 33.7 39.3, 39.3 19, 19 216, 216 230, 230 392-1417, 392-1417 12 point type 2-0252, 2-0252 5, 5 11.2, 11.2 1PC 1 MSR1A-19F 38573744 51.99 SGD
In stock
5.0, 5.0 20.0, 20.0 20.5, 20.5 10, 10 136, 136 60, 60 392-1271, 392-1271 12 angle 2-0252 5, 5 7.3, 7.3 1PC 1 MSR1A-10F 38573692 33.99 SGD
In stock
6.1, 6.1 25.0, 25.0 26.7, 26.7 13, 13 155, 155 100, 100 392-1328, 392-1328 12 angle 2-0252 5, 5 8.6, 8.6 1PC 1 MSR1A-13F 38573717 39.99 SGD
In stock
6.4, 6.4 27.0, 27.0 28.8, 28.8 14, 14 162, 162 110, 110 392-1344, 392-1344 12 angle 2-0252 5, 5 9.0, 9.0 1PC 1 MSR1A-14F 38573726 41.99 SGD
In stock
7.6, 7.6 31.6, 31.6 35.1, 35.1 17, 17 191, 191 170, 170 392-1387, 392-1387 12 angle 2-0252 5, 5 10.3, 10.3 1PC 1 MSR1A-17F 38573735 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I am using it for maintenance.
5
From Japan
On 2017-07-19 18:28:47
Easy to use with a trusted brand. Because it is shorter than the standard type, you can turn it even in a narrow place. Very good product. The state of power is also good.
This review is about item#38573683.
Vehicle maintenance, bicycle maintenance
5
From Japan
On 2014-05-20 00:11:04
I am pleased that you can adjust the head swing at an affordable angle. Although I bought the most frequently used 13, I thought that I would like to purchase another size from the smoothness of the ratchet, usability, and so on.
This review is about item#38573717.

Related Products