Buy more than* S$200* and get FREE SHIPPING

Ratchet Combination Wrench

5.00 (2)
2015 Trusco Published Pages
2 0259
2014 TRUSCO Published Page
2-0252, 2-0252
Specification
12 point type
...see all
Product Options
ADD TO CART
Dimensions T2 (mm) Dimensions T1 (mm) Dimension D2 (mm) Dimension D1 (mm) Dimension S (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Forwarding Angle (Degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions T2 (mm) Dimensions T1 (mm) Dimension D2 (mm) Dimension D1 (mm) Dimension S (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Forwarding Angle (Degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.2, 8.2 5.5, 5.5 22.6, 22.6 24.6, 24.6 12, 12 106, 106 50, 50 392-1549, 392-1549 5, 5 1PC 1 MSR2SA-12 38573771 32.42 SGD
Shipped after 2017-09-25
8.6, 8.6 5.8, 5.8 24.5, 24.5 26.7, 26.7 13, 13 108, 108 60, 60 392-1557, 392-1557 5, 5 1PC 1 MSR2SA-13 38573787 32.46 SGD
Shipped after 2017-09-25
10.3, 10.3 7.0, 7.0 31.6, 31.6 35.1, 35.1 17, 17 127, 127 110, 110 392-1573, 392-1573 5, 5 1PC 1 MSR2SA-17 38573805 40.89 SGD
Shipped after 2017-09-25
6.4, 6.4 3.8, 3.8 16.4, 16.4 16.2, 16.2 8, 8 90, 90 30, 30 392-1522, 392-1522 6, 6 1PC 1 MSR2SA-08 38573753 27.14 SGD
Shipped after 2017-09-25
9.0, 9.0 6.2, 6.2 27, 27 28.8, 28.8 14, 14 115, 115 70, 70 392-1565, 392-1565 5, 5 1PC 1 MSR2SA-14 38573796 34.99 SGD
Shipped after 2017-09-25
7.3, 7.3 4.8, 4.8 20.0, 20.0 20.5, 20.5 10, 10 95, 95 40, 40 392-1531, 392-1531 5, 5 1PC 1 MSR2SA-10 38573762 29.65 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2016-09-02 11:03:02
It is very easy to use on a narrow part of a machine.
This review is about item#38573787.
Working in a limited space
5
From Japan
On 2014-12-21 14:26:29
It does not get in the way even if it carries it, it is comfortable to loosen it because it is a switching type with a lever.
This review is about item#38573762.

Related Products