Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

White Sheet Roll # 1200

4.11 (9)
Thickness
#1200
Length (m)
100
Color
White
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Weight (kg) Width (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Width (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 1800 None eyelet 1PC 1 #1200 1800x100(W) 38573866 -
Discontinued
[x]
4.5 900 Without eyelets 1PC 1 #1200 900x100(W) 38573857 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.11
9 Customer Reviews
The reviews are automatic translation.
Internal electrical work
5
From Japan
On 2016-04-21 20:09:08
Before working, it was laid on the floor for the necessary length. By doing so, it is easy to collect easily even if the traces you cut are dropped.
This review is about item#38573866.
Floor curing of work
2
From Japan
On 2016-02-05 07:26:16
As the wide was 1.8 m, it was better to be able to go to the wide aisle with the foot and foot, but the deterioration is early
This review is about item#38573866.
We will use it during the event.
5
From Japan
On 2015-09-21 20:04:10
I am satisfied because it was a product that fits the purpose.
This review is about item#38573866.
Rainfall of field materials etc.
5
From Japan
On 2014-08-16 13:34:18
It seems to be satisfactory enough for disposable. I think I will continue to purchase.
This review is about item#38573857.
On-site curing
5
From Japan
On 2014-08-08 17:36:58
I am using it for curing when repairing food related work, but it is hygienic in white.
This review is about item#38573857.
As a substitute for the table center for 8 tables of veneer board for events.
4
From Japan
On 2013-10-23 13:21:28
I wish it had wide. It played a role as a disposable table center well.
This review is about item#38573857.
Wall care
4
From Japan
On 2013-07-11 02:22:05
Satisfied
This review is about item#38573866.
Wall curing etc.
4
From Japan
On 2013-06-19 23:09:41
It is easy to understand.
This review is about item#38573866.
Simple curing
3
From Japan
On 2013-02-13 14:26:24
I bought it because I needed white, but again # 1200 is thin. In general, the sheet of PE of this hand is made by thermally welding flat and vertical poly-strings of longitudinal and lateral with a sealer, and if it is thin it is not waterproof as it will open a lot of holes which can not be seen at the time of welding. Stretch film is far better if it is simple waterproof. Early stories, it looks like a single membrane but it is a mesh. Use it for dust shielding, scratch dusting, splashing of paint, dumping to scrape where it rubs, and for buffering.
This review is about item#38573857.

Related Products