Buy more than* S$200* and get FREE SHIPPING

Digital Impact Wrench

2.50 (4)
Purpose
For automobile (DC12V)
Fuse
10A (CIGAR PLUG BUILT)
Setting Range
(Torque) 80-340 n?m
Body Dimensions (Width x Depth x Height) (mm)
83x204x203
Continuous Opreration Time (min)
10
Power Cord (m)
3.3 (effective length)
Drive sq (mm)
12.7
Input Voltage (V)
DC12
Body Weight (kg)
1.36
Accessories
Deep socket (17 mm 19.21), blow for storage case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.1305 38573972 119.90 SGD
Shipped after 2017-10-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 2.50
4 Customer Reviews
The reviews are automatic translation.
Replacement of tires for winter / summer.
3
From Japan
On 2016-07-19 18:33:44
When replacing the fourth tire, the motor ceased to move, it was sent out for repair, it was returned in checked and completed, but again after the motor did not move, if you inform the manufacturer again to that effect, send a replacement item It was. (I wish quality control a little more.
This review is about item#38573972.
Tire exchange
5
From Japan
On 2014-12-14 13:39:38
It is easy for the old people.
This review is about item#38573972.
Tire detachment
1
From Japan
On 2012-12-12 12:04:48
10 months. Perhaps the number of times of use is about 20 cars for ordinary cars. The motor had gone idle in and the shaft no longer turns to the left or to the right. I wonder if it is useless because the price is price. Sorry.
This review is about item#38573972.
Tire detachment
1
From Japan
On 2012-06-25 13:53:21
Compared to the equivalent products used before, the impact transmitted to the hand is very large, the sound is also great (noisy). Durability is unknown, but it seems to be broken soon.
This review is about item#38573972.

Related Products