Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hexagonal Axis Combi Tap Drill

3.64 (11)
Hexagon Opposite Side(mm)
6.35
Material
High speed steel
...see all>
Product Options
ADD TO CART
Drilling Possible Plate Thickness (mm) Tap Length (mm) Drill Length (mm) Screw Diameter Maximum Rotation Speed (min-1[r. p.m]) Pitch (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drilling Possible Plate Thickness (mm) Tap Length (mm) Drill Length (mm) Screw Diameter Maximum Rotation Speed (min-1[r. p.m]) Pitch (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 or less 5 3 M3 1000 0.5 51 1PC 1 M3X0.5MM 38573981 -
Discontinued
[x]
less than 4 6 4 M4 800 0.7 53 1PC 1 M4X0.7MM 38573997 -
Discontinued
[x]
below 5 7 5 M5 600 0.8 56 1PC 1 M5X0.8MM 38574006 -
Discontinued
[x]
6 or less 11 7 M6 500 1.0 59 1PC 1 M6X1.0MM 38574015 -
Discontinued
[x]
8 or less 16 10 M8 400 1.25 66 1PC 1 M8X1.25MM 38574024 -
Discontinued
[x]
10 or less 17 14 M10 300 1.5 74 1PC 1 M10X1.5MM 38574033 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 3
Review Rating: 3.64
11 Customer Reviews
The reviews are automatic translation.
In tap cutting of electric mount etc
5
From Japan
On 2017-04-12 23:59:08
Convenient because it allows you to drill holes with a single shot in addition to the impact! There is no need to change the drill bit to tap every time! It is not necessary to prepare separately for drill blade and tap! I think that time can be shortened, preparations of accessories can be reduced.
This review is about item#38574015.
Screw hole machining at equipment installation
1
From Japan
On 2016-08-24 10:40:28
The mountain crushed and it became unusable just by using just a few times Although it was only used for an ordinary iron plate This will not feel like buying it in the future
This review is about item#38573997.
Drilling
4
From Japan
On 2016-03-15 15:04:45
Convenient! The price is a little expensive so shock is great if it breaks!
This review is about item#38573981.
Used for lock mounting work
5
From Japan
On 2016-03-06 15:44:07
I think it would be nice if the tip is a bit stronger.
This review is about item#38573997.
Tap opening of control panel
5
From Japan
On 2015-07-16 15:16:20
It is useful at the work site and it is tremendously useful. Since I started using it, I used all of this small tap and thin tap. In the case of materials requiring precision or thick materials, it is sufficient to perform drilling and tapping separately as usual. I think that it is a very good product unless impossible. It is advancing to everyone.
This review is about item#38573997.
General repair
1
From Japan
On 2015-05-12 17:53:03
Although ordered with stainless steel usable, when the actual arrives and seeing the package, it is "stainless steel heat treated steel material unusable". Nagasaki Savoy System
This review is about item#38573997.
Work in board, parts installation
4
From Japan
On 2015-02-11 01:19:16
Drilling and tapping can be done at the same time, work is done quickly, but durability is not good, after opening a small pilot hole, the position using the tap drill is accurately determined and the problem of durability is still cleared , You can work faster than using drills and taps
This review is about item#38573997.
Tap
4
From Japan
On 2014-09-06 09:57:15
Easy to use
This review is about item#38573997.
Steel material tapped
5
From Japan
On 2014-02-16 19:11:33
Since there is no pilot hole, speed up work
This review is about item#38573981.
Tap cutting at the same time as drilling
5
From Japan
On 2013-10-23 09:09:20
That's excellent. If you say difficulty, you should reduce the skidding of drilling.
This review is about item#38573997.

Related Products