Buy more than* S$200* and get FREE SHIPPING

Paint Marker

5.00 (2)
Overall Length (mm)
160
Shaft Diameter (phi mm)
3
...see all
Product Options
ADD TO CART
Ink Color Line Width (mm) Type Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Line Width (mm) Type Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver About 3 over 17 Bold type Oiliness 1PC 1 Thick Letter 38574085 12.91 SGD
Shipped after 2017-01-23
Blue About 3 over 17 Bold type Oiliness 1PC 1 Thick Letter 38574094 12.91 SGD
Shipped after 2017-01-23
Orange About 3 over 17 Bold type Oiliness 1PC 1 Thick Letter 38574103 12.91 SGD
Shipped after 2017-01-23
- - - - 1pc 1 Bold 38574121 14.21 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Marking
5
From Japan
On 2016-11-24 17:29:19
Quality price is also no problem. I'm going to buy in the future.
This review is about item#38574042.
Tent
5
From Japan
On 2015-08-09 14:36:01
Easy to use very
This review is about item#38574051.

Related Products