Buy more than* S$200* and get FREE SHIPPING

Hybrid Monkey Wrench XG, Rattle Less

3.92 (13)
Finishing
Nickel chrome plating
...see all>
Product Options
ADD TO CART
Mouth Opening S (mm) Bolt-Nut Dimensions Dimensions b (mm) Dimensions a (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mouth Opening S (mm) Bolt-Nut Dimensions Dimensions b (mm) Dimensions a (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 - 24 (MAXIMUM) M16 10 5 150 90 393-5612 1PC 1 UM24XG 38575397 26.99 SGD
In stock
8 - 30 (MAXIMUM) M20 12 6 200 170 393-5621 1PC 1 UM30XG 38575406 28.99 SGD
In stock
8 - 36 (MAXIMUM) M24 14 7 250 300 393-5639 1PC 1 UM36XG 38575415 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 2
2 star 0
1 star 2
Review Rating: 3.92
13 Customer Reviews
The reviews are automatic translation.
work
1
From Japan
On 2017-12-27 10:08:59
There was no problem with the product, It was not shipped the same day because it was ordered on Saturday even though it was shipped the day, I contacted the cancellation from the form of WEB but it was sent out at the end of the week. Since I bought it elsewhere, I want to return it, but because I am responsible for shipping costs, I am crying.
This review is about item#38575406.
Mechanical repair
3
From Japan
On 2017-07-21 18:07:21
I wanted to use it once and purchased. I'd like to purchase a size difference if I use it well.
This review is about item#38575406.
Machine maintenance
5
From Japan
On 2017-07-02 16:56:16
I thought that the tool called Monkispana was a tool that would not be useful due to bad weather but the XG Gutarez of Lobexx is very satisfying Monkisupana.
This review is about item#38575415.
Tightening of hexagon bolt, removal
3
From Japan
On 2017-05-10 09:56:15
I think that the play of the mouth part is fewer than imagined. Since it is not used for too big bolt, there is no problem at the present time. Although it is used differently, it may be used for tightening (hex) wrench tightening (auxiliary), but it is regrettable because the hole of possession is not round.
This review is about item#38575397.
Tightening and loosening of bolt and nut
1
From Japan
On 2016-08-04 21:15:13
It was an ordinary monkey wrench with backlash. It was difficult to use, and it switched to a product that no other company's play is released. It was a failure to expect from this product.
This review is about item#38575397.
Installation and maintenance of equipment
5
From Japan
On 2016-07-25 17:42:08
Little jaw chatter, easy to use. The opening of the jaw is large with respect to the total length, and it is possible to correspond to the one of a large size.
This review is about item#38575406.
For tightening of SUS Tube fitting
5
From Japan
On 2015-08-21 10:33:31
Little play and very easy to use
This review is about item#38575397.
Automotive tool of motorcycle
4
From Japan
On 2014-07-31 23:07:02
The price is high, compared with others, compared with others, because it is close to Burko, so we made it a little more lightweight and wanted it to be the lightest in the class (because there are no other manufacturers 90 g or less).
This review is about item#38575397.
Equipment piping
5
From Japan
On 2014-07-11 13:27:36
Easy to use
This review is about item#38575415.
When attaching the electric output terminal to the generator.
5
From Japan
On 2013-06-20 20:53:53
I think that it is easiest to use because there is little play in the monkey wrench that I have used up to now. Conversely, because there is little backlash, I think that there is a place to put it unless you expand it somewhat when trying to set it to a nut or bolt again after detaching once from the tightening part and changing the angle. It's slim and simple so it's lightweight and easy to use. It is easy to use even in narrow places.
This review is about item#38575406.

Related Products