Buy more than* S$200* and get FREE SHIPPING

Low Pressure Transformer

5.00 (1)
Highest Voltage (kV)
1.15
Withstand Voltage (kV)
4/-
Accuracy Class (Class)
1.0
Rated Seconary Current (A)
5
...see all>
Product Options
ADD TO CART
Overcurrent Strength Cycle(Hz) Rated Burden (VA) Rated Primary Current (A) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overcurrent Strength Cycle(Hz) Rated Burden (VA) Rated Primary Current (A) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 times 50/60 dual 5 100 0.6   1PC 1 CW-5L 100/5A N 38733423 33.99 SGD
In stock
40 times 50/60 dual 5 120 0.6   1PC 1 CW-5L 120/5A N 38733432 32.99 SGD
In stock
40 times 50/60 dual 5 150 0.6   1PC 1 CW-5L 150/5A N 38733441 35.99 SGD
In stock
- - 5 75 1.9 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CW-5L 75/5A 38733527 68.99 SGD
Shipped after 2018-07-03
- - 15 250 0.6   1pc 1 CW-15L 250/5A 38733116 43.99 SGD
Shipped after 2018-07-02
- - 5 200 0.6   1pc 1 CW-5L 200/5A N 38733457 38.99 SGD
Shipped after 2018-07-02
- - 5 250 0.5   1pc 1 CW-5L 250/5A 38733466 41.99 SGD
Shipped after 2018-07-02
- - 5 750 0.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CW-5L 750/5A 38733536 53.99 SGD
Shipped after 2018-07-02
- - 5 400 0.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CW-5L 400/5A 38733484 41.99 SGD
Shipped after 2018-07-02
- - 5 500 0.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CW-5L 500/5A 38733493 50.99 SGD
Shipped after 2018-07-03
- - 15 100 2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CW-15L 100/5A 38733064 73.99 SGD
Shipped after 2018-07-03
- - 5 300 0.5   1pc 1 CW-5L 300/5A 38733475 40.99 SGD
Shipped after 2018-07-02
- - 5 600 0.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CW-5L 600/5A 38733511 53.99 SGD
Shipped after 2018-07-02
- - 15 600 0.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CW-15L 600/5A 38733152 61.99 SGD
Shipped after 2018-07-05
- - 40 400 1.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CW-40L 400/5A 38733301 60.99 SGD
Shipped after 2018-07-02
- - 15 300 0.6   1pc 1 CW-15L 300/5A 38733125 42.99 SGD
Shipped after 2018-07-02
- - 5 60 1.9   1pc 1 CW-5L 60/5A 38733502 72.99 SGD
Shipped after 2018-07-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For replacement due to disconnection of the secondary coil of CT during use
5
From Japan
On 2015-08-31 17:53:31
I can not take power outage and still not replace, but I think that the cable penetration diameter is also larger than the current situation and it is easy to work.
This review is about item#38733536.

Related Products