Buy more than* S$200* and get FREE SHIPPING

Instrument AC Voltmeter With Mechanical Indicating Instrument Changeover Switch

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Scale Specification
0-300V
...see all>
Product Options
ADD TO CART
Operating Principle Accessories Power Consumption (VA) Dimensions (Horizontal x Vetical) (mm) Scale (mm) Type Weight (kg) Cycle(Hz) Class (grade) Operating Temperature Range (deg C) Scale Plate Form Dimension (mm) Materials (cover) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Principle Accessories Power Consumption (VA) Dimensions (Horizontal x Vetical) (mm) Scale (mm) Type Weight (kg) Cycle(Hz) Class (grade) Operating Temperature Range (deg C) Scale Plate Form Dimension (mm) Materials (cover) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rectifier type Mounting screw nut 1.2 - 70 - - For both 50 and 60 2.5 -5 to 50(standard23) (Background) white YR-8UNAV 82x99 Acrylic resin (antistatic treated) 1PC 1 YR-8UNAV G 0-300V DRCT 38735356 67.99 SGD
Shipped after 2018-01-26
Rectifier type Mounting screw nut 1.2 - 90 - - For both 50 and 60 2.5 -5 to 50(standard23) (Background) white YR-10UNAV 102x119 Acrylic resin (antistatic treated) 1PC 1 YR-10UNAV B 0-300V DRCT 38735006 69.99 SGD
Shipped after 2018-01-22
Rectifier type Mounting screw nut 1.2 - 70 - 0.15 50/60 shared 2.5 -5 - 50 (reference 23) (Background) white YR-8UNAV 82x99 Acrylic resin (anti-static treated) 1PC 1 YR-8UNAV B 0-300V DRCT 38735347 67.99 SGD
Shipped after 2018-01-22
- - - 122x139 - Direct - - 1.5 - - - - - 1PC 1 YR-12UNAV G 0-300V DRCT 47846547 129.99 SGD
Shipped after 2018-01-31
- - - 102x119 - Direct - - 2.5 - - - - - 1PC 1 YR-10UNAV G 0-300V DRCT 47846522 69.99 SGD
Shipped after 2018-01-29
- - - 122x139 - Direct - - 1.5 - - - - - 1PC 1 YR-12UNAV B 0-300V DRCT 47846531 129.99 SGD
Shipped after 2018-01-31
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For replacing the switchboard meter
4
From Japan
On 2017-10-14 12:14:32
I would like to observe whether the contact failure of the phase changeover switch is improved because it is more due to aged deterioration.
This review is about item#38735347.
When checking equipment
5
From Japan
On 2017-07-06 20:09:00
Currently being used instruments are purchased for replacement due to poor contact.
This review is about item#38735356.

Related Products