Buy more than* S$200* and get FREE SHIPPING

Time Switch TSE-1 Series

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Switch Capacity
(AC RESISTIVE LOAD) V8A 250 AC (INCANDESCENT LAMP LOAD) AC 100 V300W (MOTOR LOAD) 100 V200W AC, AC 200V
Switch Structure
1a
Time Setting Unit
1 Second
Backup Time
Preferences, currently time: 10 years (+ 20 degree c power outage rate below 50%), display: 1 time (However if you push button refresh)
Compatible Crimp Terminal
ROUND JST V2-4-V5.5-S4
Voltage Tolerance (V)
AC85 - 240
Operating Ambient Temperature (Degree C)
-10 - 50
Power Consumption (VA)
(AC100V) (AC200V), LESS THAN ONE 4 OR LESS
Lifespan
(MECHANICAL) 5 MILLION TIMES (ELECTRICAL) / 50000 250 V8A AC: RESISTIVE LOAD
Compatible Electric Wire (mm2)
IV2 (up to 5.5), peeling length 10 mm
Display
(TIME) LCD DIGITAL DISPLAY
Pricision
(Switching) +/- 1 seconds (clock) +/- 15 seconds / month at + 20 degree c (ambient)
Rated Voltage (V)
AC100-220
Cycle(Hz)
It's for 50 / 60
Mounting Method
(Surface) IEC35mm rail
Color
Ivory
Weight (kg)
0.2
Specification
(SYSTEM CLOCK) (SET OF POINTS), QUARTZ CLOCK (ON:10 POINTS, OFF:10 POINTS) UP TO 20 POINTS PER DAY (SET OF METHODS) PUSHBUTTONS, (MINIMUM INTERVAL ON/OFF) 1S, (POWER SUPPLY CIRCUIT AND SWITCH CONFIGURATION) SEPARATE CIRCUIT (NO VOLTAGE)
...see all>
Product Options
ADD TO CART
Control Period Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Control Period Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 hours 1PC 1 TSE-1DA 100-220V BETSU 38734726 169.99 SGD
In stock
1 Week (スキップディ method) 1PC 1 TSE-1SA 100-220V BETSU 38734735 179.99 SGD
In stock
ADD TO CART

Related Products