Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Exterior Color Cycle(Hz) System Mounting Method Color Control Period Compatible Crimp Terminal Switch Structure Power Consumption (VA) Voltage Tolerance (V) Operating Ambient Temperature (Degree C) Program specification Compatible Electric Wire (mm2) Rated Current (A) Rated Power Supply Rated Voltage (V) Resistance Load Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Exterior Color Cycle(Hz) System Mounting Method Color Control Period Compatible Crimp Terminal Switch Structure Power Consumption (VA) Voltage Tolerance (V) Operating Ambient Temperature (Degree C) Program specification Compatible Electric Wire (mm2) Rated Current (A) Rated Power Supply Rated Voltage (V) Resistance Load Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 50-60 for both - (Table surface) IEC35mm rail Ivory Week Round JST V2-M3 1c (AC100V) 1 below, (AC200V) 4 below AC85 to 240 -10 to 50 - IV2, 9mm indefinite length skin - - AC100-220 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TSE-2WA 15A 38734823 -
Discontinued
[x]
- - - - - - - 1c - AC85-240 -10-50 - - 8 - AC100-220 - 0.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TSE-2WB 8A 26324025 169.99 SGD
Shipped after 2018-06-29
- - - - - - - 1c - AC85-240 -10-50 - - 8 - AC100-220 - 0.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TSE-2SB 8A 26235746 169.99 SGD
Shipped after 2018-06-27
- 50-60 for both - (Surface) IEC35mm rail Ivory For 24 hours Round JST V2-M3 1c (AC100V) 1 below, (AC200V) 4 or less AC85 - 240 -10 - 50 - IV2, 9mm Length peeled 8 - AC100-220 - 0.2   1PC 1 TSE-2DA 8A 38734744 -
Discontinued
[x]
- 50-60 for both - (Table surface) IEC35mm rail Ivory 1 week (skip di method) Round JST V2-M3 1c (AC100V) 1 below, (AC200V) 4 below AC85 to 240 -10 to 50 - IV2, 9mm indefinite length skin 8 - AC100-220 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TSE-2SA 8A 38734771 -
Discontinued
[x]
- 50-60 for both - (Table surface) IEC35mm rail Ivory 1 week (skip di method) Round JST V2-M3 1c (AC100V) 1 below, (AC200V) 4 below AC85 to 240 -10 to 50 - IV2, 9mm indefinite length skin - - AC100-220 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TSE-2SA 15A 38734787 -
Discontinued
[x]
- 50-60 for both - (Table surface) IEC35mm rail Ivory For 24 hours Round JST V2-M3 1c (AC100V) 1 below, (AC200V) 4 below AC85 to 240 -10 to 50 - IV2, 9mm indefinite length skin 15 - AC100-220 - 0.2   1PC 1 TSE-2DA 15A 38734753 -
Discontinued
[x]
Ivory - Clock / quartz clock Table surface IEC35mm rail - - - 1ax2 - - - Period / week - - AC100-220V - AC250V 8A - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TSE-2SS2 8A 2A AC100-220V N 47847405 319.99 SGD
Shipped after 2018-06-27
Ivory - Clock / quartz clock Table surface IEC35mm rail - - - 1cx2 - - - Period / week - - AC100-220V - AC250V 7.5A - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TSE-2SS2 7.5A 2C AC100-220V N 47847414 319.99 SGD
Shipped after 2018-06-27
- - - - - - - 1c - AC85-240 -10-50 - - 8 - AC100-220 - 0.2   1pc 1 TSE-2DB 8A 25887767 139.99 SGD
In stock
- - - - - - - 1c - AC85-240 -10-50 - - 15 - AC100-220 - 0.2   1pc 1 TSE-2DB 15A 26600814 169.99 SGD
Shipped after 2018-06-22
- 50-60 for both - (Table surface) IEC35mm rail Ivory Week Round JST V2-M3 1c (AC100V) 1 below, (AC200V) 4 below AC85 to 240 -10 to 50 - IV2, 9mm indefinite length skin 8 - AC100-220 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TSE-2WA 8A 38734814 -
Discontinued
[x]
- - - - - - - 1c, 1c, 1c - AC85-240, AC85-240, AC85-240 -10-50, -10-50, -10-50 - - 15, 15, 15 - AC100-220, AC100-220, AC100-220 - 0.2, 0.2, 0.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TSE-2WB 15A 68475724 179.99 SGD
Shipped after 2018-06-28
- - - - - - - 1c, 1c, 1c - AC85-240, AC85-240, AC85-240 -10-50, -10-50, -10-50 - - 15, 15, 15 - AC100-220, AC100-220, AC100-220 - 0.2, 0.2, 0.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TSE-2SB 15A 68475733 169.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used as a power switch of heating furnace
5
From Japan
On 2018-03-13 20:30:07
With a weekly time switch, we set it to work early in the weekday and use it. Conclusion It is easy to make a set, there is a manual operation switch also convenient. Power supply voltage is also 100V 200V combined and easy to use.
This review is about item#68475724.
Control of air conditioner
5
From Japan
On 2017-02-28 19:07:20
Since operation stoppage can be done 12 times, it is easy to replace air and it is satisfactory.
This review is about item#25887767.

Related Products