Buy more than* S$200* and get FREE SHIPPING

Time Switch TSE-61D Series

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Exclusive defrost goods Refrigerated showcase dedicated defrost time switches
Time Setting Unit
1 Minute
Compatible Crimp Terminal
ROUND JST V2-M3
Rated Voltage (V)
AC100-200
...see all>
Product Options
ADD TO CART
Display Switch Structure Cycle(Hz) Mounting Method Control Period Color Voltage Tolerance (V) Weight (kg) Operating Ambient Temperature (Degree C) Compatible Electric Wire (mm2) Catch-Phrase Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Display Switch Structure Cycle(Hz) Mounting Method Control Period Color Voltage Tolerance (V) Weight (kg) Operating Ambient Temperature (Degree C) Compatible Electric Wire (mm2) Catch-Phrase Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Digital Table shown by (time) LCD 1c 50-60 for both Table \ mounting surface For 24 hours White(ResinNatural) AC85 to 220 - -10 to 50 IV2, 9mm indefinite length skin - 1PC 1 TSE-61DR 38734857 119.99 SGD
In stock
Digital Table shown by (time) LCD 1c,1b 50-60 for both Table \ mounting surface For 24 hours White(ResinNatural) AC85 to 220 - -10 to 50 IV2, 9mm indefinite length skin - 1PC 1 TSE-61DF 38734841 139.99 SGD
In stock
(TIME) LCD DIGITAL DISPLAY 1c It's for 50 / 60 Surface mounting 24 hours Milky (resin natural color) AC85 - 220 0.2 -10 - 50 IV2, peeling length 9 mm Easy opeartion defrost control 1PC 1 TSE-61D 38734832 90.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Defrost time
5
From Japan
On 2016-01-25 23:51:58
It is advantageous in that it has a point delay circuit that can be manually input and canceled.
This review is about item#38734841.
Defrosting
5
From Japan
On 2014-11-22 11:16:22
Easier to use if you can simplify defrost time setting
This review is about item#38734841.

Related Products