Buy more than* S$200* and get FREE SHIPPING

Time Switch TSE-7 Series

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Control Period
For 24 hours
Compatible Crimp Terminal
Round JST V2-S3
Lifespan
(Mechanical) 5 million times, (electrical) 50 000 times that of the resistance load
Cycle(Hz)
50-60 for both
Weight (kg)
0.2
Specification
(Clock System) quartz clock (Set Point)up to 16 points/day,((both ON, OFF 8 point)(Program Setting Methods) push button, (Minimum Interval ON/OFF) 5 minutes, (Power Supply Circuit and Switch Configuration) separate circuit (No Voltage)
...see all>
Product Options
ADD TO CART
Voltage Tolerance (V) Operating Ambient Temperature (Degree C) Power Consumption (VA) Compatible Electric Wire (mm2) Display Rated Voltage (V) Mounting Method Color Switch Structure Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Voltage Tolerance (V) Operating Ambient Temperature (Degree C) Power Consumption (VA) Compatible Electric Wire (mm2) Display Rated Voltage (V) Mounting Method Color Switch Structure Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC85 to 110 -10 to 50 1.5 IV2, 9mm indefinite length skin Digital Table shown by (time) LCD AC100 Table \ mounting surface White(ResinNatural) 1a 1PC 1 TSE-7D 100V BETSU 38734866 82.99 SGD
In stock
AC85 - 240 -10 - 50 2 IV2, 9mm Length peeled The digital display by (time) LCD AC100-220 Surface mounted Milky white (resin natural color) 1c 1PC 1 TSE-7DH 100-200V BETSU 38734875 83.99 SGD
In stock
ADD TO CART

Related Products