Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Revolving Light

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., 3 point fastening method requires nut and washer separately.
Batteries
Single type, alkaline, manganese, nickel-metal hydride
Number of Flashes (min-1[Time/min])
(Rotation) 288, (flashing) 72
Functions
Rotating, flashing
Rated Voltage (V)
3 (single 1 x 2)
Dimensions (Diameter phi x Height H) (mm)
phi118x157
Protection Structure
IP55
Operating Temperature Range (deg C)
-10 to 50
Mounting Method
Lower / carry handle (forward, reverse direction, transverse direction) hanging, 3-point closure mounting magnet mounting
Weight (g)
609
Material
(Body) ABS resin, (Globe) acrylic resin
...see all>
Product Options
ADD TO CART
Continuous Opreration Time Lighting System Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Continuous Opreration Time Lighting System Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Rotation and blinking) about 200 Manual Green *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VL11B-003AG 38631896 219.99 SGD
Shipped after 2018-06-27
(Rotation and blinking) about 200 Manual Blue   1PC 1 VL11B-003AB 38607721 219.99 SGD
Shipped after 2018-06-29
(Rotation and blinking) about 200 Automatic Green *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VL11B-003BG 38631905 219.99 SGD
Shipped after 2018-06-27
(Rotation and blinking) about 1000 Manual Yellow   1PC 1 VL11B-003AY 38631871 159.99 SGD
In stock
(Rotation and blinking) about 1000 Automatic Yellow *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VL11B-003BY 38631887 179.99 SGD
Shipped after 2018-07-02
(Rotation and blinking) about 200 Automatic Blue *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VL11B-003BB 38631914 219.99 SGD
Shipped after 2018-07-02
(Rotation and blinking) about 1000 Manual Red   1PC 1 VL11B-003AR 38607712 129.99 SGD
In stock
(Rotation and blinking) about 1000 Automatic Red   1PC 1 VL11B-003BR 38631862 179.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Nighttime field work
5
From Japan
On 2014-12-03 16:54:25
I purchased it as a cautionary recommendation when working at night. Because it can be installed anywhere for the magnet, it can be easily installed and moved. Slightly big but I'm satisfied
This review is about item#38631871.

Related Products