Buy more than* S$200* and get FREE SHIPPING

Revolving Light, FAX

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Receiver confirmation from separate place
Number of Using LED (Piece)
3
Working Voltage Range
+/-10%
Cord Length (m)
(Sensor line) (power line) about 3, about 3.9
Rated Voltage (V)
AC100
Power
AC adapter (input AC100V, output DC5V0.3A)
Power Consumption (W)
1.7
Outside Dimension (mm)
phi65(phi45)x81
Operating Temperature Range (deg C)
-10 to 50
Weight (g)
250
Color
Yellow
Material
(Body) ABS resin, (Globe) acrylic resin
Specification
Indoor use only
Accessories
Three cable hook, sensing sensor unit double-sided tape (preliminary) one
...see all
Product Options
ADD TO CART
Sound Pressure Level (dB) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sound Pressure Level (dB) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1PC 1 VL04S-100FAT 38607746 70.40 SGD
Shipped after 2017-06-01
- - 1PC 1 VL04S-100FAN 38607737 63.95 SGD
In stock
60 Thin LED revolving light 1PC 1 VL04S-100FAB 38607755 79.19 SGD
In stock
ADD TO CART

Related Products