Buy more than* S$200* and get FREE SHIPPING

Revolving Light

5.00 (3)
Working Voltage Range
+/-10%
Mounting Hole Diameter (phi mm)
4
Dimensions (Diameter phi x Height H) (mm)
phi45x98
Protection Structure
IP23
...see all>
Product Options
ADD TO CART
Rated Voltage (V) Power Consumption (W) Operating Temperature Range (deg C) Weight (g) Color Material Type Sound Pressure Level (dB) Number of Flashes (min-1[Time/min]) Functions Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) Power Consumption (W) Operating Temperature Range (deg C) Weight (g) Color Material Type Sound Pressure Level (dB) Number of Flashes (min-1[Time/min]) Functions Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC100 2.5 -10 to 50 140 Blue (Body) ABS resin, (Globe) acrylic resin - Max70(at1m) 330 Rotate / warning sound 1PC 1 VL04M-100BB 38608351 129.99 SGD
Shipped after 2018-05-14
AC200 2.5 -10 to 50 120 Blue (Body) ABS resin, (Globe) acrylic resin - - 330 Rotation (no control input) 1PC 1 VL04M-200NB 38608376 119.99 SGD
Shipped after 2018-05-14
DC12 1 -10 to 50 110 Blue (Body) ABS resin, (Globe) acrylic resin - Max70(at1m) 330 Rotate / warning sound 1PC 1 VL04M-D12BB 38608211 -
Discontinued
[x]
AC/DC24 1 -10 to 50 110 Green (Body) ABS resin, (Globe) acrylic resin - - 330 Rotation (no control input) 1PC 1 VL04M-024NG 38608245 92.99 SGD
Shipped after 2018-05-07
AC100 2.5 -10 to 50 140 Red (Body) ABS resin, (Globe) acrylic resin Small LED revolving light Max70(at1m) 330 Rotate / warning sound 1PC 1 VL04M-100BR 38608123 129.99 SGD
Shipped after 2018-04-23
AC/DC24 1 -10 to 50 110 Green (Body) ABS resin, (Globe) acrylic resin - Max70(at1m) 330 Rotate / warning sound 1PC 1 VL04M-024BG 38608281 98.99 SGD
Shipped after 2018-05-07
AC/DC24 1 -10 to 50 110 Blue (Body) ABS resin, (Globe) acrylic resin - Max70(at1m) 330 Rotate / warning sound 1PC 1 VL04M-024BB 38608297 98.99 SGD
Shipped after 2018-05-07
AC100 1.5 -10 to 50 120 Yellow (Body) ABS resin, (Globe) acrylic resin - - 330 Rotation (no control input) 1PC 1 VL04M-100NY 38608017 96.99 SGD
Shipped after 2018-05-02
DC12 1 -10 to 50 110 Yellow (Body) ABS resin, (Globe) acrylic resin - Max70(at1m) 330 Rotate / warning sound 1PC 1 VL04M-D12BY 38607913 -
Discontinued
[x]
DC12 1 -10 to 50 110 Red (Body) ABS resin, (Globe) acrylic resin - - 330 Rotation 1PC 1 VL04M-D12AR 38607886 -
Discontinued
[x]
AC100 1.5 -10 to 50 120 Blue (Body) ABS resin, (Globe) acrylic resin - - 330 Rotation (no control input) 1PC 1 VL04M-100NB 38608315 98.99 SGD
Shipped after 2018-05-07
DC12 1 -10 to 50 110 Yellow (Body) ABS resin, (Globe) acrylic resin - - 330 Rotation (no control input) 1PC 1 VL04M-D12NY 38607877 86.99 SGD
Shipped after 2018-05-07
AC/DC24 1 -10 to 50 110 Red (Body) ABS resin, (Globe) acrylic resin Small LED revolving light - - Lighting 1PC 1 VL04M-024KR 38607922 47.99 SGD
Shipped after 2018-04-23
DC12 1 -10 to 50 110 Red (Body) ABS resin, (Globe) acrylic resin - Max70(at1m) 330 Rotate / warning sound 1PC 1 VL04M-D12BR 38607904 -
Discontinued
[x]
DC12 1 -10 to 50 110 Red (Body) ABS resin, (Globe) acrylic resin - - 330 Rotation (no control input) 1PC 1 VL04M-D12NR 38607861 91.99 SGD
Shipped after 2018-05-01
AC100 2.5 -10 to 50 140 Green (Body) ABS resin, (Globe) acrylic resin - - 330 Rotation 1PC 1 VL04M-100AG 38608324 -
Discontinued
[x]
AC100 2.5 -10 to 50 140 Green (Body) ABS resin, (Globe) acrylic resin - Max70(at1m) 330 Rotate / warning sound 1PC 1 VL04M-100BG 38608342 129.99 SGD
Shipped after 2018-05-14
AC/DC24 1 -10 to 50 110 Yellow (Body) ABS resin, (Globe) acrylic resin Small LED revolving light - - Lighting 1PC 1 VL04M-024KY 38607931 -
Discontinued
[x]
AC100 2.5 -10 to 50 140 Yellow (Body) ABS resin, (Globe) acrylic resin - Max70(at1m) 330 Rotate / warning sound 1PC 1 VL04M-100BY 38608132 129.99 SGD
Shipped after 2018-05-07
AC200 2.5 -10 to 50 120 Yellow (Body) ABS resin, (Globe) acrylic resin - - 330 Rotation (no control input) 1PC 1 VL04M-200NY 38608157 109.99 SGD
Shipped after 2018-05-01
AC/DC24 1 -10 to 50 110 Blue (Body) ABS resin, (Globe) acrylic resin - - 330 Rotation 1PC 1 VL04M-024AB 38608272 -
Discontinued
[x]
DC12 1 -10 to 50 110 Blue (Body) ABS resin, (Globe) acrylic resin - - 330 Rotation (no control input) 1PC 1 VL04M-D12NB 38608175 92.99 SGD
Shipped after 2018-05-07
AC100 1.5 -10 to 50 120 Green (Body) ABS resin, (Globe) acrylic resin - - 330 Rotation (no control input) 1PC 1 VL04M-100NG 38608306 95.99 SGD
Shipped after 2018-05-01
AC200 2.5 -10 to 50 120 Green (Body) ABS resin, (Globe) acrylic resin - - 330 Rotation (no control input) 1PC 1 VL04M-200NG 38608367 109.99 SGD
Shipped after 2018-04-23
DC12 1 -10 to 50 110 Green (Body) ABS resin, (Globe) acrylic resin - - 330 Rotation 1PC 1 VL04M-D12AG 38608184 -
Discontinued
[x]
DC12 1 -10 to 50 110 Green (Body) ABS resin, (Globe) acrylic resin - Max70(at1m) 330 Rotate / warning sound 1PC 1 VL04M-D12BG 38608202 -
Discontinued
[x]
DC12 1 -10 to 50 110 Green (Body) ABS resin, (Globe) acrylic resin - - 330 Rotation (no control input) 1PC 1 VL04M-D12NG 38608166 92.99 SGD
Shipped after 2018-05-07
AC/DC24 1 -10 to 50 110 Yellow (Body) ABS resin, (Globe) acrylic resin - - 330 Rotation 1PC 1 VL04M-024AY 38607974 -
Discontinued
[x]
AC/DC24 1 -10 to 50 110 Yellow (Body) ABS resin, (Globe) acrylic resin - Max70(at1m) 330 Rotate / warning sound 1PC 1 VL04M-024BY 38607992 93.99 SGD
Shipped after 2018-04-27
AC/DC24 1 -10 to 50 110 Red (Body) ABS resin, (Globe) acrylic resin - Max70(at1m) 330 Rotate / warning sound 1PC 1 VL04M-024BR 38607983 93.99 SGD
Shipped after 2018-04-23
AC100 1.5 -10 to 50 120 Red (Body) ABS resin, (Globe) acrylic resin Small LED revolving light - 330 Rotation (no control input) 1PC 1 VL04M-100NR 38608001 93.99 SGD
Shipped after 2018-04-23
AC200 2.5 -10 to 50 120 Red (Body) ABS resin, (Globe) acrylic resin - - 330 Rotation (no control input) 1PC 1 VL04M-200NR 38608141 95.99 SGD
Shipped after 2018-04-23
AC/DC24 1 -10 to 50 110 Blue (Body) ABS resin, (Globe) acrylic resin - - - Lighting 1PC 1 VL04M-024KB 38608236 -
Discontinued
[x]
AC/DC24 1 -10 to 50 110 Blue (Body) ABS resin, (Globe) acrylic resin - - 330 Rotation (no control input) 1PC 1 VL04M-024NB 38608254 92.99 SGD
Shipped after 2018-05-07
AC100 2.5 -10 to 50 140 Blue (Body) ABS resin, (Globe) acrylic resin - - 330 Rotation 1PC 1 VL04M-100AB 38608333 129.99 SGD
Shipped after 2018-05-07
AC/DC24 1 -10 to 50 110 Green (Body) ABS resin, (Globe) acrylic resin - - 330 Rotation 1PC 1 VL04M-024AG 38608263 -
Discontinued
[x]
AC/DC24 1 -10 to 50 110 Yellow (Body) ABS resin, (Globe) acrylic resin - - 330 Rotation (no control input) 1PC 1 VL04M-024NY 38607956 85.99 SGD
Shipped after 2018-05-07
AC100 2.5 -10 to 50 140 Yellow (Body) ABS resin, (Globe) acrylic resin - - 330 Rotation 1PC 1 VL04M-100AY 38608114 119.99 SGD
Shipped after 2018-05-02
AC/DC24 1 -10 to 50 110 Red (Body) ABS resin, (Globe) acrylic resin - - 330 Rotation 1PC 1 VL04M-024AR 38607965 -
Discontinued
[x]
DC12 1 -10 to 50 110 Blue (Body) ABS resin, (Globe) acrylic resin - - 330 Rotation 1PC 1 VL04M-D12AB 38608193 -
Discontinued
[x]
AC/DC24 1 -10 to 50 110 Green (Body) ABS resin, (Globe) acrylic resin - - - Lighting 1PC 1 VL04M-024KG 38608227 -
Discontinued
[x]
DC12 1 -10 to 50 110 Yellow (Body) ABS resin, (Globe) acrylic resin - - 330 Rotation 1PC 1 VL04M-D12AY 38607895 -
Discontinued
[x]
AC/DC24 1 -10 to 50 110 Red (Body) ABS resin, (Globe) acrylic resin - - 330 Rotation (no control input) 1PC 1 VL04M-024NR 38607947 86.99 SGD
Shipped after 2018-04-27
AC100 2.5 -10 to 50 140 Red (Body) ABS resin, (Globe) acrylic resin - - 330 Rotation 1PC 1 VL04M-100AR 38608105 -
Discontinued
[x]
AC100 2.5 -10-50 140 - - - - 330 - 1pc 1 VL04M-100APG 55642247 129.99 SGD
Shipped after 2018-04-27
AC100 2.5 -10-50 140 - - - - 330 - 1pc 1 VL04M-100APR 55642256 119.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Power supply check
5
From Japan
On 2015-04-21 15:57:31
Normal good
This review is about item#38607965.
Warning light
5
From Japan
On 2013-10-27 18:23:07
It is bright and easy to see while it is small size.
This review is about item#38607947.
As an alarm of the machine tool.
5
From Japan
On 2012-04-12 09:34:16
There is no sound pressure indication of buzzer. Is the sound pressure so low that it can not be made higher? Also, make the cable a cab tire, can the length also be 1M?
This review is about item#38607904.

Related Products