Buy more than* S$200* and get FREE SHIPPING

LED Revolving Light

4.67 (3)
Operating Time
10-13 hours (sunset-sunrise)
Number of Flashes (min-1[Time/min])
(Rotation) 233, (flashing) 74
Functions
Rotate / flashing
Dimensions (Diameter phi x Height H) (mm)
phi105x98
Protection Structure
IP55
Operating Temperature Range (deg C)
-10 to 50
Material
Polycarbonate resin
...see all>
Product Options
ADD TO CART
Lifespan Mounting Hole Diameter (phi mm) Mounting Method Weight (g) Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lifespan Mounting Hole Diameter (phi mm) Mounting Method Weight (g) Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Element) about three years 5 3-point closure 397 White - 1PC 1 VM10S-BW/3 38633551 159.90 SGD
Shipped after 2017-12-01
(Element) about '10 5 2-point closure 312 Blue - 1PC 1 VM10S-DB 38633646 169.90 SGD
Shipped after 2017-12-04
(Element) about '10 5 3-point closure 381 Blue - 1PC 1 VM10S-DB/3 38633691 179.90 SGD
Shipped after 2017-12-04
(Element) about '10 - Magnet 383 Blue - 1PC 1 VM10S-DB/M 38633743 169.90 SGD
Shipped after 2017-12-04
(Element) about three years 5 2-point closure 328 Green - 1PC 1 VM10S-BG 38633481 139.90 SGD
Shipped after 2017-12-04
(Element) about three years - Magnet 400 Green - 1PC 1 VM10S-BG/M 38633585 139.90 SGD
Shipped after 2017-12-04
(Element) about '10 - Magnet 383 Red - 1PC 1 VM10S-DR/M 38633716 169.90 SGD
Shipped after 2017-12-04
(Element) about three years 5 2-point closure 328 White - 1PC 1 VM10S-BW 38633506 139.90 SGD
Shipped after 2017-12-04
(Element) about '10 5 3-point closure 381 White - 1PC 1 VM10S-DW/3 38633707 179.90 SGD
Shipped after 2017-12-04
(Element) about three years 5 3-point closure 397 Green - 1PC 1 VM10S-BG/3 38633533 159.90 SGD
Shipped after 2017-12-04
(Element) about three years 5 3-point closure 397 Red - 1PC 1 VM10S-BR/3 38633515 159.90 SGD
Shipped after 2017-12-01
(Element) about '10 - Magnet 383 White - 1PC 1 VM10S-DW/M 38633752 169.90 SGD
Shipped after 2017-12-04
(Element) about three years 5 2-point closure 328 Blue - 1PC 1 VM10S-BB 38633497 149.90 SGD
Shipped after 2017-12-04
(Element) about '10 5 3-point closure 381 Green - 1PC 1 VM10S-DG/3 38633682 179.90 SGD
Shipped after 2017-12-04
(Element) about '10 - Magnet 383 Green - 1PC 1 VM10S-DG/M 38633734 169.90 SGD
Shipped after 2017-12-04
(Element) about three years 5 2-point closure 328 Yellow - 1PC 1 VM10S-BY 38633472 149.90 SGD
Shipped after 2017-12-01
(Element) about three years 5 3-point closure 397 Yellow - 1PC 1 VM10S-BY/3 38633524 159.90 SGD
Shipped after 2017-12-01
(Element) about '10 5 3-point closure 381 Red - 1PC 1 VM10S-DR/3 38633664 179.90 SGD
Shipped after 2017-12-04
(Element) about '10 5 2-point closure 312 Yellow - 1PC 1 VM10S-DY 38633621 169.90 SGD
Shipped after 2017-12-01
(Element) about '10 5 3-point closure 381 Yellow - 1PC 1 VM10S-DY/3 38633673 179.90 SGD
Shipped after 2017-12-04
(Element) about '10 - Magnet 383 Yellow - 1PC 1 VM10S-DY/M 38633725 169.90 SGD
Shipped after 2017-12-04
(Element) about three years 5 2-point closure 328 Red Solar LED revolving light 1PC 1 VM10S-BR 38633463 139.90 SGD
In stock
(Element) about three years - Magnet 400 Red - 1PC 1 VM10S-BR/M 38633567 139.90 SGD
Shipped after 2017-12-01
(Element) about three years - Magnet 400 White - 1PC 1 VM10S-BW/M 38633603 149.90 SGD
Shipped after 2017-12-04
(Element) about '10 5 2-point closure 312 White - 1PC 1 VM10S-DW 38633655 169.90 SGD
Shipped after 2017-12-04
(Element) about '10 5 2-point closure 312 Green - 1PC 1 VM10S-DG 38633637 169.90 SGD
Shipped after 2017-12-04
(Element) about '10 5 2-point closure 312 Red - 1PC 1 VM10S-DR 38633612 169.90 SGD
Shipped after 2017-12-04
(Element) about three years 5 3-point closure 397 Blue - 1PC 1 VM10S-BB/3 38633542 159.90 SGD
Shipped after 2017-12-04
(Element) about three years - Magnet 400 Blue - 1PC 1 VM10S-BB/M 38633594 139.90 SGD
Shipped after 2017-12-04
(Element) about three years - Magnet 400 Yellow - 1PC 1 VM10S-BY/M 38633576 149.90 SGD
Shipped after 2017-12-01
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Parking set on gates
5
From Japan
On 2016-12-07 16:32:28
It charges with sunlight · Because it lights automatically, it is a good feeling at the time of installation. I expect the weather afterwards.
This review is about item#38633463.
Vehicle entrance
4
From Japan
On 2015-05-01 12:33:32
It is good to explain the difference between battery type and capacitor type (element lifetime and operation time) in a bit more detail. It seems easy to select according to usage conditions and frequency of use. I think that the mounting hole can be of 2 point type, but pay attention to tightening because the thickness of plastic part is thin. Whether to turn on or use with flashing can be switched depending on the environment.
This review is about item#38633463.
Used to avoid deer
5
From Japan
On 2013-03-27 14:26:33
Since I have not used it yet, I do not know the effect of avoiding deer, but since it is brighter than what I used to be, I can expect it?
This review is about item#38633691.

Related Products