Buy more than* S$200* and get FREE SHIPPING

Floatless Switch

5.00 (2)
Voltage between Electrodes
AC8V
Ambient Humidity
45-85%RH
Operating Ambient Temperature (deg C)
-10-55
Withstand Voltage
AC2000V 50/60Hz 1min
...see all>
Product Options
ADD TO CART
Dynamic Resistance between Electrodes (ohm)(Recommended Value) Weight (g) Current between Electrodes Controlled Object, Using Condition Rated Voltage (V) Tolerable Voltage Fluctuation Power Consumption (VA) Insulation Resistance (Mohm) Reset Resistance between Electrodes (ohm)(Recommended Value) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dynamic Resistance between Electrodes (ohm)(Recommended Value) Weight (g) Current between Electrodes Controlled Object, Using Condition Rated Voltage (V) Tolerable Voltage Fluctuation Power Consumption (VA) Insulation Resistance (Mohm) Reset Resistance between Electrodes (ohm)(Recommended Value) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - AC100 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 61F-G1P AC100 38968921 179.99 SGD
Shipped after 2018-04-26
- - - - AC100 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 61F-G2P AC100 38968964 179.99 SGD
Shipped after 2018-04-26
0 over about 4k About 495 AC about 1mA or less General of water purification, sewage AC200 85 over 110% of the rated voltage About 6.4 100 or more (at DC500V mega) About 15k over infinity For general use   1PC 1 61F-G1P AC200 38968937 179.99 SGD
In stock
- - - - AC200 - - - - -   1pc 1 61F-G2P AC200 38968973 179.99 SGD
In stock
- - - - AC100 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 61F-IP AC100 38969217 179.99 SGD
Shipped after 2018-04-25
- - - - AC200 - - - - -   1pc 1 61F-IP AC200 38969226 179.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Level display device for aqueous varnish
5
From Japan
On 2018-01-24 14:49:24
Fault occurred where I used it for 25 years and replaced. There was a similar aircraft and replacement was one touch, and repair exchange was easy.
This review is about item#38969226.
Drainage pump Purchased as part replacement due to failure of the power board, it was exchanged immediately.
5
From Japan
On 2014-02-28 08:15:12
Until now, if it failed, since it was purchased via the board maker, it is possible to respond by the work of the station maintenance worker without requiring expenses.
This review is about item#38969226.

Related Products