Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Screw Diameter Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M3 0.5 1Set 1 35038 38577007 119.99 SGD
Shipped after 2018-06-25
M2.5 0.45 1Set 1 35258 45317833 119.99 SGD
Shipped after 2018-07-11
M10 1.25 1Set 1 37108 38577061 119.99 SGD
Shipped after 2018-06-25
M8 1.25 1Set 1 35088 38577086 81.99 SGD
Shipped after 2018-06-25
M12 1.5 1Set 1 37128 38577095 119.99 SGD
Shipped after 2018-06-25
M16 1.5 1Set 1 37168 45317876 209.99 SGD
Shipped after 2018-06-25
M12 1.25 1Set 1 38128 45317851 119.99 SGD
Shipped after 2018-06-25
M7 1 1Set 1 35078 38577077 96.99 SGD
Shipped after 2018-06-25
M9 1.25 1Set 1 35098 45317842 119.99 SGD
Shipped after 2018-06-25
M5 0.8 1Set 1 35058 38577025 81.99 SGD
Shipped after 2018-06-25
M8 1 1Set 1 37088 38577052 90.99 SGD
Shipped after 2018-06-25
M10 1.5 1Set 1 35108 38577043 119.99 SGD
Shipped after 2018-06-25
M12 1.75 1Set 1 35128 38577104 119.99 SGD
Shipped after 2018-06-25
M2 0.4 1Set 1 35028 45317824 149.99 SGD
Shipped after 2018-07-11
M14 2 1Set 1 35148 45317867 199.99 SGD
Shipped after 2018-07-11
M4 0.7 1Set 1 35048 38577016 81.99 SGD
Shipped after 2018-06-25
M16 2 1Set 1 35168 45317885 209.99 SGD
Shipped after 2018-06-25
M6 1 1Set 1 35068 38577034 81.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.50
16 Customer Reviews
The reviews are automatic translation.
It repaired that the place where the tap was directly stood became an idiot on the aluminum die cast part made of hobby antenna.
5
From Japan
On 2017-12-25 16:54:23
Even with lubricating oil, it was difficult to cut the thread vertically in the work of tapping. Was it impossible to manually tap 8 mm?
This review is about item#38577086.
To correct screw thread of oil pan
5
From Japan
On 2017-12-09 07:37:54
It was used for screw thread correction of drain cock of aluminum oil pan.
This review is about item#45317851.
Screw thread playback
5
From Japan
On 2017-10-30 18:29:11
Recoil is very good, no matter which size you use.
This review is about item#38577077.
Correction of thread of resin tank
3
From Japan
On 2017-06-08 10:31:29
Naturally but usability is generally good, every time though it is a dreadfully expensive price is a difficult point, if you arrange separately with a single item, there is no doubt that this amount is something you can manage ...
This review is about item#38577025.
Car Maintenance
5
From Japan
On 2017-05-06 14:08:11
I'm satisfied because I received it immediately after ordering I would like to ask again
This review is about item#45317851.
Motorcycle repair
4
From Japan
On 2017-02-04 11:40:23
The work ended smoothly in a short time, and it was also good to use!
This review is about item#38577025.
Motorcycle repair
4
From Japan
On 2017-02-03 17:49:53
The work ended smoothly in a short time, and it was also good to use!
This review is about item#38577025.
Bike muffler flange stud bolt with rust rust
5
From Japan
On 2016-06-12 20:59:16
All necessary items such as drill and tongue folding rod with magnet were attached and it was convenient.
This review is about item#38577077.
Repair
5
From Japan
On 2016-06-07 14:54:23
It is slightly higher than cheap recoil, but it is definitely here by usability and performance. I am satisfied well of the attached drill.
This review is about item#38577034.
Used for screw thread correction of aluminum material such as engine
2
From Japan
On 2016-05-07 22:33:09
It is okay if you get used to it, but please be careful as there are a few tips when putting in the coil. I hope to have a comprehensive explanation
This review is about item#38577086.

Related Products