Buy more than* S$200* and get FREE SHIPPING

Pushbutton Switch

Degree of Contamination (Uise Environment)
3(IEC60947-5-1)
PTI Tracking Characteristics
175
Appliance Classes
Class II
Ambient Humidity
35-85%RH
Impact Resistance
500m/s2
Contact Arrangement
1c
...see all
Product Options
ADD TO CART
Overall Movement T.T (Reference) Insulation Resistance (Mohm) Return Force (N) Operating Part Color Opreration Method Operating Portion Shape Terminal Type Force for Operating (OF) (N) Electrical Durability Type Protection Structure Mechanical Durability Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Movement T.T (Reference) Insulation Resistance (Mohm) Return Force (N) Operating Part Color Opreration Method Operating Portion Shape Terminal Type Force for Operating (OF) (N) Electrical Durability Type Protection Structure Mechanical Durability Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 3mm 100 or more (at DC500V mega) RF: minimum 0.29 Red Momentary Square two-way guard Solder terminals Maximum 4.41 100 000 or more times Non-lighted IP40 2 million or more times 1PC 1 A16-ARM-1 38980846 8.47 SGD
Shipped after 2017-06-05
- - - - - - - - - - IP40 - 1pc 1 A16-AYM-1 38981004 8.47 SGD
In stock
- - - - - - - - - - - - 1pc 1 A165-AGM-1 38969752 9.60 SGD
Shipped after 2017-06-05
- - - - - - - - - - IP40 - 1pc 1 A16-AGM-1 38980663 8.47 SGD
Shipped after 2017-06-05
ADD TO CART

Related Products