Buy more than* S$200* and get FREE SHIPPING

Pushbutton Switch

Degree of Contamination (Uise Environment)
3(IEC60947-5-1)
PTI Tracking Characteristics
175
Appliance Classes
Class II
Ambient Humidity
35-85%RH
Impact Resistance
500m/s2
Contact Arrangement
1c
...see all
Product Options
ADD TO CART
Protection Structure Type Mechanical Durability Overall Movement T.T (Reference) PT Movement until Operation Insulation Resistance (Mohm) Return Force (N) Operating Part Color Opreration Method Operating Portion Shape Terminal Type Force for Operating (OF) (N) Electrical Durability Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Protection Structure Type Mechanical Durability Overall Movement T.T (Reference) PT Movement until Operation Insulation Resistance (Mohm) Return Force (N) Operating Part Color Opreration Method Operating Portion Shape Terminal Type Force for Operating (OF) (N) Electrical Durability Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
IP40 - - - - - - - - - - - - 1pc 1 A16-JWM-1 38981564 8.47 SGD
Shipped after 2017-06-05
- - - - - - - - - - - - - 1pc 1 A165-JRA-1 38970836 10.15 SGD
Shipped after 2017-06-05
IP40 Non-lighted 2 million or more times About 3mm Up to 2.5mm 100 or more (at DC500V mega) RF: minimum 0.29 Green Momentary Rectangular two-way guard Solder terminals Maximum 4.41 100 000 or more times 1PC 1 A16-JGM-1 38981302 8.37 SGD
Shipped after 2017-06-07
ADD TO CART

Related Products