Buy more than* S$200* and get FREE SHIPPING

Pushbutton Switch

Degree of Contamination (Uise Environment)
3(IEC60947-5-1)
PTI Tracking Characteristics
175
Appliance Classes
Class II
Ambient Humidity
35-85%RH
Impact Resistance
500m/s2
Light Source
LED
...see all
Product Options
ADD TO CART
Electrical Durability Type Protection Structure Lamp Voltage (V) Contact Arrangement Overall Movement T.T (Reference) Insulation Resistance (Mohm) Return Force (N) Operating Part Color Opreration Method Operating Portion Shape Terminal Type Force for Operating (OF) (N) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electrical Durability Type Protection Structure Lamp Voltage (V) Contact Arrangement Overall Movement T.T (Reference) Insulation Resistance (Mohm) Return Force (N) Operating Part Color Opreration Method Operating Portion Shape Terminal Type Force for Operating (OF) (N) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - IP40 AC/DC24 1c - - - - - - - -   1pc 1 A16L-AGM-24D-1 38982474 12.15 SGD
In stock
- - IP40 AC/DC5 1c - - - - - - - -   1pc 1 A16L-AYM-5D-1 38984136 12.00 SGD
In stock
- - - AC/DC24 2c - - - - - - - -   1pc 1 A165L-ARA-24D-2 38972997 16.62 SGD
In stock
- - IP40 AC/DC5 2c - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-ARA-5D-2 38983131 15.16 SGD
In stock
- - IP40 AC/DC24 2c - - - - - - - -   1pc 1 A16L-ARA-24D-2 38983086 15.16 SGD
In stock
- - IP40 AC/DC24 1c - - - - - - - -   1pc 1 A16L-ARM-24D-1 38983262 12.15 SGD
In stock
- - - AC/DC12 1c - - - - - - - -   1pc 1 A165L-AGA-12D-1 38972141 13.79 SGD
In stock
100 000 or more times Illuminated IP40 AC/DC24 1c About 3mm 100 or more (at DC500V mega) RF: minimum 0.29 White Alternate Square two-way guard Solder terminals Maximum 4.41   1PC 1 A16L-AWA-24D-1 38983506 13.25 SGD
In stock
ADD TO CART

Related Products