Buy more than* S$200* and get FREE SHIPPING

Pushbutton Switch

2.00 (1)
Degree of Contamination (Uise Environment)
3(IEC60947-5-1)
PTI Tracking Characteristics
175
Appliance Classes
Class II
Ambient Humidity
35-85%RH
Impact Resistance
500m/s2
Light Source
LED
...see all>
Product Options
ADD TO CART
Lamp Voltage (V) Contact Arrangement Overall Movement T.T (Reference) PT Movement until Operation Insulation Resistance (Mohm) Return Force (N) Operating Part Color Opreration Method Operating Portion Shape Terminal Type Force for Operating (OF) (N) Electrical Durability Protection Structure Type Mechanical Durability Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lamp Voltage (V) Contact Arrangement Overall Movement T.T (Reference) PT Movement until Operation Insulation Resistance (Mohm) Return Force (N) Operating Part Color Opreration Method Operating Portion Shape Terminal Type Force for Operating (OF) (N) Electrical Durability Protection Structure Type Mechanical Durability Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC/DC12 1c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JAA-12D-1 38984346 21.99 SGD
Shipped after 2018-05-28
AC/DC12 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JAA-12D-2 38984355 24.99 SGD
Shipped after 2018-05-28
AC/DC12 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JAM-12D-2 38984547 22.99 SGD
Shipped after 2018-05-28
AC/DC5 1c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JAM-5D-1 38984635 21.99 SGD
Shipped after 2018-05-28
AC/DC12 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JGA-12D-2 38984757 17.99 SGD
Shipped after 2018-05-25
AC/DC5 1c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JGA-5D-1 38984845 15.99 SGD
Shipped after 2018-05-28
AC/DC5 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JGM-5D-2S 38985055 29.99 SGD
Shipped after 2018-05-28
AC/DC24 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JPYA-24D-2 38985204 17.99 SGD
Shipped after 2018-05-28
AC/DC12 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JPYM-12D-2 38985344 16.99 SGD
Shipped after 2018-05-28
AC/DC12 1c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JRA-12D-1 38985536 15.99 SGD
Shipped after 2018-05-25
AC/DC5 1c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JRA-5D-1 38985633 15.99 SGD
Shipped after 2018-05-28
AC/DC24 1c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JWA-24D-1 38985974 15.99 SGD
Shipped after 2018-05-25
AC/DC5 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JWM-5D-2 38986227 16.99 SGD
Shipped after 2018-05-28
AC/DC12 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JGA-12D-2S 38974521 29.99 SGD
Shipped after 2018-05-28
AC/DC12 1c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JPYM-12D-1 38975097 15.99 SGD
Shipped after 2018-05-28
AC/DC24 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JPYM-24D-2 38975151 17.99 SGD
Shipped after 2018-05-28
AC/DC24 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JRA-24D-2 38975352 21.99 SGD
Shipped after 2018-05-25
DC5 1c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JRA-5D-1 38975395 16.99 SGD
Shipped after 2018-05-28
AC/DC12 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JRM-12D-2 38975492 17.99 SGD
Shipped after 2018-05-28
AC/DC24 1c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JRM-24D-1 38975535 15.99 SGD
Shipped after 2018-05-29
DC5 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JRM-5D-2 38975596 17.99 SGD
Shipped after 2018-05-28
AC/DC12 1c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JYA-12D-1 38976077 16.99 SGD
Shipped after 2018-05-28
AC/DC12 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JYA-12D-2S 38976095 29.99 SGD
Shipped after 2018-05-28
DC5 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JYA-5D-2 38976183 19.99 SGD
Shipped after 2018-05-28
DC5 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JYM-5D-2S 38976384 29.99 SGD
Shipped after 2018-05-28
AC/DC24 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JGM-24D-2S 38985003 29.99 SGD
Shipped after 2018-05-28
AC/DC5 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JGM-5D-2 38985046 16.99 SGD
Shipped after 2018-05-25
AC/DC12 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JPYA-12D-2 38985152 17.99 SGD
Shipped after 2018-05-28
AC/DC12 1c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JPYM-12D-1 38985335 14.99 SGD
Shipped after 2018-05-28
AC/DC24 1c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JRA-24D-1 38985581 15.99 SGD
Shipped after 2018-05-28
AC/DC5 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JRA-5D-2S 38985651 29.99 SGD
Shipped after 2018-05-28
AC/DC24 1c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JWM-24D-1 38986166 14.99 SGD
In stock
AC/DC12 1c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JYA-12D-1 38986315 15.99 SGD
Shipped after 2018-05-28
AC/DC24 1c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JYA-24D-1 38986367 15.99 SGD
Shipped after 2018-05-28
AC/DC24 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JYA-24D-2 38986376 21.99 SGD
Shipped after 2018-05-28
AC/DC24 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JYM-24D-2S 38986577 29.99 SGD
Shipped after 2018-05-28
AC/DC24 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JAA-24D-2S 38974171 35.99 SGD
Shipped after 2018-05-25
DC5 1c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JAA-5D-1 38974205 22.99 SGD
Shipped after 2018-05-28
DC5 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JAA-5D-2 38974214 24.99 SGD
Shipped after 2018-05-28
AC/DC12 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JAM-12D-2 38974302 24.99 SGD
Shipped after 2018-05-28
AC/DC12 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JGA-12D-2 38974512 19.99 SGD
Shipped after 2018-05-28
DC5 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JGA-5D-2 38974616 19.99 SGD
Shipped after 2018-05-28
AC/DC12 1c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JGM-12D-1 38974695 15.99 SGD
Shipped after 2018-05-25
AC/DC12 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JGM-12D-2S 38974713 29.99 SGD
Shipped after 2018-05-28
DC5 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JGM-5D-2 38974801 17.99 SGD
Shipped after 2018-05-28
DC5 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JGM-5D-2S 38974817 29.99 SGD
Shipped after 2018-05-28
AC/DC12 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JPYM-12D-2S 38975115 29.99 SGD
Shipped after 2018-05-28
AC/DC24 1c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JPYM-24D-1 38975142 15.99 SGD
Shipped after 2018-05-28
DC5 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JRA-5D-2 38975404 19.99 SGD
Shipped after 2018-05-25
AC/DC24 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JRM-24D-2 38975544 17.99 SGD
Shipped after 2018-05-28
AC/DC24 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JRM-24D-2S 38975553 29.99 SGD
Shipped after 2018-05-28
AC/DC24 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JWA-24D-2 38975745 21.99 SGD
Shipped after 2018-05-25
AC/DC24 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JWA-24D-2S 38975754 29.99 SGD
Shipped after 2018-05-28
AC/DC24 1c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JWM-24D-1 38975921 15.99 SGD
Shipped after 2018-05-28
AC/DC24 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JYA-24D-2 38976131 19.99 SGD
Shipped after 2018-05-25
DC5 1c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JYA-5D-1 38976174 16.99 SGD
Shipped after 2018-05-28
DC5 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JYA-5D-2S 38976192 29.99 SGD
Shipped after 2018-05-28
AC/DC24 1c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JAM-24D-1 38984583 21.99 SGD
Shipped after 2018-05-28
AC/DC12 1c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JGA-12D-1 38984741 15.99 SGD
Shipped after 2018-05-25
AC/DC5 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JGA-5D-2S 38984863 29.99 SGD
Shipped after 2018-05-28
AC/DC12 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JGM-12D-2S 38984951 29.99 SGD
Shipped after 2018-05-28
AC/DC12 1c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JPYA-12D-1 38985143 15.99 SGD
Shipped after 2018-05-28
AC/DC24 1c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JPYA-24D-1 38985195 15.99 SGD
Shipped after 2018-05-28
AC/DC24 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JRA-24D-2S 38985606 29.99 SGD
Shipped after 2018-05-28
AC/DC12 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JRM-12D-2 38985737 16.99 SGD
Shipped after 2018-05-28
AC/DC12 1c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JWM-12D-1 38986114 14.99 SGD
Shipped after 2018-05-28
AC/DC5 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JYA-5D-2 38986421 17.99 SGD
Shipped after 2018-05-28
AC/DC12 1c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JYM-12D-1 38986507 14.99 SGD
Shipped after 2018-05-28
AC/DC5 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JYM-5D-2 38986613 16.99 SGD
Shipped after 2018-05-28
AC/DC5 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JYM-5D-2S 38986622 29.99 SGD
Shipped after 2018-05-28
AC/DC24 1c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JAA-24D-1 38974153 26.99 SGD
Shipped after 2018-05-28
AC/DC24 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JAA-24D-2 38974162 28.99 SGD
Shipped after 2018-05-28
AC/DC12 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JAM-12D-2S 38974311 35.99 SGD
Shipped after 2018-05-28
AC/DC24 1c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JAM-24D-1 38974345 21.99 SGD
Shipped after 2018-05-28
DC5 1c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JGA-5D-1 38974607 16.99 SGD
Shipped after 2018-05-28
AC/DC12 1c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JPYA-12D-1 38974905 16.99 SGD
Shipped after 2018-05-28
AC/DC12 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JPYA-12D-2 38974914 19.99 SGD
Shipped after 2018-05-28
AC/DC24 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JPYA-24D-2S 38974975 29.99 SGD
Shipped after 2018-05-28
DC5 1c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JRM-5D-1 38975587 15.99 SGD
Shipped after 2018-05-28
AC/DC12 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JWA-12D-2 38975693 19.99 SGD
Shipped after 2018-05-28
DC5 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JWA-5D-2 38975797 19.99 SGD
Shipped after 2018-05-28
DC5 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JWM-5D-2 38975982 17.99 SGD
Shipped after 2018-05-28
AC/DC24 1c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JAA-24D-1 38984391 21.99 SGD
Shipped after 2018-05-28
AC/DC5 1c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JAA-5D-1 38984443 22.99 SGD
Shipped after 2018-05-28
AC/DC5 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JAA-5D-2S 38984461 35.99 SGD
Shipped after 2018-05-28
AC/DC24 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JGA-24D-2S 38984811 29.99 SGD
Shipped after 2018-05-28
AC/DC5 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JGA-5D-2 38984854 17.99 SGD
Shipped after 2018-05-25
AC/DC24 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JPYA-24D-2S 38985213 29.99 SGD
Shipped after 2018-05-28
AC/DC12 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JWA-12D-2S 38985947 29.99 SGD
Shipped after 2018-05-28
AC/DC12 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JYM-12D-2S 38986525 29.99 SGD
Shipped after 2018-05-28
DC5 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JAA-5D-2S 38974223 35.99 SGD
Shipped after 2018-05-28
AC/DC24 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JAM-24D-2 38974354 24.99 SGD
Shipped after 2018-05-28
DC5 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JAM-5D-2 38974406 24.99 SGD
Shipped after 2018-05-28
AC/DC24 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JGM-24D-2S 38974765 29.99 SGD
Shipped after 2018-05-28
DC5 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JPYA-5D-2S 38975027 29.99 SGD
Shipped after 2018-05-28
AC/DC24 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JPYM-24D-2S 38975167 29.99 SGD
Shipped after 2018-05-28
DC5 1c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JPYM-5D-1 38975194 15.99 SGD
Shipped after 2018-05-28
AC/DC12 1c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JRA-12D-1 38975291 16.99 SGD
Shipped after 2018-05-28
DC5 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JRA-5D-2S 38975413 29.99 SGD
Shipped after 2018-05-28
AC/DC12 1c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JAM-12D-1 38984531 21.99 SGD
Shipped after 2018-05-28
AC/DC5 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JAM-5D-2 38984644 22.99 SGD
Shipped after 2018-05-28
AC/DC12 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JPYA-12D-2S 38985161 29.99 SGD
Shipped after 2018-05-28
AC/DC5 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JPYA-5D-2S 38985265 29.99 SGD
Shipped after 2018-05-28
AC/DC12 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JPYM-12D-2S 38985353 29.99 SGD
Shipped after 2018-05-28
AC/DC24 1c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JPYM-24D-1 38985387 14.99 SGD
Shipped after 2018-05-28
AC/DC12 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JRA-12D-2 38985545 17.99 SGD
Shipped after 2018-05-25
AC/DC5 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JRM-5D-2 38985834 16.99 SGD
Shipped after 2018-05-28
AC/DC24 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JWA-24D-2S 38985992 29.99 SGD
Shipped after 2018-05-28
AC/DC24 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JWM-24D-2S 38986184 29.99 SGD
Shipped after 2018-05-28
AC/DC5 1c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JWM-5D-1 38986211 14.99 SGD
Shipped after 2018-05-28
AC/DC5 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JWM-5D-2S 38986236 29.99 SGD
Shipped after 2018-05-28
AC/DC5 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JYA-5D-2S 38986437 29.99 SGD
Shipped after 2018-05-28
AC/DC12 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JYM-12D-2 38986516 16.99 SGD
Shipped after 2018-05-28
AC/DC5 1c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JYM-5D-1 38986604 14.99 SGD
Shipped after 2018-05-28
AC/DC12 1c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JAA-12D-1 38974101 24.99 SGD
Shipped after 2018-05-28
AC/DC24 1c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JGA-24D-1 38974555 16.99 SGD
Shipped after 2018-05-25
AC/DC24 2c - - - - - - - - - - - - -   1pc 1 A165L-JGA-24D-2 38974564 16.99 SGD
In stock
AC/DC24 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JPYA-24D-2 38974966 21.99 SGD
Shipped after 2018-05-28
DC5 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JPYM-5D-2 38975203 17.99 SGD
Shipped after 2018-05-28
AC/DC12 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JRA-12D-2S 38975316 29.99 SGD
Shipped after 2018-05-28
AC/DC12 1c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JRM-12D-1 38975483 15.99 SGD
Shipped after 2018-05-25
DC5 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JRM-5D-2S 38975605 29.99 SGD
Shipped after 2018-05-28
AC/DC24 1c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JWA-24D-1 38975736 16.99 SGD
Shipped after 2018-05-28
AC/DC12 1c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JWM-12D-1 38975876 15.99 SGD
Shipped after 2018-05-25
AC/DC24 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JWM-24D-2S 38975946 30.99 SGD
Shipped after 2018-05-28
AC/DC24 1c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JYA-24D-1 38976122 16.99 SGD
Shipped after 2018-05-28
AC/DC12 1c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JYM-12D-1 38976262 15.99 SGD
Shipped after 2018-05-28
AC/DC24 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JYM-24D-2 38976323 17.99 SGD
Shipped after 2018-05-28
DC5 1c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JYM-5D-1 38976366 15.99 SGD
Shipped after 2018-05-25
DC5 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JYM-5D-2 38976375 17.99 SGD
Shipped after 2018-05-28
AC/DC5 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JAA-5D-2 38984452 24.99 SGD
Shipped after 2018-05-28
AC/DC24 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JAM-24D-2 38984592 22.99 SGD
Shipped after 2018-05-28
AC/DC12 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JGM-12D-2 38984942 16.99 SGD
Shipped after 2018-05-28
AC/DC5 1c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JPYA-5D-1 38985247 15.99 SGD
Shipped after 2018-05-28
AC/DC5 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JPYA-5D-2 38985256 17.99 SGD
Shipped after 2018-05-28
AC/DC24 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JPYM-24D-2S 38985405 29.99 SGD
Shipped after 2018-05-28
AC/DC5 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JPYM-5D-2 38985441 16.99 SGD
Shipped after 2018-05-28
AC/DC5 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JRA-5D-2 38985642 17.99 SGD
Shipped after 2018-05-25
AC/DC12 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JRM-12D-2S 38985746 29.99 SGD
Shipped after 2018-05-28
AC/DC5 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JRM-5D-2S 38985843 29.99 SGD
Shipped after 2018-05-28
AC/DC12 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JWA-12D-2 38985931 17.99 SGD
Shipped after 2018-05-28
AC/DC12 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JYA-12D-2S 38986333 29.99 SGD
Shipped after 2018-05-28
AC/DC24 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JAM-24D-2S 38974363 35.99 SGD
Shipped after 2018-05-28
DC5 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JAM-5D-2S 38974415 35.99 SGD
Shipped after 2018-05-28
DC5 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JGA-5D-2S 38974625 29.99 SGD
Shipped after 2018-05-28
AC/DC24 1c - - - - - - - - - - - - -   1pc 1 A165L-JGM-24D-1 38974747 15.99 SGD
In stock
AC/DC24 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JGM-24D-2 38974756 15.99 SGD
In stock
AC/DC12 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JPYA-12D-2S 38974923 29.99 SGD
Shipped after 2018-05-28
AC/DC24 1c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JPYA-24D-1 38974957 16.99 SGD
Shipped after 2018-05-28
AC/DC12 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JPYM-12D-2 38975106 17.99 SGD
Shipped after 2018-05-28
AC/DC12 1c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JWA-12D-1 38975684 16.99 SGD
Shipped after 2018-05-28
AC/DC12 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JWA-12D-2S 38975702 29.99 SGD
Shipped after 2018-05-28
DC5 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JWA-5D-2S 38975806 29.99 SGD
Shipped after 2018-05-28
AC/DC12 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JYA-12D-2 38976086 19.99 SGD
Shipped after 2018-05-28
AC/DC12 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JYM-12D-2 38976271 17.99 SGD
Shipped after 2018-05-28
AC/DC12 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JAA-12D-2S 38984364 35.99 SGD
Shipped after 2018-05-28
AC/DC24 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JAA-24D-2 38984407 24.99 SGD
Shipped after 2018-05-28
AC/DC5 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JAM-5D-2S 38984653 34.99 SGD
Shipped after 2018-05-28
AC/DC24 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JPYM-24D-2 38985396 16.99 SGD
Shipped after 2018-05-28
AC/DC12 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JRA-12D-2S 38985554 29.99 SGD
Shipped after 2018-05-28
AC/DC12 1c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JRM-12D-1 38985721 14.99 SGD
Shipped after 2018-05-28
AC/DC5 1c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JRM-5D-1 38985825 14.99 SGD
Shipped after 2018-05-28
AC/DC5 1c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JWA-5D-1 38986026 15.99 SGD
Shipped after 2018-05-25
AC/DC5 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JWA-5D-2S 38986044 29.99 SGD
Shipped after 2018-05-28
AC/DC12 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JWM-12D-2 38986123 16.99 SGD
Shipped after 2018-05-28
AC/DC12 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JWM-12D-2S 38986132 29.99 SGD
Shipped after 2018-06-14
AC/DC5 1c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JYA-5D-1 38986412 15.99 SGD
Shipped after 2018-05-28
AC/DC12 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JAA-12D-2 38974117 24.99 SGD
Shipped after 2018-05-28
AC/DC12 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JAA-12D-2S 38974126 35.99 SGD
Shipped after 2018-05-28
AC/DC12 1c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JAM-12D-1 38974293 22.99 SGD
Shipped after 2018-05-25
DC5 1c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JAM-5D-1 38974397 21.99 SGD
Shipped after 2018-05-28
DC5 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JPYA-5D-2 38975011 19.99 SGD
Shipped after 2018-05-28
AC/DC12 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JRA-12D-2 38975307 19.99 SGD
Shipped after 2018-05-28
AC/DC24 1c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JRA-24D-1 38975343 16.99 SGD
Shipped after 2018-05-25
AC/DC12 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JRM-12D-2S 38975501 29.99 SGD
Shipped after 2018-05-28
AC/DC12 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JWM-12D-2 38975885 17.99 SGD
Shipped after 2018-05-28
AC/DC12 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JWM-12D-2S 38975894 29.99 SGD
Shipped after 2018-05-28
AC/DC24 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JWM-24D-2 38975937 17.99 SGD
Shipped after 2018-05-25
DC5 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JWM-5D-2S 38975991 29.99 SGD
Shipped after 2018-05-28
AC/DC24 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JYA-24D-2S 38976147 29.99 SGD
Shipped after 2018-05-28
AC/DC24 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JAA-24D-2S 38984416 35.99 SGD
Shipped after 2018-05-28
AC/DC12 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JAM-12D-2S 38984556 34.99 SGD
Shipped after 2018-05-28
AC/DC24 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JAM-24D-2S 38984601 34.99 SGD
Shipped after 2018-05-28
AC/DC12 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JGA-12D-2S 38984766 29.99 SGD
Shipped after 2018-05-28
AC/DC5 1c - - - - - - - - - - IP40 - -   1pc 1 A16L-JGM-5D-1 38985037 11.99 SGD
In stock
AC/DC5 1c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JPYM-5D-1 38985432 14.99 SGD
Shipped after 2018-05-28
AC/DC5 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JPYM-5D-2S 38985457 29.99 SGD
Shipped after 2018-05-28
AC/DC24 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JRM-24D-2 38985782 16.99 SGD
Shipped after 2018-05-25
AC/DC24 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JRM-24D-2S 38985791 29.99 SGD
Shipped after 2018-05-25
AC/DC5 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JWA-5D-2 38986035 21.99 SGD
Shipped after 2018-05-28
AC/DC24 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JWM-24D-2 38986175 16.99 SGD
In stock
AC/DC24 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JYA-24D-2S 38986385 29.99 SGD
Shipped after 2018-05-28
AC/DC24 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JYM-24D-2 38986561 16.99 SGD
In stock
AC/DC12 1c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JGA-12D-1 38974503 16.99 SGD
Shipped after 2018-05-28
AC/DC12 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JGM-12D-2 38974704 17.99 SGD
Shipped after 2018-05-28
DC5 1c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JPYA-5D-1 38975002 16.99 SGD
Shipped after 2018-05-28
DC5 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JPYM-5D-2S 38975212 29.99 SGD
Shipped after 2018-05-28
AC/DC24 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JRA-24D-2S 38975361 29.99 SGD
Shipped after 2018-05-25
DC5 1c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JWA-5D-1 38975781 16.99 SGD
Shipped after 2018-05-28
DC5 1c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JWM-5D-1 38975973 15.99 SGD
Shipped after 2018-05-28
AC/DC12 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JYM-12D-2S 38976287 29.99 SGD
Shipped after 2018-05-28
AC/DC24 1c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JYM-24D-1 38976314 15.99 SGD
Shipped after 2018-05-28
AC/DC24 2c - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A165L-JYM-24D-2S 38976332 29.99 SGD
Shipped after 2018-05-28
AC/DC24 1c - - - - - - - - - - IP40 - -   1pc 1 A16L-JGA-24D-1 38984793 12.99 SGD
In stock
AC/DC24 2c - - - - - - - - - - IP40 - -   1pc 1 A16L-JWA-24D-2 38985983 13.99 SGD
In stock
AC/DC24 2c - - - - - - - - - - IP40 - -   1pc 1 A16L-JGA-24D-2 38984802 14.99 SGD
In stock
AC/DC12 1c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JGM-12D-1 38984933 11.99 SGD
Shipped after 2018-05-28
AC/DC24 2c - - - - - - - - - - IP40 - -   1pc 1 A16L-JGM-24D-2 38984994 13.99 SGD
In stock
AC/DC24 2c - - - - - - - - - - IP40 - -   1pc 1 A16L-JRA-24D-2 38985597 13.99 SGD
In stock
AC/DC12 1c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JWA-12D-1 38985922 12.99 SGD
Shipped after 2018-05-28
AC/DC24 1c - - - - - - - - - - IP40 - -   1pc 1 A16L-JGM-24D-1 38984985 11.99 SGD
In stock
AC/DC24 2c - - - - - - - - - - - - -   1pc 1 A165L-JGA-24D-2S 38974573 26.99 SGD
In stock
AC/DC24 1c - - - - - - - - - - IP40 - -   1pc 1 A16L-JYM-24D-1 38986552 11.99 SGD
In stock
AC/DC24 1c - - - - - - - - - - IP40 - -   1pc 1 A16L-JRM-24D-1 38985773 11.99 SGD
In stock
AC/DC12 2c - - - - - - - - - - IP40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A16L-JYA-12D-2 38986324 13.99 SGD
Shipped after 2018-05-28
DC5 1c About 3mm Up to 2.5mm 100 or more (at DC500V mega) RF: minimum 0.29 Green Momentary Rectangular two-way guard Solder terminals Maximum 4.91 100 000 or more times IP65 oil type Illuminated 2 million or more times   1PC 1 A165L-JGM-5D-1 38974792 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Part replacement, new use
2
From Japan
On 2014-07-09 18:28:55
The display of +, -, C, ON, OFF of the switch, lamp part is very difficult to see, unless the mounting hole pitch is opened to personality (hole is large) it will not fit
This review is about item#38974345.

Related Products