Buy more than* S$200* and get FREE SHIPPING

Pushbutton Switch, Detachable, Lighted/Non-Lighted, Cylindrical 16-dia. A16

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Operating Portion Shape
Round protruding type
Degree of Contamination (Uise Environment)
3(IEC60947-5-1)
PTI Tracking Characteristics
175
Appliance Classes
Class II
Impact Resistance (Malfunction)
Up to 150m / s 2 (malfunction within 1ms)
Vibration Resistance (malfunction)
10 to 55Hz double amplitude 1.5mm (malfunction within 1ms)
Ambient Humidity
35 to 85%RH
Light Source
LED
Type
Illuminated
...see all
Product Options
ADD TO CART
Protection Structure Impact Resistance Insulation Resistance (Mohm) Overall Movement T.T (Reference) PT Movement until Operation Lamp Voltage (V) Return Force (N) Opreration Method Operating Part Color Terminal Type Force for Operating (OF) (N) Electrical Durability Contact Arrangement Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Protection Structure Impact Resistance Insulation Resistance (Mohm) Overall Movement T.T (Reference) PT Movement until Operation Lamp Voltage (V) Return Force (N) Opreration Method Operating Part Color Terminal Type Force for Operating (OF) (N) Electrical Durability Contact Arrangement Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC12 RF:Min0.29 Alternate Blue Solder terminals Max4.91 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TAA-12D-1 38976463 19.31 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm DC5 RF:Min0.29 Alternate Blue Solder terminals Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TAA-5D-2 38976576 20.72 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm DC5 RF:Min0.29 Momentary Blue Solder terminals Max4.91 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TAM-5D-1 38976752 18.02 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC24 RF:Min0.29 Alternate Green Solder terminals Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TGA-24D-2 38976926 16.61 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC24 RF:Min0.29 Alternate Red Solder terminals Max4.41 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TRA-24D-1 38988056 13.08 SGD
Shipped after 2017-04-05
IP40 500m/s<SUP>2 </SUP> 100 or more (by DC500V mega) About 3mm - AC/DC12 RF: minimum 0.29 Momentary White Solder terminals Up to 4.41 100,000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TWM-12D-1 38988591 12.00 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC12 RF:Min0.29 Alternate Blue Solder terminals Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TAA-12D-2 38976472 20.72 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC12 RF:Min0.29 Alternate Blue Quick connector Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TAA-12D-2S 38976481 33.19 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC24 RF:Min0.29 Alternate Blue Solder terminals Max4.91 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TAA-24D-1 38976515 19.31 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC24 RF:Min0.29 Alternate Blue Solder terminals Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TAA-24D-2 38976524 20.72 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC24 RF:Min0.29 Alternate Blue Quick connector Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TAA-24D-2S 38976533 33.19 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm DC5 RF:Min0.29 Alternate Blue Solder terminals Max4.91 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TAA-5D-1 38976567 19.31 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm DC5 RF:Min0.29 Alternate Blue Quick connector Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TAA-5D-2S 38976585 33.19 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC12 RF:Min0.29 Momentary Blue Solder terminals Max4.91 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TAM-12D-1 38976655 18.02 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC12 RF:Min0.29 Momentary Blue Solder terminals Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TAM-12D-2 38976664 20.72 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC12 RF:Min0.29 Momentary Blue Quick connector Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TAM-12D-2S 38976673 33.19 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC24 RF:Min0.29 Momentary Blue Solder terminals Max4.91 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TAM-24D-1 38976707 18.02 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC24 RF:Min0.29 Momentary Blue Solder terminals Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TAM-24D-2 38976716 20.72 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC24 RF:Min0.29 Momentary Blue Quick connector Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TAM-24D-2S 38976725 33.19 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm DC5 RF:Min0.29 Momentary Blue Solder terminals Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TAM-5D-2 38976761 20.72 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm DC5 RF:Min0.29 Momentary Blue Quick connector Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TAM-5D-2S 38976777 33.19 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC12 RF:Min0.29 Alternate Green Solder terminals Max4.91 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TGA-12D-1 38976865 13.79 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC12 RF:Min0.29 Alternate Green Solder terminals Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TGA-12D-2 38976874 16.61 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC12 RF:Min0.29 Alternate Green Quick connector Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TGA-12D-2S 38976883 27.73 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC24 RF:Min0.29 Alternate Green Solder terminals Max4.91 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TGA-24D-1 38976917 13.79 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC24 RF:Min0.29 Alternate Green Quick connector Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TGA-24D-2S 38976935 27.73 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm DC5 RF:Min0.29 Alternate Green Solder terminals Max4.91 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TGA-5D-1 38976962 13.79 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm DC5 RF:Min0.29 Alternate Green Solder terminals Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TGA-5D-2 38976971 16.61 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm DC5 RF:Min0.29 Alternate Green Quick connector Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TGA-5D-2S 38976987 27.73 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC12 RF:Min0.29 Momentary Green Solder terminals Max4.91 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TGM-12D-1 38977057 13.08 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC12 RF:Min0.29 Momentary Green Solder terminals Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TGM-12D-2 38977066 15.16 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC12 RF:Min0.29 Momentary Green Quick connector Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TGM-12D-2S 38977075 27.73 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC24 RF:Min0.29 Momentary Green Solder terminals Max4.91 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TGM-24D-1 38977102 13.08 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC24 RF:Min0.29 Momentary Green Solder terminals Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TGM-24D-2 38977111 15.16 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC24 RF:Min0.29 Momentary Green Quick connector Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TGM-24D-2S 38977127 27.73 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm DC5 RF:Min0.29 Momentary Green Solder terminals Max4.91 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TGM-5D-1 38977154 13.08 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm DC5 RF:Min0.29 Momentary Green Solder terminals Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TGM-5D-2 38977163 15.16 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm DC5 RF:Min0.29 Momentary Green Quick connector Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TGM-5D-2S 38977172 27.73 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC12 RF:Min0.29 Alternate Pure yellow Solder terminals Max4.91 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TPYA-12D-1 38977267 13.79 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC12 RF:Min0.29 Alternate Pure yellow Solder terminals Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TPYA-12D-2 38977276 16.61 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC12 RF:Min0.29 Alternate Pure yellow Quick connector Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TPYA-12D-2S 38977285 27.73 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC24 RF:Min0.29 Alternate Pure yellow Solder terminals Max4.91 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TPYA-24D-1 38977312 13.79 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC24 RF:Min0.29 Alternate Pure yellow Solder terminals Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TPYA-24D-2 38977321 16.61 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC24 RF:Min0.29 Alternate Pure yellow Quick connector Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TPYA-24D-2S 38977337 27.73 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm DC5 RF:Min0.29 Alternate Pure yellow Solder terminals Max4.91 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TPYA-5D-1 38977364 13.79 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm DC5 RF:Min0.29 Alternate Pure yellow Solder terminals Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TPYA-5D-2 38977373 16.61 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm DC5 RF:Min0.29 Alternate Pure yellow Quick connector Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TPYA-5D-2S 38977382 27.73 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC12 RF:Min0.29 Momentary Pure yellow Solder terminals Max4.91 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TPYM-12D-1 38977452 13.08 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC12 RF:Min0.29 Momentary Pure yellow Solder terminals Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TPYM-12D-2 38977461 15.16 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC12 RF:Min0.29 Momentary Pure yellow Quick connector Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TPYM-12D-2S 38977477 27.73 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC24 RF:Min0.29 Momentary Pure yellow Solder terminals Max4.91 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TPYM-24D-1 38977504 13.08 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC24 RF:Min0.29 Momentary Pure yellow Solder terminals Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TPYM-24D-2 38977513 15.16 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC24 RF:Min0.29 Momentary Pure yellow Quick connector Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TPYM-24D-2S 38977522 27.73 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm DC5 RF:Min0.29 Momentary Pure yellow Solder terminals Max4.91 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TPYM-5D-1 38977556 13.08 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm DC5 RF:Min0.29 Momentary Pure yellow Solder terminals Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TPYM-5D-2 38977565 15.16 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm DC5 RF:Min0.29 Momentary Pure yellow Quick connector Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TPYM-5D-2S 38977574 27.73 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC12 RF:Min0.29 Alternate Red Solder terminals Max4.91 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TRA-12D-1 38977653 13.79 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC12 RF:Min0.29 Alternate Red Solder terminals Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TRA-12D-2 38977662 16.61 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC12 RF:Min0.29 Alternate Red Quick connector Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TRA-12D-2S 38977671 27.73 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC24 RF:Min0.29 Alternate Red Solder terminals Max4.91 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TRA-24D-1 38977705 13.79 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC24 RF:Min0.29 Alternate Red Solder terminals Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TRA-24D-2 38977714 16.61 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC24 RF:Min0.29 Alternate Red Quick connector Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TRA-24D-2S 38977723 27.73 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm DC5 RF:Min0.29 Alternate Red Solder terminals Max4.91 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TRA-5D-1 38977757 13.79 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm DC5 RF:Min0.29 Alternate Red Solder terminals Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TRA-5D-2 38977766 16.61 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm DC5 RF:Min0.29 Alternate Red Quick connector Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TRA-5D-2S 38977775 27.73 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC12 RF:Min0.29 Momentary Red Solder terminals Max4.91 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TRM-12D-1 38977845 13.08 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC12 RF:Min0.29 Momentary Red Solder terminals Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TRM-12D-2 38977854 15.16 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC12 RF:Min0.29 Momentary Red Quick connector Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TRM-12D-2S 38977863 27.73 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC24 RF:Min0.29 Momentary Red Solder terminals Max4.91 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TRM-24D-1 38977897 13.08 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC24 RF:Min0.29 Momentary Red Solder terminals Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TRM-24D-2 38977906 15.16 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC24 RF:Min0.29 Momentary Red Quick connector Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TRM-24D-2S 38977915 27.73 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm DC5 RF:Min0.29 Momentary Red Solder terminals Max4.91 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TRM-5D-1 38977942 13.08 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm DC5 RF:Min0.29 Momentary Red Solder terminals Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TRM-5D-2 38977951 15.16 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm DC5 RF:Min0.29 Momentary Red Quick connector Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TRM-5D-2S 38977967 27.73 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC12 RF:Min0.29 Alternate White Solder terminals Max4.91 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TWA-12D-1 38978046 13.79 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC12 RF:Min0.29 Alternate White Solder terminals Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TWA-12D-2 38978055 16.61 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC12 RF:Min0.29 Alternate White Quick connector Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TWA-12D-2S 38978064 27.73 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC24 RF:Min0.29 Alternate White Solder terminals Max4.91 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TWA-24D-1 38978091 13.79 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC24 RF:Min0.29 Alternate White Solder terminals Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TWA-24D-2 38978107 16.61 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC24 RF:Min0.29 Alternate White Quick connector Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TWA-24D-2S 38978116 27.73 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm DC5 RF:Min0.29 Alternate White Solder terminals Max4.91 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TWA-5D-1 38978143 13.79 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm DC5 RF:Min0.29 Alternate White Solder terminals Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TWA-5D-2 38978152 16.61 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm DC5 RF:Min0.29 Alternate White Quick connector Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TWA-5D-2S 38978161 27.73 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC12 RF:Min0.29 Momentary White Solder terminals Max4.91 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TWM-12D-1 38978231 13.08 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC12 RF:Min0.29 Momentary White Solder terminals Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TWM-12D-2 38978247 15.16 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC12 RF:Min0.29 Momentary White Quick connector Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TWM-12D-2S 38978256 27.73 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC24 RF:Min0.29 Momentary White Solder terminals Max4.91 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TWM-24D-1 38978283 13.08 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC24 RF:Min0.29 Momentary White Solder terminals Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TWM-24D-2 38978292 15.16 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC24 RF:Min0.29 Momentary White Quick connector Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TWM-24D-2S 38978301 27.73 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm DC5 RF:Min0.29 Momentary White Solder terminals Max4.91 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TWM-5D-1 38978335 13.08 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm DC5 RF:Min0.29 Momentary White Solder terminals Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TWM-5D-2 38978344 15.16 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm DC5 RF:Min0.29 Momentary White Quick connector Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TWM-5D-2S 38978353 27.73 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC12 RF:Min0.29 Alternate Yellow Solder terminals Max4.91 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TYA-12D-1 38978432 13.79 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC12 RF:Min0.29 Alternate Yellow Solder terminals Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TYA-12D-2 38978441 16.61 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC12 RF:Min0.29 Alternate Yellow Quick connector Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TYA-12D-2S 38978457 27.73 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC24 RF:Min0.29 Alternate Yellow Solder terminals Max4.91 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TYA-24D-1 38978484 13.79 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC24 RF:Min0.29 Alternate Yellow Solder terminals Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TYA-24D-2 38978493 16.61 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC24 RF:Min0.29 Alternate Yellow Quick connector Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TYA-24D-2S 38978502 27.73 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm DC5 RF:Min0.29 Alternate Yellow Solder terminals Max4.91 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TYA-5D-1 38978536 13.79 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm DC5 RF:Min0.29 Alternate Yellow Solder terminals Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TYA-5D-2 38978545 16.61 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm DC5 RF:Min0.29 Alternate Yellow Quick connector Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TYA-5D-2S 38978554 27.73 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC12 RF:Min0.29 Momentary Yellow Solder terminals Max4.91 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TYM-12D-1 38978624 13.08 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC12 RF:Min0.29 Momentary Yellow Solder terminals Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TYM-12D-2 38978633 15.16 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC12 RF:Min0.29 Momentary Yellow Quick connector Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TYM-12D-2S 38978642 27.73 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC24 RF:Min0.29 Momentary Yellow Solder terminals Max4.91 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TYM-24D-1 38978676 13.08 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC24 RF:Min0.29 Momentary Yellow Solder terminals Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TYM-24D-2 38978685 15.16 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm AC/DC24 RF:Min0.29 Momentary Yellow Quick connector Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TYM-24D-2S 38978694 27.73 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm DC5 RF:Min0.29 Momentary Yellow Solder terminals Max4.91 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TYM-5D-1 38978721 13.08 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm DC5 RF:Min0.29 Momentary Yellow Solder terminals Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TYM-5D-2 38978737 15.16 SGD
Shipped after 2017-04-05
IP65 oil type 500m/s2 More than 100 (at DC500V mega) About3mm Max2.5mm DC5 RF:Min0.29 Momentary Yellow Quick connector Max4.91 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A165L-TYM-5D-2S 38978746 27.73 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC12 RF:Min0.29 Alternate Blue Solder terminals Max4.41 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TAA-12D-1 38986814 18.02 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC12 RF:Min0.29 Alternate Blue Solder terminals Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TAA-12D-2 38986823 20.72 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC12 RF:Min0.29 Alternate Blue Quick connector Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TAA-12D-2S 38986832 33.19 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC24 RF:Min0.29 Alternate Blue Solder terminals Max4.41 100000 times or more 1c   1PC 1 A16L-TAA-24D-1 38986866 18.02 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC24 RF:Min0.29 Alternate Blue Solder terminals Max4.41 100000 times or more 2c   1PC 1 A16L-TAA-24D-2 38986875 20.72 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC24 RF:Min0.29 Alternate Blue Quick connector Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TAA-24D-2S 38986884 33.19 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC5 RF:Min0.29 Alternate Blue Solder terminals Max4.41 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TAA-5D-1 38986911 18.02 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC5 RF:Min0.29 Alternate Blue Solder terminals Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TAA-5D-2 38986927 20.72 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC5 RF:Min0.29 Alternate Blue Quick connector Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TAA-5D-2S 38986936 33.19 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC12 RF:Min0.29 Momentary Blue Solder terminals Max4.41 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TAM-12D-1 38987006 18.02 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC12 RF:Min0.29 Momentary Blue Solder terminals Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TAM-12D-2 38987015 19.31 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC12 RF:Min0.29 Momentary Blue Quick connector Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TAM-12D-2S 38987024 31.90 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC24 RF:Min0.29 Momentary Blue Solder terminals Max4.41 100000 times or more 1c   1PC 1 A16L-TAM-24D-1 38987051 18.02 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC24 RF:Min0.29 Momentary Blue Solder terminals Max4.41 100000 times or more 2c   1PC 1 A16L-TAM-24D-2 38987067 19.31 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC24 RF:Min0.29 Momentary Blue Quick connector Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TAM-24D-2S 38987076 31.90 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC5 RF:Min0.29 Momentary Blue Solder terminals Max4.41 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TAM-5D-1 38987103 18.02 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC5 RF:Min0.29 Momentary Blue Solder terminals Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TAM-5D-2 38987112 19.31 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC5 RF:Min0.29 Momentary Blue Quick connector Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TAM-5D-2S 38987121 31.90 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC12 RF:Min0.29 Alternate Green Solder terminals Max4.41 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TGA-12D-1 38987216 13.08 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC12 RF:Min0.29 Alternate Green Solder terminals Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TGA-12D-2 38987225 15.16 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC12 RF:Min0.29 Alternate Green Quick connector Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TGA-12D-2S 38987234 27.73 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC24 RF:Min0.29 Alternate Green Solder terminals Max4.41 100000 times or more 1c   1PC 1 A16L-TGA-24D-1 38987261 13.08 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC24 RF:Min0.29 Alternate Green Solder terminals Max4.41 100000 times or more 2c   1PC 1 A16L-TGA-24D-2 38987277 15.16 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC24 RF:Min0.29 Alternate Green Quick connector Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TGA-24D-2S 38987286 27.73 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC5 RF:Min0.29 Alternate Green Solder terminals Max4.41 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TGA-5D-1 38987313 13.08 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC5 RF:Min0.29 Alternate Green Solder terminals Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TGA-5D-2 38987322 15.16 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC5 RF:Min0.29 Alternate Green Quick connector Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TGA-5D-2S 38987331 27.73 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC12 RF:Min0.29 Momentary Green Solder terminals Max4.41 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TGM-12D-1 38987401 12.00 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC12 RF:Min0.29 Momentary Green Solder terminals Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TGM-12D-2 38987417 13.92 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC12 RF:Min0.29 Momentary Green Quick connector Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TGM-12D-2S 38987426 27.73 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC24 RF:Min0.29 Momentary Green Solder terminals Max4.41 100000 times or more 1c   1PC 1 A16L-TGM-24D-1 38987453 12.00 SGD
In stock
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC24 RF:Min0.29 Momentary Green Solder terminals Max4.41 100000 times or more 2c   1PC 1 A16L-TGM-24D-2 38987462 13.92 SGD
In stock
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC24 RF:Min0.29 Momentary Green Quick connector Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TGM-24D-2S 38987471 27.73 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC5 RF:Min0.29 Momentary Green Solder terminals Max4.41 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TGM-5D-1 38987505 12.00 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC5 RF:Min0.29 Momentary Green Solder terminals Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TGM-5D-2 38987514 13.92 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC5 RF:Min0.29 Momentary Green Quick connector Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TGM-5D-2S 38987523 27.73 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC12 RF:Min0.29 Alternate Pure yellow Solder terminals Max4.41 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TPYA-12D-1 38987611 13.08 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC12 RF:Min0.29 Alternate Pure yellow Solder terminals Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TPYA-12D-2 38987627 15.16 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC12 RF:Min0.29 Alternate Pure yellow Quick connector Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TPYA-12D-2S 38987636 27.73 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC24 RF:Min0.29 Alternate Pure yellow Solder terminals Max4.41 100000 times or more 1c   1PC 1 A16L-TPYA-24D-1 38987663 13.08 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC24 RF:Min0.29 Alternate Pure yellow Solder terminals Max4.41 100000 times or more 2c   1PC 1 A16L-TPYA-24D-2 38987672 15.16 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC24 RF:Min0.29 Alternate Pure yellow Quick connector Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TPYA-24D-2S 38987681 27.73 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC5 RF:Min0.29 Alternate Pure yellow Solder terminals Max4.41 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TPYA-5D-1 38987715 13.08 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC5 RF:Min0.29 Alternate Pure yellow Solder terminals Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TPYA-5D-2 38987724 15.16 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC5 RF:Min0.29 Alternate Pure yellow Quick connector Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TPYA-5D-2S 38987733 27.73 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC12 RF:Min0.29 Momentary Pure yellow Solder terminals Max4.41 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TPYM-12D-1 38987803 12.00 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC12 RF:Min0.29 Momentary Pure yellow Solder terminals Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TPYM-12D-2 38987812 13.92 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC12 RF:Min0.29 Momentary Pure yellow Quick connector Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TPYM-12D-2S 38987821 27.73 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC24 RF:Min0.29 Momentary Pure yellow Solder terminals Max4.41 100000 times or more 1c   1PC 1 A16L-TPYM-24D-1 38987855 12.00 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC24 RF:Min0.29 Momentary Pure yellow Solder terminals Max4.41 100000 times or more 2c   1PC 1 A16L-TPYM-24D-2 38987864 13.92 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC24 RF:Min0.29 Momentary Pure yellow Quick connector Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TPYM-24D-2S 38987873 27.73 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC5 RF:Min0.29 Momentary Pure yellow Solder terminals Max4.41 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TPYM-5D-1 38987907 12.00 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC5 RF:Min0.29 Momentary Pure yellow Solder terminals Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TPYM-5D-2 38987916 13.92 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC5 RF:Min0.29 Momentary Pure yellow Quick connector Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TPYM-5D-2S 38987925 27.73 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC12 RF:Min0.29 Alternate Red Solder terminals Max4.41 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TRA-12D-1 38988004 13.08 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC12 RF:Min0.29 Alternate Red Solder terminals Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TRA-12D-2 38988013 15.16 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC12 RF:Min0.29 Alternate Red Quick connector Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TRA-12D-2S 38988022 27.73 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC24 RF:Min0.29 Alternate Red Quick connector Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TRA-24D-2S 38988074 27.73 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC5 RF:Min0.29 Alternate Red Solder terminals Max4.41 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TRA-5D-1 38988101 13.08 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC5 RF:Min0.29 Alternate Red Solder terminals Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TRA-5D-2 38988117 15.16 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC5 RF:Min0.29 Alternate Red Quick connector Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TRA-5D-2S 38988126 27.73 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC12 RF:Min0.29 Momentary Red Solder terminals Max4.41 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TRM-12D-1 38988196 12.00 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC12 RF:Min0.29 Momentary Red Solder terminals Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TRM-12D-2 38988205 13.92 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC12 RF:Min0.29 Momentary Red Quick connector Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TRM-12D-2S 38988214 27.73 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC24 RF:Min0.29 Momentary Red Solder terminals Max4.41 100000 times or more 1c   1PC 1 A16L-TRM-24D-1 38988241 12.16 SGD
In stock
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC24 RF:Min0.29 Momentary Red Solder terminals Max4.41 100000 times or more 2c   1PC 1 A16L-TRM-24D-2 38988257 13.92 SGD
In stock
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC24 RF:Min0.29 Momentary Red Quick connector Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TRM-24D-2S 38988266 27.73 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC5 RF:Min0.29 Momentary Red Solder terminals Max4.41 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TRM-5D-1 38988293 12.00 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC5 RF:Min0.29 Momentary Red Solder terminals Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TRM-5D-2 38988302 13.92 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC5 RF:Min0.29 Momentary Red Quick connector Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TRM-5D-2S 38988311 27.73 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC12 RF:Min0.29 Alternate White Solder terminals Max4.41 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TWA-12D-1 38988406 13.08 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC12 RF:Min0.29 Alternate White Solder terminals Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TWA-12D-2 38988415 15.16 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC12 RF:Min0.29 Alternate White Quick connector Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TWA-12D-2S 38988424 27.73 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC24 RF:Min0.29 Alternate White Solder terminals Max4.41 100000 times or more 1c   1PC 1 A16L-TWA-24D-1 38988451 13.08 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC24 RF:Min0.29 Alternate White Solder terminals Max4.41 100000 times or more 2c   1PC 1 A16L-TWA-24D-2 38988467 15.16 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC24 RF:Min0.29 Alternate White Quick connector Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TWA-24D-2S 38988476 27.73 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC5 RF:Min0.29 Alternate White Solder terminals Max4.41 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TWA-5D-1 38988503 13.08 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC5 RF:Min0.29 Alternate White Solder terminals Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TWA-5D-2 38988512 15.16 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC5 RF:Min0.29 Alternate White Quick connector Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TWA-5D-2S 38988521 27.73 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC12 RF:Min0.29 Momentary White Solder terminals Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TWM-12D-2 38988607 13.92 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC12 RF:Min0.29 Momentary White Quick connector Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TWM-12D-2S 38988616 27.73 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC24 RF:Min0.29 Momentary White Solder terminals Max4.41 100000 times or more 1c   1PC 1 A16L-TWM-24D-1 38988643 12.16 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC24 RF:Min0.29 Momentary White Solder terminals Max4.41 100000 times or more 2c   1PC 1 A16L-TWM-24D-2 38988652 13.92 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC24 RF:Min0.29 Momentary White Quick connector Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TWM-24D-2S 38988661 27.73 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC5 RF:Min0.29 Momentary White Solder terminals Max4.41 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TWM-5D-1 38988695 12.00 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC5 RF:Min0.29 Momentary White Solder terminals Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TWM-5D-2 38988704 13.92 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC5 RF:Min0.29 Momentary White Quick connector Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TWM-5D-2S 38988713 27.73 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC12 RF:Min0.29 Alternate Yellow Solder terminals Max4.41 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TYA-12D-1 38988792 13.08 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC12 RF:Min0.29 Alternate Yellow Solder terminals Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TYA-12D-2 38988801 15.16 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC12 RF:Min0.29 Alternate Yellow Quick connector Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TYA-12D-2S 38988817 27.73 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC24 RF:Min0.29 Alternate Yellow Solder terminals Max4.41 100000 times or more 1c   1PC 1 A16L-TYA-24D-1 38988844 13.08 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC24 RF:Min0.29 Alternate Yellow Solder terminals Max4.41 100000 times or more 2c   1PC 1 A16L-TYA-24D-2 38988853 15.16 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC24 RF:Min0.29 Alternate Yellow Quick connector Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TYA-24D-2S 38988862 27.73 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC5 RF:Min0.29 Alternate Yellow Solder terminals Max4.41 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TYA-5D-1 38988896 13.08 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC5 RF:Min0.29 Alternate Yellow Solder terminals Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TYA-5D-2 38988905 15.16 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC5 RF:Min0.29 Alternate Yellow Quick connector Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TYA-5D-2S 38988914 27.73 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC12 RF:Min0.29 Momentary Yellow Solder terminals Max4.41 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TYM-12D-1 38988984 12.00 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC12 RF:Min0.29 Momentary Yellow Solder terminals Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TYM-12D-2 38988993 13.92 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC12 RF:Min0.29 Momentary Yellow Quick connector Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TYM-12D-2S 38989002 27.73 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC24 RF:Min0.29 Momentary Yellow Solder terminals Max4.41 100000 times or more 1c   1PC 1 A16L-TYM-24D-1 38989036 12.00 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC24 RF:Min0.29 Momentary Yellow Solder terminals Max4.41 100000 times or more 2c   1PC 1 A16L-TYM-24D-2 38989045 13.92 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC24 RF:Min0.29 Momentary Yellow Quick connector Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TYM-24D-2S 38989054 27.73 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC5 RF:Min0.29 Momentary Yellow Solder terminals Max4.41 100000 times or more 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TYM-5D-1 38989081 12.00 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC5 RF:Min0.29 Momentary Yellow Solder terminals Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TYM-5D-2 38989097 13.92 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC5 RF:Min0.29 Momentary Yellow Quick connector Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TYM-5D-2S 38989106 27.73 SGD
Shipped after 2017-04-05
IP40 500m/s2 More than 100 (at DC500V mega) About3mm - AC/DC24 RF:Min0.29 Alternate Red Solder terminals Max4.41 100000 times or more 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A16L-TRA-24D-2 38988065 15.16 SGD
Shipped after 2017-04-05
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bike of switch
5
From Japan
On 2016-11-26 16:11:36
I better personally if there more abundant type of color.
This review is about item#38976874.

Related Products