Buy more than* S$200* and get FREE SHIPPING

High Capacity Basic Switch A

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Materials
Silver alloy
Contact Specification
Rivet
PTI Tracking Characteristics
175
Appliance Classes
Class II
Allowable Operating Speed
0.01mm to 1m/s
Ambient Humidity
35 to 95%RH
Contact Interval
0.5mm
Rated Current (A)
20(AC250V)
Protection Structure
IP00
...see all>
Product Options
ADD TO CART
Impact Resistance Operating Ambient Temperature (deg C) Insulation Resistance (Mohm) Terminal Type Conflict Resistance (initial value) Electrical Durability Mechanical Durability Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Impact Resistance Operating Ambient Temperature (deg C) Insulation Resistance (Mohm) Terminal Type Conflict Resistance (initial value) Electrical Durability Mechanical Durability Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Up to 1000m / s <SUP> 2 </ SUP> -10 To 65 (with no freezing) 100 or more (by DC500V mega) Screw terminal (internal tooth washer) 15mohm or less 500,000 times or more 1 million times or more 1PC 1 A-20GD-B 38990761 11.99 SGD
In stock
Up to 1000m / s <SUP> 2 </ SUP> -10 To 65 (with no freezing) 100 or more (by DC500V mega) Screw terminal (internal tooth washer) 15mohm or less 500,000 times or more 1 million times or more 1PC 1 A-20GV22-B 38990831 15.99 SGD
In stock
Max1000m/s2 (No freezing) -10 to 65 More than 100 (at DC500V mega) Screw terminal (internal tooth washer) 15m ohm or less 500000 times or more 15 million times or more 1PC 1 A-20G-B 38990743 10.99 SGD
In stock
Max1000m/s2 (No freezing) -10 to 65 More than 100 (at DC500V mega) Screw terminal (internal tooth washer) 15m ohm or less 500000 times or more 15 million times or more 1PC 1 A-20GQ22-B 38990795 19.99 SGD
In stock
Max1000m/s2 (No freezing) -10 to 65 More than 100 (at DC500V mega) Screw terminal (internal tooth washer) 15m ohm or less 500000 times or more 15 million times or more 1PC 1 A-20GQ-B 38990804 20.99 SGD
Shipped after 2018-01-29
Max1000m/s2 (No freezing) -10 to 65 More than 100 (at DC500V mega) Solder terminals 15m ohm or less 500000 times or more 15 million times or more 1PC 1 A-20GV 38990813 14.99 SGD
Shipped after 2018-01-29
Max1000m/s2 (No freezing) -10 to 65 More than 100 (at DC500V mega) Solder terminals 15m ohm or less 500000 times or more 15 million times or more 1PC 1 A-20GQ 38990777 17.99 SGD
Shipped after 2018-01-30
Max1000m/s2 (No freezing) -10 to 65 More than 100 (at DC500V mega) Screw terminal (internal tooth washer) 15m ohm or less 500000 times or more 15 million times or more 1PC 1 A-20GQ21-B 38990786 26.99 SGD
Shipped after 2018-01-29
Max1000m/s2 (No freezing) -10 to 65 More than 100 (at DC500V mega) Solder terminals 15m ohm or less 500000 times or more 15 million times or more 1PC 1 A-20GV22 38990822 19.99 SGD
Shipped after 2018-01-29
Max1000m/s2 (No freezing) -10 to 65 More than 100 (at DC500V mega) Screw terminal (internal tooth washer) 15m ohm or less 500000 times or more 15 million times or more 1PC 1 A-20GV2-B 38990847 15.99 SGD
In stock
Max1000m/s2 (No freezing) -10 to 65 More than 100 (at DC500V mega) Screw terminal (internal tooth washer) 15m ohm or less 500000 times or more 15 million times or more 1PC 1 A-20GV-B 38990856 12.99 SGD
Shipped after 2018-01-29
Max1000m/s2 (No freezing) -10 to 65 More than 100 (at DC500V mega) Solder terminals 15m ohm or less 500000 times or more 15 million times or more 1PC 1 A-20GD 38990752 11.99 SGD
Shipped after 2018-02-02
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Motor Guide
5
From Japan
On 2018-01-12 18:42:02
Because a genuine micro switch made by MotorGide makes it more than ¥ 3000 yen, it used it as a substitute. It is made in Japan and it is safe.
This review is about item#38990761.
Exchanging existing machine parts
5
From Japan
On 2014-05-27 18:01:01
I am very satisfied because I could purchase at a low price.
This review is about item#38990831.
Motor switch.
5
From Japan
On 2014-05-19 09:01:53
It was originally exchanged for things made overseas. Made in Japan is safe.
This review is about item#38990761.

Related Products