Buy more than* S$200* and get FREE SHIPPING

Pushbutton Switch

Degree of Contamination (Uise Environment)
3(IEC60947-5-1)
PTI Tracking Characteristics
175
Appliance Classes
Class II
Minimum Adaptable Load
DC5V 1mA
Ambient Humidity
35-85%RH
Contact Arrangement
1a1b
Protection Structure
IP40
...see all
Product Options
ADD TO CART
Specification PT Movement until Operation Contact Resistance (mohm) Return Force (N) Operating Part Color Insulation Resistance (Mohm) Force for Operating (OF) (N) Illumination Classification Electrical Durability Opreration Method Terminal Type Mechanical Durability Shape Overall Movement T.T (Reference) Impact Resistance Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification PT Movement until Operation Contact Resistance (mohm) Return Force (N) Operating Part Color Insulation Resistance (Mohm) Force for Operating (OF) (N) Illumination Classification Electrical Durability Opreration Method Terminal Type Mechanical Durability Shape Overall Movement T.T (Reference) Impact Resistance Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For standard load. Up to 2.5mm 50 or less (initial value) Minimum 0.29 Green 100 or more (at DC500V mega) Maximum 2.45N Non-lighted 100 000 or more times Momentary Solder terminals 1 million or more times Round shape About 3.5mm Up to 500m / s <SUP> 2 </ SUP> 1PC 1 A3CT-90A0-G 39012994 10.87 SGD
In stock
- - - - - - - - - - - - - - - 1pc 1 A3CT-90A0-R 39013003 10.87 SGD
In stock
- - - - - - - - - - - - - - - 1pc 1 A3CT-90A0-W 39013012 10.87 SGD
In stock
ADD TO CART

Related Products