Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pushbutton Switch, Cylindrical 10.5-dia. VAQ

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Electrical Durability Button Color Type Mechanical Durability Protection Structure PT Movement until Operation Impact Resistance (Malfunction) Specification Migration Pollution Level Return Force (N) Ambient Humidity Operating Portion Shape Impact Resistance Force for Operating (OF) (N) Contact Resistance (mohm) PTI Tracking Characteristics Insulation Resistance (Mohm) Appliance Classes Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electrical Durability Button Color Type Mechanical Durability Protection Structure PT Movement until Operation Impact Resistance (Malfunction) Specification Migration Pollution Level Return Force (N) Ambient Humidity Operating Portion Shape Impact Resistance Force for Operating (OF) (N) Contact Resistance (mohm) PTI Tracking Characteristics Insulation Resistance (Mohm) Appliance Classes Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100000 times or more Black Momentary operation 15 million times or more IP00 Max1.3mm Max200m/s2 Outputs: 1 3(IEC947-5-1) Min0.39N 35 to 85%RH Connecting or disconnecting the formula Max500m/s2 Max1.96 30 or less (initial value) 175 More than 100 (at DC500V mega) Class II   1PC 1 VAQ-4B-K 39100503 5.99 SGD
In stock
100,000 times or more Green Momentary operation 3,000,000 times or more IP00 Up to 1.3mm Up to 200m / s <SUP> 2 </ SUP> Outputs: 1 3(IEC947-5-1) Minimum 0.39N 35 to 85%RH Disconnect type Up to 500m / s <SUP> 2 </ SUP> Up to 1.96 30 or less (initial value) 175 100 or more (by DC500V mega) Class II   1PC 1 VAQ-4G-K 39100521 5.99 SGD
In stock
- - - - - - - Outputs: 1 - - - - - - - - - -   1PC 1 VAQ-4Y-K 39100582 5.99 SGD
In stock
100,000 times or more Red Momentary operation 3,000,000 times or more IP00 Up to 1.3mm Up to 200m / s <SUP> 2 </ SUP> Outputs: 1 3(IEC947-5-1) Minimum 0.39N 35 to 85%RH Disconnect type Up to 500m / s <SUP> 2 </ SUP> Up to 1.96 30 or less (initial value) 175 100 or more (by DC500V mega) Class II   1PC 1 VAQ-4R-K 39100546 5.99 SGD
In stock
100000 times or more Red - 15 million times or more IP00 Max1.6mm Max200m/s2 Outputs: 2 3(IEC947-5-1) Min0.78N 35 to 85%RH Screw-in Max500m/s2 Max4.90 30 or less (initial value) 175 More than 100 (at DC500V mega) Class II *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2VAQ-4R 38967476 12.99 SGD
Shipped after 2018-06-28
100000 times or more Yellow - 15 million times or more IP00 Max1.6mm Max200m/s2 Outputs: 2 3(IEC947-5-1) Min0.78N 35 to 85%RH Screw-in Max500m/s2 Max4.90 30 or less (initial value) 175 More than 100 (at DC500V mega) Class II *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2VAQ-4Y 38967494 12.99 SGD
Shipped after 2018-06-29
- - - - - - - Outputs: 1 - - - - - - - - - -   1PC 1 VAQ-4R-L 39100555 6.99 SGD
In stock
100000 times or more Black - 15 million times or more IP00 Max1.6mm Max200m/s2 Outputs: 2 3(IEC947-5-1) Min0.78N 35 to 85%RH Screw-in Max500m/s2 Max4.90 30 or less (initial value) 175 More than 100 (at DC500V mega) Class II   1PC 1 2VAQ-4B 38967451 8.99 SGD
In stock
100000 times or more Green - 15 million times or more IP00 Max1.6mm Max200m/s2 Outputs: 2 3(IEC947-5-1) Min0.78N 35 to 85%RH Screw-in Max500m/s2 Max4.90 30 or less (initial value) 175 More than 100 (at DC500V mega) Class II   1PC 1 2VAQ-4G 38967467 8.99 SGD
In stock
100000 times or more Blue Momentary operation 15 million times or more IP00 Max1.3mm Max200m/s2 Outputs: 1 3(IEC947-5-1) Min0.39N 35 to 85%RH Connecting or disconnecting the formula Max500m/s2 Max1.96 30 or less (initial value) 175 More than 100 (at DC500V mega) Class II   1PC 1 VAQ-4A-K 39100494 5.99 SGD
In stock
100000 times or more White - 15 million times or more IP00 Max1.3mm Max200m/s2 Outputs: 1 3(IEC947-5-1) Min0.39N 35 to 85%RH Connecting or disconnecting the formula Max500m/s2 Max1.96 30 or less (initial value) 175 More than 100 (at DC500V mega) Class II   1PC 1 VAQ-4W-K 39100564 8.99 SGD
In stock
100000 times or more White - 15 million times or more IP00 Max1.3mm Max200m/s2 Outputs: 1 3(IEC947-5-1) Min0.39N 35 to 85%RH Screw-in Max500m/s2 Max1.96 30 or less (initial value) 175 More than 100 (at DC500V mega) Class II *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VAQ-4W-L 39100573 9.99 SGD
Shipped after 2018-06-29
100000 times or more Red - 15 million times or more IP00 Max1.3mm Max200m/s2 Outputs: 1 3(IEC947-5-1) Min0.39N 35 to 85%RH Screw-in Max500m/s2 Max1.96 30 or less (initial value) 175 More than 100 (at DC500V mega) Class II *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VAQR-4R 39100616 6.99 SGD
Shipped after 2018-07-23
100000 times or more Blue - 15 million times or more IP00 Max1.6mm Max200m/s2 Outputs: 2 3(IEC947-5-1) Min0.78N 35 to 85%RH Screw-in Max500m/s2 Max4.90 30 or less (initial value) 175 More than 100 (at DC500V mega) Class II *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2VAQ-4A 38967442 11.99 SGD
Shipped after 2018-06-28
100000 times or more White - 15 million times or more IP00 Max1.6mm Max200m/s2 Outputs: 2 3(IEC947-5-1) Min0.78N 35 to 85%RH Screw-in Max500m/s2 Max4.90 30 or less (initial value) 175 More than 100 (at DC500V mega) Class II *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2VAQ-4W 38967485 11.99 SGD
Shipped after 2018-06-28
- - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VAQ-15G-L 39100476 9.99 SGD
Shipped after 2018-06-28
- - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VAQ-15R-L 39100485 7.99 SGD
Shipped after 2018-06-28
100000 times or more Black - 15 million times or more IP00 Max1.3mm Max200m/s2 Outputs: 1 3(IEC947-5-1) Min0.39N 35 to 85%RH Screw-in Max500m/s2 Max1.96 30 or less (initial value) 175 More than 100 (at DC500V mega) Class II *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VAQ-4B-L 39100512 9.99 SGD
Shipped after 2018-06-29
100000 times or more Green - 15 million times or more IP00 Max1.3mm Max200m/s2 Outputs: 1 3(IEC947-5-1) Min0.39N 35 to 85%RH Screw-in Max500m/s2 Max1.96 30 or less (initial value) 175 More than 100 (at DC500V mega) Class II   1PC 1 VAQ-4G-L 39100537 12.99 SGD
In stock
100000 times or more Yellow - 15 million times or more IP00 Max1.3mm Max200m/s2 Outputs: 1 3(IEC947-5-1) Min0.39N 35 to 85%RH Screw-in Max500m/s2 Max1.96 30 or less (initial value) 175 More than 100 (at DC500V mega) Class II *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VAQ-4Y-L 39100591 9.99 SGD
Shipped after 2018-06-28
100000 times or more Black - 15 million times or more IP00 Max1.3mm Max200m/s2 Outputs: 1 3(IEC947-5-1) Min0.39N 35 to 85%RH Screw-in Max500m/s2 Max1.96 30 or less (initial value) 175 More than 100 (at DC500V mega) Class II *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VAQR-4B 39100607 7.99 SGD
Shipped after 2018-06-28
- - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VAQ-15B-L 39100467 7.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For manual adjustment of automatic control panel
4
From Japan
On 2016-11-28 17:32:26
Operation buttons when attaching the panel Detaching and attaching is easy with screwing, and the feel during operation is also good. The insulation film provided between the poles of the contact terminal part is bent, and the characteristic of wiring by soldering becomes an obstacle.
This review is about item#38967451.

Related Products