Buy more than* S$200* and get FREE SHIPPING

Pushbutton Switch

Button Dimension (phi mm)
phi25
Migration Pollution Level
3(IEC947-5-1)
PTI Tracking Characteristics
175
Appliance Classes
Class II
Ambient Humidity
35-85%RH
Protection Structure
IP00
...see all>
Product Options
ADD TO CART
Impact Resistance Contact Resistance (mohm) Insulation Resistance (Mohm) Force for Operating (OF) (N) Electrical Durability Button Color Type Mechanical Durability Specification Impact Resistance (Malfunction) Contact Arrangement Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Impact Resistance Contact Resistance (mohm) Insulation Resistance (Mohm) Force for Operating (OF) (N) Electrical Durability Button Color Type Mechanical Durability Specification Impact Resistance (Malfunction) Contact Arrangement Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Up to 500m / s <SUP> 2 </ SUP> 15 or less (initial value) 100 or more (at DC500V mega) About 4.91 100 000 or more times Red Momentary action 1 million or more times Outputs: 1 Up to 200m / s <SUP> 2 </ SUP> 1c   1PC 1 1VAP-1R 38967284 11.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - 2c   1pc 1 2VAP-1R 38967433 16.99 SGD
In stock
- - - - - - - - - - 1c *[No return] You cannot return this product. For details, see FAQ. 1pc 1 1VAP-1G 38967275 13.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - 1c *[No return] You cannot return this product. For details, see FAQ. 1pc 1 1VAP-1Y 38967293 13.99 SGD
Shipped after 2018-03-26
- - - - - - - - - - 2c *[No return] You cannot return this product. For details, see FAQ. 1pc 1 2VAP-1G 38967424 21.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - 1c *[No return] You cannot return this product. For details, see FAQ. 1pc 1 1VAP-1B 38967266 14.99 SGD
Shipped after 2018-03-01
- - - - - - - - - - 2c *[No return] You cannot return this product. For details, see FAQ. 1pc 1 2VAP-1B 38967415 18.99 SGD
Shipped after 2018-03-02
ADD TO CART

Related Products