Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pushbutton Switch

Migration Pollution Level
3(IEC947-5-1)
PTI Tracking Characteristics
175
Appliance Classes
Class II
Ambient Humidity
35-85%RH
Impact Resistance
500m/s2
Contact Arrangement
1c
...see all>
Product Options
ADD TO CART
Button Color Electrical Durability Protection Structure Type Mechanical Durability Specification Impact Resistance (Malfunction) Button Dimension (phi mm) Contact Resistance (mohm) Insulation Resistance (Mohm) Force for Operating (OF) (N) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Button Color Electrical Durability Protection Structure Type Mechanical Durability Specification Impact Resistance (Malfunction) Button Dimension (phi mm) Contact Resistance (mohm) Insulation Resistance (Mohm) Force for Operating (OF) (N) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - phi25 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ZAP-1B 39111773 19.99 SGD
Shipped after 2018-06-29
- - - - - - - phi25 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ZAP-R 39111861 19.99 SGD
Shipped after 2018-06-29
- - - - - - - phi25 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 2ZAP-R 38967555 31.99 SGD
Shipped after 2018-06-29
- - - - - - - phi25 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ZAP-A 39111834 19.99 SGD
Shipped after 2018-06-29
- - - - - - - phi25 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ZAP-G 39111852 19.99 SGD
Shipped after 2018-06-29
- - - - - - - phi40 - - -   1pc 1 ZAP-2B 39111807 20.99 SGD
Shipped after 2018-06-29
- - - - - - - phi40 - - -   1pc 1 ZAP-2R 39111825 20.99 SGD
Shipped after 2018-06-28
- - - - - - - phi25 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 2ZAP-G 38967546 31.99 SGD
Shipped after 2018-06-29
- - - - - - - phi25 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ZAP-1R 39111791 19.99 SGD
Shipped after 2018-06-28
- - - - - - - phi25 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ZAP-B 39111843 19.99 SGD
Shipped after 2018-06-29
- - - - - - - phi25 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ZAP-Y 39111886 19.99 SGD
Shipped after 2018-06-29
- - - - - - - phi40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 2ZAP-2R 38967521 31.99 SGD
Shipped after 2018-06-29
- - - - - - - phi25 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 2ZAP-B 38967537 31.99 SGD
Shipped after 2018-06-29
- - - - - - - phi25 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ZAP-1G 39111782 19.99 SGD
Shipped after 2018-06-28
- - - - - - - phi25 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ZAP-W 39111877 19.99 SGD
Shipped after 2018-06-29
Green 500 000 or more times IP65 equivalent (push-button part only) Momentary action 1 million or more times Outputs: 1 Up to 200m / s <SUP> 2 </ SUP> Phi40 30 or less (initial value) 100 or more (at DC500V mega) About 9.81   1PC 1 ZAP-2G 39111816 16.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products