Buy more than* S$200* and get FREE SHIPPING

Pushbutton Switch

Degree of Contamination (Uise Environment)
3(IEC60947-5-1)
PTI Tracking Characteristics
175
Appliance Classes
Class II
Minimum Adaptable Load
DC5V 1mA
Ambient Humidity
35-85%RH
Contact Arrangement
1a1b
Protection Structure
IP40
...see all>
Product Options
ADD TO CART
Shape Overall Movement T.T (Reference) Impact Resistance Specification PT Movement until Operation Contact Resistance (mohm) Return Force (N) Operating Part Color Insulation Resistance (Mohm) Force for Operating (OF) (N) Illumination Classification Electrical Durability Opreration Method Terminal Type Mechanical Durability Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Overall Movement T.T (Reference) Impact Resistance Specification PT Movement until Operation Contact Resistance (mohm) Return Force (N) Operating Part Color Insulation Resistance (Mohm) Force for Operating (OF) (N) Illumination Classification Electrical Durability Opreration Method Terminal Type Mechanical Durability Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A3CA-90A0-B 39011314 12.99 SGD
Shipped after 2018-03-07
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A3CA-90B0-R 39011637 12.99 SGD
Shipped after 2018-03-07
- - - - - - - - - - - - - - -   1pc 1 A3CA-90A0-R 39011332 13.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - - - - - -   1pc 1 A3CA-90A0-Y 39011357 12.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - - - - - -   1pc 1 A3CA-90B0-W 39011646 12.99 SGD
Shipped after 2018-03-07
Square About 3.5mm Up to 500m / s <SUP> 2 </ SUP> For standard load. Up to 2.5mm 50 or less (initial value) Minimum 0.29 White 100 or more (at DC500V mega) Maximum 2.45N Non-lighted 100 000 or more times Momentary Solder terminals 1 million or more times   1PC 1 A3CA-90A0-W 39011341 10.99 SGD
Shipped after 2018-03-07
- - - - - - - - - - - - - - -   1pc 1 A3CA-90A0-G 39011323 10.99 SGD
In stock
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A3CA-90E0-R 39011847 12.99 SGD
Shipped after 2018-03-07
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A3CA-90E0-W 39011856 12.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A3CA-90E0-Y 39011865 12.99 SGD
Shipped after 2018-03-07
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A3CA-90E0-A 39011822 12.99 SGD
Shipped after 2018-03-07
- - - - - - - - - - - - - - -   1pc 1 A3CA-90E0-G 39011831 12.99 SGD
Shipped after 2018-03-07
- - - - - - - - - - - - - - -   1pc 1 A3CA-90A0-A 39011305 12.99 SGD
Shipped after 2018-03-01
- - - - - - - - - - - - - - -   1pc 1 A3CA-90B0-G 39011621 12.99 SGD
Shipped after 2018-03-02
ADD TO CART

Related Products