Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Knob-Type Selector Switch

5.00 (1)
Degree of Contamination (Uise Environment)
3(IEC60947-5-1)
PTI Tracking Characteristics
175
Appliance Classes
Class II
Ambient Humidity
35-85%RH
...see all>
Product Options
ADD TO CART
Contact Resistance (mohm) Insulation Resistance (Mohm) Required Force for Entire movement(TTF) Overall Movement T.T (Reference) Electrical Durability Protection Structure Type Specification Rated Current (A) Reset Method Number of Notches Impact Resistance Contact Arrangement Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Contact Resistance (mohm) Insulation Resistance (Mohm) Required Force for Entire movement(TTF) Overall Movement T.T (Reference) Electrical Durability Protection Structure Type Specification Rated Current (A) Reset Method Number of Notches Impact Resistance Contact Arrangement Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - 10 - 2 - 1b *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22S-2A-01 39005662 -
Discontinued
[x]
- - - - - - - - 10 - 2 - 1a   1pc 1 A22S-2A-10 39005687 9.99 SGD
In stock
- - - - - - - - 10 - 2 - 2a *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22S-2A-20 39005705 -
Discontinued
[x]
- - - - - - - - 10 - 2 - 1b *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22S-C2A-01 39005985 11.99 SGD
Shipped after 2018-06-25
- - - - - - - - 10 - 2 - 2a *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22S-C2A-20 39006021 13.99 SGD
Shipped after 2018-06-25
- - - - - - - - 10 - 2 - 1b *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22S-C2M-01 39006046 11.99 SGD
Shipped after 2018-06-25
- - - - - - - - 10 - 3 - 1a1b *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22S-3A-11 39005793 -
Discontinued
[x]
- - - - - - - - 10 - 3 - 2a *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22S-3A-20 39005802 -
Discontinued
[x]
- - - - - - - - 10 - 2 - 2b *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22S-2A-02 39005671 -
Discontinued
[x]
- - - - - - - - 10 - 2 - 1a1b *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22S-2A-11 39005696 -
Discontinued
[x]
- - - - - - - - 10 - 2 - 1a *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22S-C2A-10 39006003 11.99 SGD
Shipped after 2018-06-25
- - - - - - - - 10 - 2 - 1a1b *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22S-C2A-11 39006012 13.99 SGD
Shipped after 2018-06-25
- - - - - - - - 10 - 2 - 2a   1pc 1 A22S-2M-20 39005766 15.99 SGD
In stock
- - - - - - - - 10 - 3 - 2b *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22S-3A-02 39005784 -
Discontinued
[x]
- - - - - - - - 10 - 2 - 2b *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22S-C2M-02 39006055 13.99 SGD
Shipped after 2018-06-25
- - - - - - - - 10 - 2 - 1a1b *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22S-C2M-11 39006073 13.99 SGD
Shipped after 2018-06-25
- - - - - - - - 10 - 2 - 1b *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22S-2M-01 39005723 -
Discontinued
[x]
- - - - - - - - 10 - 2 - 2b *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22S-2M-02 39005732 -
Discontinued
[x]
- - - - - - - - 10 - 3 - 2b *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22S-3M-02 39005827 -
Discontinued
[x]
- - - - - - - - 10 - 3 - 1a1b *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22S-3M-11 39005836 -
Discontinued
[x]
- - - - - - - - 10 - 2 - 2b *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22S-C2A-02 39005994 13.99 SGD
Shipped after 2018-06-25
- - - - - - - - 10 - 2 - 1a *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22S-C2M-10 39006064 11.99 SGD
Shipped after 2018-06-25
- - - - - - - - 10 - 2 - 2a *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22S-C2M-20 39006082 13.99 SGD
Shipped after 2018-06-25
- - - - - - - - 10 - 2 - 1a1b   1pc 1 A22S-2M-11 39005757 -
Discontinued
[x]
- - - - - - - - 10 - 3 - 2a   1pc 1 A22S-3M-20 39005845 12.99 SGD
In stock
100 or less (initial value) 100 or more (at DC500V mega) Maximum 0.34N / m About 45 deg 500 000 or more times IP65 oil type Illuminated Return power RF: max 0.34N/m - Manual 2 Up to 1000m / s <SUP> 2 </ SUP> 1a   1PC 1 A22S-2M-10 39005741 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
control panel
5
From Japan
On 2017-03-26 00:26:42
Installation is easy, but switch operation is slightly caught
This review is about item#39005741.

Related Products