Buy more than* S$200* and get FREE SHIPPING

AX Multi-Drill Screw for Thick Griddle Pan, Stainless Steel Coated

5.00 (1)
Purpose
Ideal for mounting iron plate , H steel , angle equipment (all without baking), instrument, saddle box, plate etc.
Nominal Designation of Screw
M5
Thread Pitch (mm)
0.8
Shape
Pan
...see all
Product Options
ADD TO CART
Caution Finishing Compatible Board Thickness (mm) Dimension (mm) Length (mm) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Finishing Compatible Board Thickness (mm) Dimension (mm) Length (mm) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Do not use for stainless material Stainlesssteelcoating (Iron plate) from 2.3 to 9.0 5x50 50 (110mm SQ2PH2) x1 This double-ended bits 1Box(43PC) 1 MBS-550N 38610284 33.26 SGD
In stock
Do not use for stainless material Stainlesssteelcoating (Iron plate) from 2.3 to 9.0 5x70 70 (110mm SQ2PH2) x1 This double-ended bits 1Box(28PC) 1 MBS-570N 38610293 32.99 SGD
In stock
Do not use for stainless material Stainless steel coating (Hot plate)2.3-9.0 5x19 19 Dual-head bits (110 mm SQ2PH2) x 1 1Box(83PC) 1 MBS-519N 38610257 32.99 SGD
In stock
Do not use for stainless material Stainless steel coating (Hot plate)2.3-9.0 5x25 25 Dual-head bits (110 mm SQ2PH2) x 1 1Box(70PC) 1 MBS-525N 38610266 32.99 SGD
In stock
Do not use for stainless material Stainless steel coating (Hot plate)2.3-9.0 5x35 35 Dual-head bits (110 mm SQ2PH2) x 1 1Box(56PC) 1 MBS-535N 38610275 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Folded plate, member attached to the iron and steel
5
From Japan
On 2017-03-24 13:08:27
As in the item description, it Uchikome with one shot to the 9 mm thickness of H steel. Old rusty tight frame attached to the thick steel material is not fly fire quite welding, wood base mounting or the like into thick steel was needed twice, three times effort, you can comfortably safe. Not us out of the box in order to avoid confusion with other drill screws, it is a sad place called square bits second.
This review is about item#38610266.

Related Products