Buy more than* S$200* and get FREE SHIPPING

AX Multi-Drill Screw for Thick Griddle Plate, Uni Chromate

5.00 (2)
Purpose
Ideal for mounting iron plate , H steel , angle equipment (all without baking), instrument, saddle box, plate etc.
Nominal Designation of Screw
M5
Shape
Dish
...see all>
Product Options
ADD TO CART
Dimension (mm) Length (mm) Accessories Thread Pitch (mm) Caution Finishing Compatible Board Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Length (mm) Accessories Thread Pitch (mm) Caution Finishing Compatible Board Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5x70 70 (110mm SQ2PH2) x1 This double-ended bits 0.8 Do not use for stainless material UNIQLO (Iron plate) from 2.3 to 9.0 1Box(36PC) 1 MBT-570S 38610336 33.99 SGD
In stock
5x25 25 (110mm SQ2PH2) x1 This double-ended bits - Do not use for stainless material UNIQLO (Iron plate) from 2.3 to 9.0 1Box(96PC) 1 MBT-525S 38610302 33.99 SGD
In stock
5x35 35 Dual-head bits (110 mm SQ2PH2) x 1 0.8 Do not use for stainless material Unichrome (Hot plate)2.3-9.0 1Box(75PC) 1 MBT-535S 38610311 33.99 SGD
In stock
5x50 50 Dual-head bits (110 mm SQ2PH2) x 1 0.8 Do not use for stainless material Unichrome (Hot plate)2.3-9.0 1Box(58PC) 1 MBT-550S 38610327 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Attach a wooden board to the floor of a truck bed
5
From Japan
On 2017-12-18 18:12:07
According to the specification of the drill bit, there were some products which can not be drilled in the iron plate, but this product was iron plate of 4 mm thick but worked without problem.
This review is about item#38610327.
Pasteing a 12 mm thick plywood to square pipes
5
From Japan
On 2017-08-08 20:20:50
Although it was an old electric drill, it was possible to drive more than 30 motions smoothly. Until now I thought that the performance of the drill was inferior so I did not do wasteful expenses.
This review is about item#38610311.

Related Products