Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

AX Multi Drill Screw Thick Iron Plate, Dish Stainless Steel Coating

5.00 (3)
Drawing Strength KN (kgf)
13 (reference value: 5 x 25 pan, HRB72 - 73 stiffness SS400 Thickness 9mm test plate / Material)
Nominal Designation of Screw
M5
Strength (Nm)
Break / 9.0 (reference value) torsion
Finishing
Stainless steel coating
Compatible Board Thickness (mm)
(Iron plate) from 2.3 to 9.0
Pitch
0.8
Shape
Dish
Accessories
(110mm SQ2PH2) x1 this double-ended bits
...see all>
Product Options
ADD TO CART
Dimension (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5x70 70 1Box(28PC) 1 MBS-570S 38610372 32.99 SGD
Shipped after 2018-06-25
5x25 25 1Box(70PC) 1 MBS-525S 38610345 32.99 SGD
Shipped after 2018-06-25
5x35 35 1Box(56PC) 1 MBS-535S 38610354 32.99 SGD
Shipped after 2018-06-25
5x50 50 1Box(43PC) 1 MBS-550S 38610363 32.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Fixing of C channel
5
From Japan
On 2018-03-08 16:04:07
In order to attach windows to the warehouse, it was necessary to fix the C chambers with L type metal fittings with reinforcement and used AX multi drill bis. I could drive the screw without difficulty with the impact drill in the 2.3 mm C Chan.
This review is about item#38610345.
Signboard installation
5
From Japan
On 2016-08-15 17:39:40
Exactly where welding is difficult to use. H Ideal for thick steel places!
This review is about item#38610372.
Installation of sign board
5
From Japan
On 2013-08-29 17:19:23
Thickness is also easy and strength is high. It is indispensable for on-site construction. The price is as it is, but it is the highest rank among the things I used up to now.
This review is about item#38610345.

Related Products