Buy more than* S$200* and get FREE SHIPPING

AX Multi Drill Screw 4mm Iron Plate Pan Head, Uni Chromate

3.50 (2)
...see all>
Product Options
ADD TO CART
Finishing Pitch Dimension (mm) Shape Length (mm) Caution Accessories Nominal Designation of Screw Strength (Nm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Pitch Dimension (mm) Shape Length (mm) Caution Accessories Nominal Designation of Screw Strength (Nm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
UNIQLO 0.7 4x50 Pan 50 Do not use for stainless material (110mm SQ2PH2) x1 This double-ended bits M4 Breaking /6.8 (reference value) torsion 1Box(48PC) 1 MBT-450N 38610442 24.99 SGD
In stock
- - - - - Do not use for stainless material - - - 1Box(56PC) 1 MBT-440N 38610433 24.99 SGD
In stock
- - - - - Do not use for stainless material - - - 1Box(81PC) 1 MBT-425N 38610415 24.99 SGD
In stock
Uniqlo 0.7 4x19 Pan 19 - (110mm SQ2PH2) x1 this double-ended bits M4 Break / 6.8 (reference value) torsion 1Box(108PC) 1 MBT-419N 38610406 24.99 SGD
In stock
Uniqlo 0.7 4x30 Pan 30 - (110mm SQ2PH2) x1 this double-ended bits M4 Break / 6.8 (reference value) torsion 1Box(70PC) 1 MBT-430N 38610424 24.99 SGD
In stock
Uniqlo 0.7 4x16 Pan 16 - (110mm SQ2PH2) x1 this double-ended bits M4 Break / 6.8 (reference value) torsion 1Box(120PC) 1 MBT-416N 38610397 24.99 SGD
In stock
Uniqlo 0.7 4x13 Pan 13 - (110mm SQ2PH2) x1 this double-ended bits M4 Break / 6.8 (reference value) torsion 1Box(148PC) 1 MBT-413N 38610381 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Wall, steel plate
4
From Japan
On 2016-08-15 19:01:33
Screw is not broken in the middle, it is a product that makes it hard for the head of the screw to slip
This review is about item#38610406.
Drilling on steel plate, installation work
3
From Japan
On 2013-09-19 18:13:36
I used multi drill bit for the first time. The bit bite is good, it feels hard to lick compared to the Phillips screw. The feeling of use was good.
This review is about item#38610397.

Related Products