Buy more than* S$200* and get FREE SHIPPING

AX Multi Drill Screw 4mm Iron Plate Pan Head, Stainless Steel Coating

5.00 (1)
...see all>
Product Options
ADD TO CART
Dimension (mm) Shape Length (mm) Caution Accessories Nominal Designation of Screw Strength (Nm) Finishing Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Shape Length (mm) Caution Accessories Nominal Designation of Screw Strength (Nm) Finishing Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4x19 Pan 19 - (110mm SQ2PH2) x1 this double-ended bits M4 Break / 6.8 (reference value) torsion Stainless steel coating 0.7 1Box(81PC) 1 MBS-419N 38610476 24.99 SGD
In stock
4x25 Pan 25 - (110mm SQ2PH2) x1 this double-ended bits M4 Break / 6.8 (reference value) torsion Stainless steel coating 0.7 1Box(60PC) 1 MBS-425N 38610485 24.99 SGD
In stock
4x13 Pan 13 - (110mm SQ2PH2) x1 this double-ended bits M4 Break / 6.8 (reference value) torsion Stainless steel coating 0.7 1Box(106PC) 1 MBS-413N 38610451 24.99 SGD
In stock
4x16 Pan 16 - (110mm SQ2PH2) x1 this double-ended bits M4 Break / 6.8 (reference value) torsion Stainless steel coating 0.7 1Box(93PC) 1 MBS-416N 38610467 24.99 SGD
In stock
- - - Do not use for stainless material - - - - - 1Box(52PC) 1 MBS-430N 38610494 24.99 SGD
In stock
4x40 Pan 40 Do not use for stainless material (110mm SQ2PH2) x1 This double-ended bits M4 Breaking /6.8 (reference value) torsion Stainlesssteelcoating 0.7 1Box(41PC) 1 MBS-440N 38610503 24.99 SGD
In stock
4x50 Pan 50 Do not use for stainless material (110mm SQ2PH2) x1 This double-ended bits M4 Breaking /6.8 (reference value) torsion Stainlesssteelcoating 0.7 1Box(35PC) 1 MBS-450N 38610512 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When you stop something
5
From Japan
On 2017-07-22 21:25:22
Square heads do not crush the screws, good holding power. It is highest because it also contains bits.
This review is about item#38610476.

Related Products