Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Resin Coating Pipe Fittings for Water Supply Plug

5.00 (4)
Caution
For the scratches etc in the pipe wrench , please use corrosion-resistant repair agent and repair tape Keep away from fire Can not be used for the hot water supply piping and dissimilar pipe connection (connection instrument)
Screw Type
PT screw
...see all>
Product Options
ADD TO CART
Maximum Working Pressure (MPa) Nominal Diameter (B) Standard Distance Center to End Surface L (mm) Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Working Pressure (MPa) Nominal Diameter (B) Standard Distance Center to End Surface L (mm) Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.0 2.5 JIS B2301 69 65 1PC 1 L 38580875 30.99 SGD
Shipped after 2018-06-22
1.0 5 - 113 125 1PC 1 L 38580902 179.99 SGD
Shipped after 2018-06-22
1.0 3 JIS B2301 78 80 1PC 1 L 38580884 43.99 SGD
Shipped after 2018-06-22
1.0 4 JIS B2301 97 100 1PC 1 L 38580893 68.99 SGD
Shipped after 2018-06-22
1.0 6 - 132 150 1PC 1 L 38580911 259.99 SGD
Shipped after 2018-06-22
1 1.5 JIS B2301 48 40 1PC 1 L 38580857 10.99 SGD
In stock
1.0 1.25 JIS B2301 46 32 1PC 1 L 38580841 8.99 SGD
In stock
1.0 2 JIS B2301 57 50 1PC 1 L 38580866 19.99 SGD
In stock
1.0 1/2 JIS B2301 27 15 1PC 1 L 38580814 2.99 SGD
In stock
1.0 3/4 JIS B2301 32 20 1PC 1 L 38580823 3.99 SGD
In stock
1.0 1 JIS B2301 38 25 1PC 1 L 38580832 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Piping work
5
From Japan
On 2017-01-17 20:33:44
It is also cheap and easy to handle with good precision and good stuff making.
This review is about item#38580814.
Hot water supply facility
5
From Japan
On 2014-11-07 02:14:22
It is good that the price is cheap. It was almost the same as other manufacturers.
This review is about item#38580814.
Waterwork construction
5
From Japan
On 2013-04-22 14:02:40
It is saved because the price is cheap.
This review is about item#38580814.
Water supply piping repair
5
From Japan
On 2013-04-17 08:14:53
Although it does not do iron pipe construction in water supply construction much recently, there are times when it is not coat fitting at the time of existing repair, there are times when it is not coat fitting, there are times when it is not possible, so there are not too many numbers, so very helpful It was.
This review is about item#38580823.

Related Products