Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plastic Pipe Fitting

5.00 (1)
Caution
For the scratches, etc. in the pipe wrench, please use corrosion-resistant repair agent and repair tape. Keep away from fire. Can not be used for the hot water supply piping and dissimilar pipe connection (connection instrument).
Screw Type
PT screw
Maximum Working Pressure (MPa)
1
Standard
JIS B2301
...see all>
Product Options
ADD TO CART
Distance Center to End Surface L (mm) Nominal Diameter (A) Nominal Diameter B2 (inch) Nominal Diameter B1 (inch) Distance Center to End Surface L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Distance Center to End Surface L (mm) Nominal Diameter (A) Nominal Diameter B2 (inch) Nominal Diameter B1 (inch) Distance Center to End Surface L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
57 100 x 25 1 4 83 1PC 1 RT 38581837 169.99 SGD
Shipped after 2018-06-28
35 40 x 15 1/2 1.5 42 1PC 1 RT 38581627 26.99 SGD
Shipped after 2018-06-28
48 65 x 25 1 2.5 60 1PC 1 RT 38581733 70.99 SGD
Shipped after 2018-06-28
63 100 x 40 1.5 4 86 1PC 1 RT 38581855 169.99 SGD
Shipped after 2018-06-28
38 32 x 20 3/4 1.25 40 1PC 1 RT 38581602 15.99 SGD
Shipped after 2018-06-28
40 32 x 25 1 1.25 42 1PC 1 RT 38581611 15.99 SGD
Shipped after 2018-06-28
38 40 x 20 3/4 1.5 43 1PC 1 RT 38581636 24.99 SGD
Shipped after 2018-06-28
41 40 x 25 1 1.5 45 1PC 1 RT 38581645 22.99 SGD
Shipped after 2018-06-28
45 40 x 32 1.25 1.5 48 1PC 1 RT 38581654 22.99 SGD
Shipped after 2018-06-28
44 65 x 20 3/4 2.5 58 1PC 1 RT 38581724 70.99 SGD
Shipped after 2018-06-28
60 65 x 50 2 2.5 65 1PC 1 RT 38581767 66.99 SGD
Shipped after 2018-06-28
50 80 x 25 1 3 68 1PC 1 RT 38581785 94.99 SGD
Shipped after 2018-06-28
61 100 x 32 1.25 4 86 1PC 1 RT 38581846 169.99 SGD
Shipped after 2018-06-28
87 125 x 80 3 5 107 1PC 1 RT 38581891 329.99 SGD
Shipped after 2018-06-28
34 32 x 15 1/2 1.25 38 1PC 1 RT 38581593 19.99 SGD
Shipped after 2018-06-28
44 50 x 25 1 2 51 1PC 1 RT 38581681 31.99 SGD
Shipped after 2018-06-28
48 50 x 32 1.25 2 54 1PC 1 RT 38581697 30.99 SGD
Shipped after 2018-06-28
55 65 x 40 1.5 2.5 62 1PC 1 RT 38581751 66.99 SGD
Shipped after 2018-06-28
62 80 x 50 2 3 72 1PC 1 RT 38581812 84.99 SGD
Shipped after 2018-06-28
78 100 x 65 2.5 4 90 1PC 1 RT 38581873 139.99 SGD
Shipped after 2018-06-28
116 150 x 125 5 6 128 1PC 1 RT 38581916 469.99 SGD
Shipped after 2018-06-28
34 25 x 20 3/4 1 35 1PC 1 RT 38581584 8.99 SGD
Shipped after 2018-06-28
29 20 x 15 41641 41702 30 1PC 1 RT 38581566 6.99 SGD
In stock
41 50 x 20 3/4 2 49 1PC 1 RT 38581672 31.99 SGD
Shipped after 2018-06-28
52 50 x 40 1.5 2 55 1PC 1 RT 38581706 30.99 SGD
Shipped after 2018-06-28
72 80 x 65 2.5 3 75 1PC 1 RT 38581821 84.99 SGD
Shipped after 2018-06-28
83 100 x 80 3 4 87 1PC 1 RT 38581882 139.99 SGD
Shipped after 2018-06-28
41 65 x 15 1/2 2.5 57 1PC 1 RT 38581715 70.99 SGD
Shipped after 2018-06-28
58 80 x 40 1.5 3 72 1PC 1 RT 38581803 94.99 SGD
Shipped after 2018-06-28
69 100 x 50 2 4 87 1PC 1 RT 38581864 169.99 SGD
Shipped after 2018-06-28
100 125 x 100 4 5 111 1PC 1 RT 38581907 329.99 SGD
Shipped after 2018-06-28
32 25 x 15 1/2 1 33 1PC 1 RT 38581575 9.99 SGD
Shipped after 2018-06-28
38 50 x 15 1/2 2 48 1PC 1 RT 38581663 31.99 SGD
Shipped after 2018-06-28
46 80 x 20 3/4 3 66 1PC 1 RT 38581776 94.99 SGD
Shipped after 2018-06-28
52 65 x 32 1.25 2.5 62 1PC 1 RT 38581742 70.99 SGD
Shipped after 2018-06-28
55 80 x 32 1.25 3 70 1PC 1 RT 38581794 94.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Piping work
5
From Japan
On 2017-01-17 20:35:09
It is also cheap and easy to handle with good precision and good stuff making.
This review is about item#38581566.

Related Products