Buy more than* S$200* and get FREE SHIPPING

Hex Nipple Resin Coating Pipe Fittings for Water

5.00 (2)
Screw Type
PT screw
Standard
JIS B2301
...see all>
Product Options
ADD TO CART
Double-Sided Width SW (mm) Maximum Working Pressure (MPa) Dimension L1 (mm) Nominal Diameter (B) Dimensions L (mm) Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Double-Sided Width SW (mm) Maximum Working Pressure (MPa) Dimension L1 (mm) Nominal Diameter (B) Dimensions L (mm) Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 (octagonal) 1.0 28 2.5 73 65 1PC 1 NI 38582652 26.99 SGD
Shipped after 2018-05-29
63 (octagonal) 1.0 25 2 66 50 1PC 1 NI 38582643 12.99 SGD
In stock
95 (octagonal) 1.0 32 3 81 80 1PC 1 NI 38582661 36.99 SGD
Shipped after 2018-05-29
145 (octagonal) 1.0 42 5 104 125 1PC 1 NI 38582686 129.99 SGD
Shipped after 2018-05-29
46 hexagonal 1.0 22 1.25 56 32 1PC 1 NI 38582625 12.99 SGD
In stock
38 hexagonal 1.0 20 1 52 25 1PC 1 NI 38582616 4.99 SGD
In stock
120 (octagonal) 1.0 37 4 92 100 1PC 1 NI 38582677 57.99 SGD
Shipped after 2018-05-29
170 (octagonal) 1.0 46 6 116 150 1PC 1 NI 38582695 179.99 SGD
Shipped after 2018-05-29
54 (Allen) 1 23 1.1 / 2 60 40 1PC 1 NI 38582634 9.99 SGD
In stock
32 (hexagon) 1 18 2013/03/04 47 20 1PC 1 NI 38582607 3.99 SGD
Shipped after 2018-07-05
26 (hexagon) 1.0 16 1/2 42 15 1PC 1 NI 38582591 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Piping work
5
From Japan
On 2017-01-17 20:36:49
It is also cheap and easy to handle with good precision and good stuff making.
This review is about item#38582607.
Boiler piping
5
From Japan
On 2015-05-16 06:22:02
I was able to install the piping safely. It is a little worrisome that the inside diameter side of the hexagonal part is bulging, but there is no problem with pressure resistance in particular! Is it? Because it is cheaper than stainless steel, I think that it is a good product unless there is rust and bacterial growth.
This review is about item#38582607.

Related Products